Beli stabilus di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Gas Spring (10 mm) (Shock Breaker)
    Mulai

    Rp589.900

    monotaro Gas Spring (10 mm) (Shock Breaker)
    atribut:
    • Check Valve: None
    • Paint Color: black
    • Tube Outside Diameter (phi mm): 22
    • Rod Outside Diameter R (phi mm): 10
  2. Tochigiya Gas Spring
    Rating:
    100% of 100
    (3)
    Mulai

    Rp659.900

    Tochigiya Gas Spring
    Deskripsi:
    A gas spring that can generate an almost constant spring force over a long compression stroke.
  3. STANLEY Spirit Level (Waterpass)
    Mulai

    Rp249.900

    STANLEY Spirit Level (Waterpass)
    atribut:
    • Item: Level
  4. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  5. BANSBACH EASYLIFT Ga Spring and Damper
    Mulai

    Rp999.900

    BANSBACH EASYLIFT Ga Spring and Damper
    atribut:
    • Locking: No
    • Material: Steel
  6. WESTWARD Gas Strut
    Mulai

    Rp599.900

    WESTWARD Gas Strut
    atribut:
    • Product Type: Gas Strut
    • Fits Brand: Westward
    • For Use With Grainger Item Number: 2CZX3; 2CZX6; 2CZX7; 2CZX8
  7. KYB Gas Spring KMF Series (Pegas)
    Mulai

    Rp1.099.900

    KYB Gas Spring KMF Series (Pegas)
    Deskripsi:
    Free type of installation. (Can be installed in all directions.)Since the spring constant is lower than that of coil springs, it can generate almost constant spring force over a long compression stroke, making it ideal for opening and closing doors. It also has a damping effect as well as a spring action, allowing you to reliably control the opening and closing speed of doors.Gas chamber C is filled with nitrogen gas, which constantly pressurizes oil chamber AB via the free piston, so the piston rod always has a repulsive force in the direction of extension. Therefore, the magnitude of the repulsive force is determined by the internal pressure of gas chamber C.
    atribut:
    • Stroke (mm): 70
    • Dimension L (mm): 246 (Min)
  8. YUEI Gas spring YDG type
    Mulai

    Rp799.900

    YUEI Gas spring YDG type
    atribut:
    • Material: Steel
    • Maximum Length (mm): 850
    • Minimum Length (mm): 550
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Stroke (mm): 300
  9. KYB Gas Spring KBF Series (Pegas)
    Mulai

    Rp1.299.900

    KYB Gas Spring KBF Series (Pegas)
    atribut:
    • Length (mm): 286
    • Material: Steel
    • Overall Length (mm): 386
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Stroke (mm): 100
  10. KYB Gas Spring KMF Series (Pegas)
    Mulai

    Rp1.099.900

    KYB Gas Spring KMF Series (Pegas)
    atribut:
    • Material: Steel
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. EVOMAB Gas Spring 100N SS
    Mulai

    Rp79.900

    EVOMAB Gas Spring 100N SS
    atribut:
    • Material: Stainless Steel
  12. YUEI Gas spring YDG type Stroke 100mm Repulsion force 539N at maximum extension
    Mulai

    Rp649.900

    YUEI Gas spring YDG type Stroke 100mm Repulsion force 539N at maximum extension
    atribut:
    • Material: Steel
    • Maximum Length (mm): 317
    • Minimum Length (mm): 217
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repulsion Force (N): Fully extended = 539, Fully retracted = 720
    • Stroke (mm): 100
  13. WMOULD Gas Spring
    Mulai

    Rp1.099.900

  14. Takigen Gas Damper
    Mulai

    Rp899.900

    Takigen Gas Damper
    Deskripsi:
    A wide range of spring characteristics are available.A large stroke is available.A small size with a large load is available.Soft and smooth operation.
    atribut:
    • Material: Cylinder: Carbon steel pipe for mechanical structures (equivalent to STKM), Rod: Carbon steel material for mechanical structures (equivalent to S35C)
    • Operating Temperature (°C): -30~+80
    • Dimension L (mm): 384 (Minimum); 627 (Maximum)
    • Stroke S (mm): 243
    • Gas Reaction Force (N): [Ambient temperature 20℃] L1 (-5mm): 430, L2 (+5mm): 555
    • Filling Gas: Nitrogen Gas (N2)
    • Surface Finish: Cylinder: Baked finish, Rod: Nitriding treatment
  15. KYB Gas Spring KPF Series (Pegas)
    Mulai

    Rp1.299.900

    KYB Gas Spring KPF Series (Pegas)
    atribut:
    • Material: Steel
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. TACO Hardware Gas Spring (Pegas Hidrolik)
    Mulai

    Rp12.900

    TACO Hardware Gas Spring (Pegas Hidrolik)
    atribut:
    • Material: Steel + Plastic
    • Finishing: Zinc Alloy
    • Extension Force F1 (N): 100
  17. KYB Gas Spring KKF Series (Pegas)
    Mulai

    Rp1.299.900

    KYB Gas Spring KKF Series (Pegas)
    atribut:
    • Material: Cylinder = Steel
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga stabilus Terbaru October 2026
monotaro Gas Spring (10 mm) (Shock Breaker)Rp589.900
BANSBACH Easylift Gas Spring Standard (Penyangga Gas)Rp279.900
Tochigiya Gas SpringRp659.900
STANLEY Spirit Level (Waterpass)Rp249.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900
BANSBACH EASYLIFT Ga Spring and DamperRp999.900
WESTWARD Gas StrutRp599.900
KYB Gas Spring KMF Series (Pegas)Rp1.099.900
Huben Gas Spring (Pegas Hidrolik Furnitur)Rp14.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait