Beli 8x22 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Oil Seal Radial Shaft HMSA10 Type (Fluoro Rubber) Shaft Diameter 8mm (Sil Oli)
    Mulai

    Rp69.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Fluoro Rubber) Shaft Diameter 8mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Allowable Circumferential Speed (m/s): 4.64
    • Auxiliary Lip: Yes
    • Circumferential Speed (m/s): max. 4.64
    • Design: HMSA10
    • Maximum Operating Temperature (°C): max. 200
    • Maximum Rotation Speed (rpm): max. 11077
    • Minimum Operating Temperature (°C): min. -20
    • Operating Temperature for Short Periods (°C): max. 200
    • Pressure Differential (N/mm²): 0.05
    • Rotation Speed (rpm): 11077
    • Sealing Lip Material: Fluoro rubber (FKM)
    • Shaft Diameter d1 (mm): 8
    • Type of Outside Diameter: Rubber metal reinforced
    • Unit System: Metric
  2. SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Mulai

    Rp3.899.900

    SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: Yes
  3. SKF Wheel Bearing Genio (Laher)
    54%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  4. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  5. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  6. NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp99.900

    NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    - A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
  7. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  8. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  9. SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Series (Laher)
    23%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Lubricant: Grease
    • Sealing: Seal on Both Sides
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing Type: Contact
  10. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  11. SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Mulai

    Rp129.900

    SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  12. SKF Double Row Angular Contact Ball Bearing (Laher)
    Mulai

    Rp729.900

    SKF Double Row Angular Contact Ball Bearing (Laher)
    Deskripsi:
    Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
    atribut:
    • Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
    • Bearing Material: Bearing steel
    • Cage: Sheet metal
    • Coating: Without
    • Contact Angle (°): 30
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 2
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: No
  13. SOMTA Straight Shank NDX Jobber Drill Heavy Duty (Mata Bor Lurus)
    Mulai

    Rp19.900

    SOMTA Straight Shank NDX Jobber Drill Heavy Duty (Mata Bor Lurus)
    atribut:
    • Material: 5% Cobalt High Speed Steel
Daftar Harga 8x22 Terbaru October 2026
SKF Oil Seal Radial Shaft HMSA10 Type (Fluoro Rubber) Shaft Diameter 8mm (Sil Oli)Rp69.900
YG1 Straight Shank Twist Drill for Aluminum D1106 Series (Mata Bor Lurus)Rp71.900
YG1 Straight Shank Twist Drill D2101 Series (Mata Bor Lurus)Rp49.900
SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)Rp3.899.900
SKF Wheel Bearing Genio (Laher)Rp16.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
YG1 Straight Shank Twist Drill D1107 Series (Mata Bor Lurus)Rp25.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
YG1 Straight Shank Twist Drill D1105 Series (Mata Bor Lurus)Rp18.900
NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)Rp99.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)