Beli s45c di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Machine Key (S45C)
    Mulai

    Rp169.900

    TRUSCO Machine Key (S45C)
    Deskripsi:
    -Cut it to the required length and use it. -For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.-Dimension Tolerance:JIS B 1301
    atribut:
    • Width (mm): 20
    • Height (mm): 12
    • Length (mm): 300
    • Material: Carbon Steel for Mechanical Structures (S45C)
  2. Hinode Machine Key S45C Old JIS Parallel Key Double-Sided Standard Product
    Mulai

    Rp43.900

  3. TRUSCO Machine Key (S45C)
    Mulai

    Rp30.900

    TRUSCO Machine Key (S45C)
    Deskripsi:
    Anti rotation of joints of shafts and gears and sprockets such as motors and speed reducers.
    atribut:
    • Material: Carbon steel for mechanical structures (S45C)
    • Length (mm): 300
    • Dimensional tolerance: JIS B 1301
    • Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
  4. TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)
    Mulai

    Rp27.900

    TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)
    Deskripsi:
    TEKIRO Open End Wrench-Highly durable, -Easy to use, -Corrosion resistance, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  5. TRUSCO Key S45C New JIS Parallel Both Edge Key Cut Length
    36%
    Mulai

    Rp199.900

    TRUSCO Key S45C New JIS Parallel Both Edge Key Cut Length
    Deskripsi:
    Purpose: Anti-rotation of the coupling portion of the sprocket or gear and axis of motor and reduction gears.
    atribut:
    • Length (mm): 300
    • Tolerance: JIS B 1301
    • Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
  6. Hinode Machine Key S45C New JIS Parallel Key Double-Sided Standard Product
    Mulai

    Rp41.900

    Hinode Machine Key S45C New JIS Parallel Key Double-Sided Standard Product
    atribut:
    • Material: S45C
    • Shape: Double-sided Key
    • Standard: New JIS standard
    • Length L (mm): 300
  7. Fort Solid State Relay 1 Fasa 4-32V DC 24-480V AC (SSR)
    Mulai

    Rp119.900

    Fort Solid State Relay 1 Fasa 4-32V DC 24-480V AC (SSR)
    atribut:
    • Input Voltage (V): DC 4-32
    • Outrput Voltage (V): AC 48-480
    • Phase: 1
  8. Enerpac Cordless Pump Kit, 3/2 Man. Valve, 230V Charger
    Mulai

    Rp88.999.900

    Enerpac Cordless Pump Kit, 3/2 Man. Valve, 230V Charger
    Deskripsi:
    Product Lines : Industrial ToolsThe XC-Series cordless pump is ideal for jobs that require a combination of portability, speed, and safety. These cordless pumps are perfect for remote locations without access to power, but also indoors where trip hazards, ergonomics or size is a concern. The XC-Series cordless pump is compatible with all Enerpac hydraulic tools and small to medium sized cylinders.Lightweight design with integrated handle and carrying strap for portabilityBladder reservoir prevents contamination and allows pump usage in any positionPowerful ½ horsepower motor and 28 volt Lithium-Ion battery deliver exceptional speed and run timeHigh-strength fiberglass reinforced composite shroud for superior durability in demanding job site environmentsCordless technology eliminates tripping hazards found in other electric or air powered pumpsThe Lithium-Ion battery provides superior run time, even under extreme job site conditions.*- 279 cuts of 3/8 inch reinforcing bar using the WHC750 Cutter- 112 lifts with the WR5 Spreader- 44 splits on 1-inch, grade 8 nuts using the NC3241 Nut Splitter- 28 lifts of an RC104*Actual number of cycles per charge will vary depending on condition of tool, battery and ambient conditions. Battery life with double-acting tools is approximately 75% of that for comparable, single-acting tools.The XC-Series cordless pump is CSA and CE compliant
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow at Rated Pressure (L/minute): 0.25
    • Output Flow Rate No-load (L/minute): 2.0
    • Charger Voltage (V): AC 230
    • Duty cycle: Intermittent
    • Motor Size (Hp): 0.5
    • Number of Outlets: 1
    • Output Flow Rate (L/minute): 0.50 at 140bar, 0.25 at 700bar
    • Output Flow Rate Load (L/minute): 0.25
    • Power Source: Battery
    • Valve Function: Advance / Hold / Retract
    • Valve Operation: Manual
    • Valve Type: 3-way, 2-position
  9. TRUSCO Machine Key S45C
    Mulai

    Rp219.900

    TRUSCO Machine Key S45C
    atribut:
    • Dimensional Tolerance (width): JIS B 1301
    • Length (mm): 300
    • Material: Carbon steel for machine structure (S45C)
  10. Motorola Radio Rig (HT) Alphanumeric Model XiR M8668i
    Mulai

    Rp10.999.900

    Motorola Radio Rig (HT) Alphanumeric Model XiR M8668i
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 53x175x206
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Max. Current Drain (A): 0.8 (Standby); 2 (Receive)
    • Max. Current Drain Transmit (A): 14.5
    • Power Supply (V): 12 (Nominal)
    • Repeater Capable: Yes
  11. monotaro Motorcycle Tool Chain Cutter & Riveter Set (Peralatan Perawatan Motor)
    Mulai

    Rp839.900

    monotaro Motorcycle Tool Chain Cutter & Riveter Set (Peralatan Perawatan Motor)
    Deskripsi:
    It is possible to Cut and crimp a motorcycle drive chain and a car / motorcycle cam chain. It can be used for 40 series, 50 series, and 60 series drive chains.
    atribut:
    • Material: Case: Plastic, Chain Cutter: S45C, Cut pin / Rivet pin: Cr-V, Spring: Spring Steel, Others: S45C
  12. Yoshinobu Spring Washer Black
    28%
    Mulai

    Rp27.900

    Yoshinobu Spring Washer Black
    atribut:
    • Color: Black
    • Material: Steel
    • Surface Treatment: Black Steel
  13. monotaro.id Hexagonal Nut
    Mulai

    Rp19.900

    monotaro.id Hexagonal Nut
    Deskripsi:
    HEX NUT M24 - 3,0- Untuk Baut M24- Pitch (Drat) 3,0- Kunci Pas 36- Shield +- Material Carbon Steel Grade 8.8- Finishing Plated Black
    atribut:
    • Finishing: Plated Black
    • Material: Carbon Steel Grade 8.8
  14. Yoshinobu Nut Black
    33%
    Mulai

    Rp54.900

    Yoshinobu Nut Black
    Deskripsi:
    Mur ini memiliki bentuk segienam dari Yoshinobu ini merupakan Mur yang dapat dibuka/dikencangkan menggunakan kunci pas,dengan ragam ukuran dari M4- M36
    atribut:
    • Color: Black
    • Material: Steel
  15. Rathi SW Element Coupling
    Mulai

    Rp269.900

    Rathi SW Element Coupling
    atribut:
    • Material: Synthetic Rubber
  16. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  17. Motorola Radio Rig (HT) XiR M3688
    Mulai

    Rp4.999.900

    Motorola Radio Rig (HT) XiR M3688
    atribut:
    • Display: Monochrome Alphanumeric (XiR M3688)
    • Dimensions (mm): 44x169x134
    • Channel Spacing (kHz): 12.5, 25
    • IP Standards: IP54
    • Channel Capacity: 160
    • Current Drain Standby (A): max. 0.81
    • Rx @Rated Audio (A): max. 2
  18. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
Daftar Harga s45c Terbaru October 2026
TRUSCO Machine Key (S45C)Rp169.900
Hinode Machine Key S45C Old JIS Parallel Key Double-Sided Standard ProductRp43.900
TRUSCO Machine Key (S45C)Rp30.900
TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)Rp27.900
TRUSCO Key S45C New JIS Parallel Both Edge Key Cut LengthRp199.900
Hinode Machine Key S45C New JIS Parallel Key Double-Sided Standard ProductRp41.900
Fort Solid State Relay 1 Fasa 4-32V DC 24-480V AC (SSR)Rp119.900
Enerpac Cordless Pump Kit, 3/2 Man. Valve, 230V ChargerRp88.999.900
TRUSCO Machine Key S45CRp219.900
Motorola Radio Rig (HT) Alphanumeric Model XiR M8668iRp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)