Beli matisa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Screw Jack Set
    Mulai

    Rp3.499.900

    Vertex Screw Jack Set
    Deskripsi:
    Screw Jack with Magnet.Suitable for irregular workpiece rapid setting & fixed.Work Clamping & Support.
    atribut:
    • Height: Thread Rod Jack Set
  2. Osaka Jack OJ Journal Jack
    Mulai

    Rp20.999.900

    Osaka Jack OJ Journal Jack
    Deskripsi:
    Usage:Jack-up, (the lifting of heavy objects) jack down bridge construction, shipbuilding construction and repair, civil engineering and construction work, for the support of heavy
    atribut:
    • Dimension H (mm): 12
    • Allowable Load (t): 25
    • Reach Capability (mm): 125
    • Dimension F (mm): 139
    • Lift (kN): 250
    • Dimensions e (mm): 88
    • Dimensions j (mm): 10
    • Minimum Height A (mm): 255
    • Head Diameter B (Φmm): 77
    • Base Diameter C (Φmm): 127
    • Dimension I (mm): 11
    • Dimension K (mm): 15
  3. Indexa Screw Jack
    Mulai

    Rp1.499.900

    Indexa Screw Jack
    Deskripsi:
    SC11A - Screw Jack Material: Medium Carbon Steel.Hardness: HRC 40.Surface Finish: Black Oxide.
  4. NEW STRONG Center Jack
    46%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    NEW STRONG Center Jack
    Deskripsi:
    -It is ideal for centering rough surface workpieces.-There is a hard ball fitted at the tip so the tip is less likely to be crushed and has a structure that does not stab workpieces. -Adjusting height of workpiece.
    atribut:
    • Material: Steel (S45C)Black Dye Finishing, Quenching (HRC 27 to 35)
  5. Konno Eagle Hydraulic Bottle Jack Toe Lift (Dongkrak Botol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.999.900

    Konno Eagle Hydraulic Bottle Jack Toe Lift (Dongkrak Botol)
    Deskripsi:
    These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most. - They are equipped with a safety valve to prevent overload, enhancing work safety. - The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability. - By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration. - Their insertion sockets can rotate so that their operators can handle pumping at the best positions. - They adopt Two Rods Locked Type Handle with Grip, which is very easy to use. - They can be laid down for use.
  6. Konno Seisakujyo Eagle Atom Jack
    Mulai

    Rp20.999.900

    Konno Seisakujyo Eagle Atom Jack
    atribut:
    • Set Contents: Ratchet handle, Storage case
    • Lifting Force kN (t): 150(15.0)
    • Stroke (mm): 13
    • Height (mm): 80 to 93
    • Ram adjustment bolt: 15mm
  7. Sato Parts Tip Jack (Soket Konektor Tip)
    64%
    Mulai

    Rp99.900

    Sato Parts Tip Jack (Soket Konektor Tip)
    atribut:
    • Rated: 30V-3A
    • Withstand Voltage: AC500V (1 minute)
    • Insulation Resistance: DC500V/50Momega or more
  8. American Tool Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp259.900

    American Tool Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    > Use in vertical, angular, horizontal positions
  9. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  10. KYOTO TOOL (KTC) Pantograph Jack (Dongkrak Gunting)
    29%
    Mulai

    Rp429.900

  11. LAKONI Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    LAKONI Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    Dongkrak mobil dengan Kapasitas 2-50 ton.
  12. TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp609.900

    TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  13. Vertex Screw Jack (Dongkrak Baut)
    Mulai

    Rp249.900

    Vertex Screw Jack (Dongkrak Baut)
    Deskripsi:
    Work ClampingSupport heavy weight
    atribut:
    • Material: S45C
  14. TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp1.499.900

    TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    Handle insertion opening can only be push down from the top or the left
    atribut:
    • Accessories: Handle
Daftar Harga matisa Terbaru November 2026
Vertex Screw Jack SetRp3.499.900
Osaka Jack OJ Journal JackRp20.999.900
Indexa Screw JackRp1.499.900
NEW STRONG Center JackRp1.599.900
Konno Eagle Hydraulic Bottle Jack Toe Lift (Dongkrak Botol)Rp13.999.900
Konno Seisakujyo Eagle Atom JackRp20.999.900
Sato Parts Tip Jack (Soket Konektor Tip)Rp99.900
American Tool Hydraulic Bottle Jack (Dongkrak Botol)Rp259.900
TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Rp229.900
KYOTO TOOL (KTC) Pantograph Jack (Dongkrak Gunting)Rp429.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait