Beli nepel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BW HEX PLUG Carbon Steel A105N NPT 3000# / 6000#
    Mulai

    Rp23.900

    BW HEX PLUG Carbon Steel A105N NPT 3000# / 6000#
    atribut:
    • Fitting Type: HEX PLUG
    • End Connection: NPT
    • Material: CARBON STEEL
    • Pressure Rating: Class 3000 / 6000
  2. ALDO Nepel Plug
    Mulai

    Rp4.900

  3. Vone Double Nepel Stainless
    Mulai

    Rp15.900

    Vone Double Nepel Stainless
    atribut:
    • Finishing: Stainless
    • Dimensions (inch): 1/2x1/2
  4. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  5. Onda Double Nipple (Sambungan Nepel)
    14%
    Mulai

    Rp23.900

    Onda Double Nipple (Sambungan Nepel)
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
  6. Mega HEX PLUG A105 NPT 3/6M MEG
    Mulai

    Rp36.900

    Mega HEX PLUG A105 NPT 3/6M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  7. Mega Double Nipple 304/L NPT 3M MEG
    Mulai

    Rp109.900

    Mega Double Nipple 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  8. NHK SPRING Multi clamp body
    Mulai

    Rp95.900

    NHK SPRING Multi clamp body
    atribut:
    • Material: SPHC
  9. Non Brand Double Niple Stainless
    BARU
    Mulai

    Rp12.900

    Non Brand Double Niple Stainless
    Deskripsi:
    Double Niple dengan MAterial SUS304 untuk kebutuhan pipa tekanan tinggi
    atribut:
    • Material: Sus304
    • Drat: BSPT
  10. Hallite Rod Seal 605 (Sil Rod)
    22%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp14.900

    Hallite Rod Seal 605 (Sil Rod)
    Deskripsi:
    DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
  11. BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Mulai

    Rp499.900

    BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Deskripsi:
    These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.
    atribut:
    • UNSPSC: 31162906
    • Bore Style: Ribbed
    • Bottom Plate Material: Steel
    • Clamp Material: Steel
    • Clamp Style: Weld Plate Mount Clamp
    • Clamp Type]: Beta Clamp Assembly
    • Cushion Material: Polypropylene
    • For Number of Lines: 1
    • Load Capacity (lbs): 180
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Mount Type: Weld-On
    • Series: Heavy
    • Top Plate Material: Steel
  12. monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Mulai

    Rp71.900

    monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Deskripsi:
    It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Maximum Working Pressure (MPa): 1
    • Dimension L (mm): 39
    • Dimension SW (mm): 25.8
    • Material: Stainless steel (SUS 304)
    • Nominal Diameter A: 15 x 10
    • Nominal Diameter B: 1/2 x 3/8
    • Shape: Different diameter hex nipple
Daftar Harga nepel Terbaru October 2026
Ultra Alfatec Hydraulic Pipe Clamp Heavy Series Double Hole (Klem Pipa)Rp65.900
BW HEX PLUG Carbon Steel A105N NPT 3000# / 6000#Rp23.900
ALDO Nepel PlugRp4.900
Vone Double Nepel StainlessRp15.900
ALDO Nepel Double DratRp9.900
monotaro Hose Nipple (Nepel Selang)Rp12.900
Wipro Fitting Straight PU SPC Series (Sambungan Lurus)Rp7.900
ALDO Straight King Nipple (Nepel Lurus)Rp15.900
Ultra Alfatec Hydraulic Pipe Clamp Heavy Series Single Hole (Klem Selang)Rp37.900
Onda Double Nipple (Sambungan Nepel)Rp23.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)