Beli handle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nissa Chain Handle
    79%
    Mulai

    Rp36.900

    Nissa Chain Handle
    atribut:
    • Material: Zinc die cast, Surface treatment:Chrome-plated finish
    • Set Contents: Mounting screw:4 3.1 x 20mm
    • Accessories: Mounting Screw: 3.1 x 20mm 4 Piece
  2. MK Black Trunk Carrying Handle Steel
    62%
    Mulai

    Rp29.900

    MK Black Trunk Carrying Handle Steel
    Deskripsi:
    A typical handle for carry boxes. Carry box etc.
    atribut:
    • Material: Steel
  3. ELESA Plastic Handle
    50%
    Mulai

    Rp109.900

    ELESA Plastic Handle
    Deskripsi:
    -Installed from the back using internal thread on the bottom.
  4. KITO Plain Trolley (Troli Katrol)
    Mulai

    Rp3.099.900

    KITO Plain Trolley (Troli Katrol)
    Deskripsi:
    The KITO TSP Plain Trolley: ideal for larger traversing distancesThe KITO TSP Plain Trolleys will help you manoeuver easily where a motion parallel to the beam is necessary. KITO’s TSP easily bridges larger traversing distances for a load up to 5 t. V
  5. monotaro Tap Handle (Gagang Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    monotaro Tap Handle (Gagang Tap)
    Deskripsi:
    Handle for tapping stand
  6. Heles Presto MCB Box 4 Group Flush Mounted - Inbow (Kotak MCB)
    Mulai

    Rp55.900

    Heles Presto MCB Box 4 Group Flush Mounted - Inbow (Kotak MCB)
    Deskripsi:
    Rumah mcb tanam/ inbow dengan tutup transparant dan dudukan mcb
    atribut:
    • Color: White
    • Material: Polycarbonate
    • Dimensions (mm): 150x187x88
  7. ENGINEER Tap Handle (Gagang Tap)
    Mulai

    Rp379.900

    ENGINEER Tap Handle (Gagang Tap)
    Deskripsi:
    -Straight type handle for hand taps and hand reamers. -To stand a tap
    atribut:
    • Applicable Tap Dimension: M2 to M6
    • Total Length: 60mm
    • Material: Free-Cutting Steel
    • Purpose of Use: For thread cutting of taps.
  8. Extech Decade Box
    Mulai

    Rp3.799.900

    Extech Decade Box
    atribut:
    • UNSPSC: 41113612
    • Brand: EXTECH
    • Depth (inch): 1-3/8 in
    • Height (inch): 5-11/16 in
    • Width (inch): 4-5/8 in
  9. Lutron Resistance Decade Box
    Mulai

    Rp1.999.900

    Lutron Resistance Decade Box
    Deskripsi:
    RESISTANCE DECADE BOXModel : RBOX-408- 1 to 11,111,110 ohm, 1 ohm per step.- Slide switches that allow the user to simply add or subtract for desired value.- With seven decades of resistance.- ABS plastic housing case, rugged components.- Education, Maintenance, Production line, Working standards, Research, laboratory application.
    atribut:
    • Dimensions (mm): 147x117x51
    • Power (W): 1
    • Application For: Education, Maintenance, Production line, Working standards, Research, laboratory application
  10. monotaro Handle Grip
    Mulai

    Rp51.900

    monotaro Handle Grip
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Nylon resin
    • Color: black
  11. Dekkson Lever Handle Plate
    Mulai

    Rp389.900

    Dekkson Lever Handle Plate
    Deskripsi:
    Made from high-quality Stainless Steel SUS 304, which provides excellent resistance to corrosion and rust
  12. HEADS Lakban OPP Packing Handle with Care (Selotip)
    Mulai

    Rp119.900

    HEADS Lakban OPP Packing Handle with Care (Selotip)
    Deskripsi:
    It is a packing tape that conveys a message properly while making it look like a fashionable pattern. If you put it on your luggage, the impression will be greatly improved.
    atribut:
    • Material: OPP
    • AS ONE Part Number: 61-7331-02
    • Length per Roll (m): 50
    • Dimensions (mm): 50
  13. IET-LAB Resistance Substitution Box
    Mulai

    Rp12.999.900

    IET-LAB Resistance Substitution Box
    Deskripsi:
    The RS-200 Resistance Substitution Box is the most commonly used decade box on the market today. The RS Series is not only easier to use, but it is also priced lower than most its competition. The easy of use and 1% accuracy makes the RS Box ideal for daily verification of test equipment before measurements, troubleshooting in the field or on the factory floor. One nice feature of the RS Series is that it uses convenient side by side, color coded, thumbwheel switches allowing for direct reading — There is no fumbling with multiple slide or rotary switches. Simply dial in the desired values and use! Made of high impact plastic and weighing less then a pound, these substituters are very portable and can reduce clutter on a busy lab bench.
    atribut:
    • Components: Metal-fi lm resistors; Manganin wire ≤0.9 Ω
  14. TRUSCO Plastic Revolving Handle
    Mulai

    Rp94.900

    TRUSCO Plastic Revolving Handle
    Deskripsi:
    -A rotating grip with a resin handle.
    atribut:
    • Grip Length: 50mm
    • Screw Length: 13mm
    • Screw Dimension: M6x1.00
    • Outer Diameter: 21mm
  15. IET-LAB Resistance and Capacitance Decade Box
    Mulai

    Rp23.999.900

    IET-LAB Resistance and Capacitance Decade Box
    Deskripsi:
    Combination of Resistance and Capacitance Decade BoxAccurate 0.1% to 4%Wide range from 100 pF - 100 µF & 1 Ω - 10 MΩCompact, convenient, and ruggedDirect reading and Error proof:Color Coded The RCS-box combines the features and specifications of both the R-box and the C-box in one convenient package. Ideal for setting timers, oscillators, and filters, the resistance and capacitance may be used independently, in series, or in parallel. A shorting link allows them to be coupled or separated. One nice feature of the RCS Series is that it uses convenient side by side, color-coded, thumbwheel switches.allow for direct reading — There is no fumbling with multiple slide or rotary switches. Simply dial in the desired values and use!Made of high impact plastic and weighing less than a pound, these decade boxes are very portable and can reduce clutter on a busy lab bench.
    atribut:
    • Dimensions (cm): 18.8 x 8.4 x 6.4
  16. TRUSCO Spring Addition Trunk Pull
    65%
    Mulai

    Rp57.900

  17. TOGI Terminal Block Interface Type (Terminal Panel Listrik)
    39%
    Mulai

    Rp729.900

    TOGI Terminal Block Interface Type (Terminal Panel Listrik)
    Deskripsi:
    -The terminal block and the connector are connected on the circuit board and has no risk of wiring error.-Inscripted in correspondence with the terminal number of each company PLC.-Screw Type 7mm Pitch Terminal Block
    atribut:
    • Dimension: 25cm
    • Foot Width Size: EEE
    • Pressure Resistant Load: 10±0.1kN
    • Color: Black
    • Electric Resistance Value: 1.0x105-8Ω (23° C C3)
    • Shoe Sole Materials: Polyurethane Foam 2 Layer
    • Toe Box Materials: Wide ACM Resin
    • Upper Materials: Cowhide Leather (embossing software)
Daftar Harga handle Terbaru October 2026
Nissa Chain HandleRp36.900
MK Black Trunk Carrying Handle SteelRp29.900
ELESA Plastic HandleRp109.900
PRESTO MCB Box OutbowRp119.900
KITO Plain Trolley (Troli Katrol)Rp3.099.900
monotaro Tap Handle (Gagang Tap)Rp32.900
Heles Presto MCB Box 4 Group Flush Mounted - Inbow (Kotak MCB)Rp55.900
ENGINEER Tap Handle (Gagang Tap)Rp379.900
Extech Decade BoxRp3.799.900
Lutron Resistance Decade BoxRp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)