Beli seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  2. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  3. NOK Dust Seal LBH Type
    25%
    Mulai

    Rp33.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  4. ZURN WILKINS Backflow Preventer & Vacuum Breaker Repair Kits
    Mulai

    Rp1.899.900

    ZURN WILKINS Backflow Preventer & Vacuum Breaker Repair Kits
    Deskripsi:
    These repair kits contain components for maintaining and repairing Zurn backflow preventers.
    atribut:
    • UNSPSC: 40141616
    • Product Type: Backflow Preventer Repair Kit
  5. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  6. TRUSCO Oil Seal OSL Type (Sil Oli)
    Mulai

    Rp27.900

    TRUSCO Oil Seal OSL Type (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
  7. MUSASHI Oil Seal UE Type (Sil Oli)
    Mulai

    Rp669.900

    MUSASHI Oil Seal UE Type (Sil Oli)
    Deskripsi:
    -Small and easy to install or remove.-Useful for reducing the size and weight of equipment.-Used as a seal for rotating shaft when there is a need to keep out foreign object from the outside.-For general industrial machine such as automobile, agricultural machinery, and construction machinery, etc.
    atribut:
    • Shaft diameter: 130mm
    • Outer Diameter: 160mm
    • Thickness: 14mm
  8. NOK Dust Seal LBI Type
    Mulai

    Rp34.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  9. MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli)
    Mulai

    Rp67.900

    MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli)
    atribut:
    • Contact Part: Double lip (Main lip / Sub lip)
    • Operating Pressure (MPa) : 0.03 or less
  10. Mesin HL Seal (Sil Gas Torch)
    Mulai

    Rp1.900

    Mesin HL Seal (Sil Gas Torch)
    atribut:
    • Compatible for: Gas Torch
  11. MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Mulai

    Rp37.900

    MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Deskripsi:
    Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.
    atribut:
    • Material: NBR
    • Type: AD
    • Contact Part: Single lip (main lip)
    • Operating Pressure (MPa) : 0.03 or less
  12. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  13. SKF Hydraulic Rod U-Cup Seal (Sil Rod)
    Mulai

    Rp50.900

    SKF Hydraulic Rod U-Cup Seal (Sil Rod)
    Deskripsi:
    These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service life
    atribut:
    • Design: S1S
    • Alternative Tolerance Class for Rod Diameter: h9
    • Extreme Lower Temperature Limit (°C): -60
    • Extreme Upper Temperature Limit (°C): 130
    • Lower Limit Deviation tol D (mm): 0 (zero)
    • Lower Limit Deviation tol L (mm): 0 (zero)
    • Lowest Operating Temperature Limit (°C): -30
    • Maximum Pressure Limit (N/mm²): 40
    • Pressure (bar): Max. 400
    • Primary Sealing Element: ECOPUR
    • Reduced Performance Temperature Lower Limit (°C): -40
    • Reduced Performance Temperature Upper Limit (°C): 120
    • Reference Temperature for Extrusion Gap (°C): 80
    • Speed (m/s): Max. 1
    • Tolerance Class for Housing Groove Diameter: H10
    • Tolerance Class for Rod Diameter: f8
    • Upper Limit Deviation tol L (mm): 0.2
    • Upper Operating Temperature Limit (°C): 110
  14. Hallite Rod Seal 601 (Sil Rod)
    10%
    Mulai

    Rp20.900

    Hallite Rod Seal 601 (Sil Rod)
    Deskripsi:
    DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
  15. Sakagami Oil Seal Packing SKY Type (Sil Oli)
    Mulai

    Rp6.099.900

    Sakagami Oil Seal Packing SKY Type (Sil Oli)
    atribut:
    • Dimensions d (mm): 800
    • Dimension H (mm): 18
    • Dimension GA (mm): 19
    • Dimension GB (mm): 22
    • Dimension D1 (mm): 797
  16. Sakagami Hydraulic Seal PS Type (Sil Hidrolik)
    Mulai

    Rp10.900

    Sakagami Hydraulic Seal PS Type (Sil Hidrolik)
    Deskripsi:
    PENTA-Seals are rod packings interchangeable with O-Rings specified by JIS B2401 P line. PENTA-Seals provide incomparably stable sealing performance without the damage from twisting or rolling unlike O-Rings.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting divided grooves if one-piece groove is technically adverse.
    atribut:
    • Material: NBR (RN906)
    • Pressure (MPa): 14
    • Temperature Range (°C): -10 to 80
    • Maximum Speed (m/s): 0.5
  17. NOK Oil Seal MG Type (Sil Oli)
    27%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

Daftar Harga seal Terbaru October 2026
STS Seal Oil Seal TC Type (Sil Oli)Rp19.900
NOK Oil Seal SC Type (Sil Oli)Rp1.099.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
TTO Oil Seal Special Shaft TC4 Series (Sil Oli)Rp6.900
NOK Dust Seal LBH TypeRp33.900
MUSASHI Oil SEAL MFG Automotive Oil Seal (Honda) (Sil Otomotif)Rp65.900
ZURN WILKINS Backflow Preventer & Vacuum Breaker Repair KitsRp1.899.900
TEKIRO Hand Grease Pump (Pompa Gemuk)Rp1.699.900
TRUSCO Oil Seal OSL Type (Sil Oli)Rp27.900
MUSASHI Oil Seal UE Type (Sil Oli)Rp669.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)