Beli extrusion di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Aluminum Frame (Rangka Aluminium)Deskripsi:-A grooved type to which shelf and panel mounting adapter can be attached to create various combination.atribut:
- Width (mm): 25
- Height (mm): 25
- Material: Aluminium (Alumite Finishing)
- AMD Hand ExtruderDeskripsi:Hand Extruder,Japanese Auger 800Wwith 1600W Hot AirWelding Gunatribut:
- Voltage (V): 220
- Welding Speed (kg/hour): 2
- Wind Temperature (°C): 20 to 600
- Heating Temperature (°C): 200 to 300
- Diameter of Welding Rod (mm): 3.0-3.5
- Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)atribut:
- Material: Carbon steel (S55C)
- Compatible drills: Electric drills
- Purpose of Use: Work Material: Wood.
- Texas Instruments Texas Instruments Converter, 3A, 40V, Surface Mount LM2596S-5.0/NOPBatribut:
- Feature: SIMPLE SWITCHER(R) Step-Down Regulators, LM259x Series
- Input Voltage (V): (Max)40,(Min) 4.5
- Minimum Operating Temperature (°C): -40
- Number of Outputs: 1
- Output Current (A): 3
- Output Type: Fixed
- Package: D2PAK (TO-263)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Regulator: Back Controller, Inversion
- Surface Mount Device: Surface mount
- Huben Pull Handle Aluminium Profile G (Gagang Tarik)atribut:
- Length (m): 3
- Yamato Aluminum Frame for Heavy LoadDeskripsi:-Structure for heavy load.-Frame of machine and conveyor, etc.atribut:
- Width: 40mm
- Height: 80mm
- Bolt Size: 8mm
- Sectional Area: 951.0mm²
- Material: Aluminium
- Surface Treatment: Alumite Treatment
- MILWAUKEE Auger Drill Bit (Mata Bor Kayu)Deskripsi:Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- Auger Style: Pole Auger
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
- ABB Electronic Overload RelayDeskripsi:The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Pollution Degree: 3
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik)atribut:
- Length (m): 1
- RS PRO Silver Aluminium Anodized Profile StrutDeskripsi:RS PRO Profile StrutsIntroducing the range of RS PRO structural systems, the ideal solution for constructing general workplace furniture or industrial racking and shelving with maximum flexibility and convenience. Our modular system is designed to provide you with a host of benefits that will transform your furniture construction experience.Experience the convenience and versatility of RS PRO structural systems. Say goodbye to the limitations of traditional strut profile construction and embrace the freedom to create, adapt, and optimize your workspace to your heart's content.Applications:Tubing and profile struts have a wide range of applications across various industries. They provide structural integrity and support for a variety of frameworks such as racking, furniture, and shelving systems, while offering a flexible modular solution when these structures need to be adapted and changed to fit into the environment they are being used in. They are able to provide the necessary strength and stability to support heavy loads and organize items efficiently in warehouses, factories, and logistics centres.atribut:
- Colour: Silver
- Groove Size (mm): 10
- Length (m): 1
- Material: Aluminium, Anodized
- Number of Grooves: 4
- Series: B10 4040L
- Structural Element Type: Strut Profile
- Strut Profile (mm): 40x40
- Yamato Aluminum Frame for Light LoadDeskripsi:-Structure for light load, safety cover for machine.-Sound proof cover.-Frame of machine liquid crystal cleaning device, etc.atribut:
- Width: 20mm
- Height: 40mm
- Bolt Size: 4mm
- Sectional Area: 329.86mm²
- Material: Aluminium
- Surface Treatment: Alumite Treatment
- INDOMAKERS T Sliding Nut Aluminium Profile 3030Deskripsi:Untuk aluminium profile yang bagian tengahnya tidak bulatatribut:
- Type: Slide Nut
- Use for: Aluminium Profile 3030
- Yamato Aluminum Frame for Medium LoadDeskripsi:-Structure for medium load, safety cover for machine.-Sound proof cover.-Frame of machine liquid crystal cleaning device, etc.atribut:
- Width: 30mm
- Height: 30mm
- Bolt Size: 6mm
- Cross Sectional Area: 416.90mm²
- Material: Aluminium
- Surface Treatment: Alumite Treatment
- INDOMAKERS T Sliding Nut Aluminium Profile 2020Deskripsi:Untuk aluminium profile yang bagian tengahnya tidak bulatatribut:
- Type: Slide Nut
- Use for: Aluminium Profile 2020
- Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)Deskripsi:batang aluminium ekstrusi berukuran profil 30mm x 30mm dengan alur 6mm (P6) yang dirancang untuk struktur modular ringan hingga menengah. Profil ini umum digunakan dalam kerangka mesin otomatisasi, printer 3D, dudukan sensor, dan proyek DIY karena kemudahan perakitan tanpa lasatribut:
- External Width (mm): 30x30
- Length (mm): 1500
- Screw Diameter (mm): 5
- Huben Pull Handle Aluminium Profile L (Gagang Tarik)atribut:
- Length (m): 3
- KRISBOW Goggle Impact (Kacamata Safety)atribut:
- Color: White
Daftar Harga extrusion Terbaru November 2026
| TRUSCO Aluminum Frame (Rangka Aluminium) | Rp169.900 |
| AMD Hand Extruder | Rp199.999.900 |
| SUS Frame | Rp28.900 |
| Star-M Auger Drill Bit Power Drill (Mata Bor Kayu) | Rp109.900 |
| Texas Instruments Texas Instruments Converter, 3A, 40V, Surface Mount LM2596S-5.0/NOPB | Rp289.900 |
| Huben Pull Handle Aluminium Profile G (Gagang Tarik) | Rp159.900 |
| Yamato Aluminum Frame for Heavy Load | Rp539.900 |
| TRUSCO Aluminum Frame (Rangka Aluminum) | Rp58.900 |
| MILWAUKEE Auger Drill Bit (Mata Bor Kayu) | Rp969.900 |
| ABB Electronic Overload Relay | Rp2.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102599781-1.jpg)


/P102003343-1.jpg)

/lcP105922768-1.jpg)

/0yP105494034-1.jpg)
/kxP107274753-1.jpg)

%20For%20Building%20(Kabel%20Listrik)/93P106094327-1.jpg)






/hjP115733631-1.jpg)
/luP105922786-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/KRISBOW%20Goggle%20Impact%20(Kacamata%20Safety)/arP101516387-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)