Beli instrument di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- SOG Oil Seal TC Series NBR Material (Sil Oli)atribut:
- Material: NBR
- CHO Oil Seal SC Type, NBR (Sil Oli)atribut:
- Material: NBR
- CHO Oil Seal TC Type (Sil Oli)atribut:
- Inside Diameter (mm): 55
- Outside Diameter (mm): 68
- Width (mm): 8
- TRUSCO Oil Seal OSL Type (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- SOG Oil Seal TC Series FKM Material (Sil Oli)atribut:
- Material: FKM
- NOK Oil Seal Acrylic TC Type (Sil Oli)atribut:
- Material: Acrylic rubber (ACM)
- Type: TC
- NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)atribut:
- Type: TC
- Contact Part: Double lip
- Type of Acting: (Axis) rotation
- Material: Fluorine (FKM)
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Unit System: Metric
- NQK Oil Seal CAP Type (Sil Oli)atribut:
- Material: NBR
- Series: CAP
- CRC CO Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
Daftar Harga instrument Terbaru October 2026
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| STS Seal Oil Seal TC Type (Sil Oli) | Rp19.900 |
| NOK Oil Seal TC Type (Sil Oli) | Rp53.900 |
| SOG Oil Seal TC Series NBR Material (Sil Oli) | Rp5.900 |
| CHO Oil Seal SC Type, NBR (Sil Oli) | Rp5.900 |
| CHO Oil Seal TC Type (Sil Oli) | Rp139.900 |
| TRUSCO Oil Seal OSL Type (Sil Oli) | Rp27.900 |
| NOK Oil Seal MG Type (Sil Oli) | Rp72.900 |
| NOK Oil Seal SC Type (Sil Oli) | Rp1.099.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/ogP105574880-4.jpg)
/5tP102419209-4.jpg)
/pmP109153922-1.jpg)
/72P102419254-92.jpg)
/ckP111707452-2.jpg)
/3oP111593132-1.jpg)
/pyP111542934-1.jpg)
/P102709953-2.jpg)
/hvP102419643-10.jpg)
/90P106561324-3.jpg)
/c2P111707434-2.jpg)
/4mP102419166-22.jpg)
/ojP102419883-3.jpg)
/eoP102419528-3.jpg)
/1jP111591055-1.jpg)
/ncP104069840-4.jpg)
/jqP111926710-1.jpg)
/9aP107796334-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/CRC%20CO%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/P102075708-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)