Beli grommet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tochigiya GrommetDeskripsi:Simply attach it to the chassis of the device, and it will have a great effect of preventing disconnection. UL standard 94V-0 products and CR (black) are also available (custom order available).Instrument equipment, communication equipment, electrical products, etc.atribut:
- Material: EPDM
- Color: Black
- Type: Grommet
- Surface Treatment: Black
- Hardness: 50°±5°
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KYOWA RUBBER INDUSTRY Blanking Grommetatribut:
- Material: EPDM(KH3)
- Color: Black
- Type: Grommet
- Hardness: A50±5
- icotek Blank GrommetDeskripsi:It is a blank grommet.For KEL and KVT framesatribut:
- Color: Gray
- Finish Material: Elastomer
- TRUSCO Number: 207-9478
- APC Grommet Edge Protection for NetShelter and Acc.Deskripsi:Comprehensive selection of accessories designed to organize power or data cables within a rack or enclosure. Includes: Installation guideatribut:
- Maximum Height (mm): 8
- Maximum Width (mm): 6
- Maximum Depth (mm): 4000
- RoHS: Compliant
- Reach: REACH: Contains No SVHCs
- RS PRO PVC Cable GrommetDeskripsi:RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides.Grommets for Cable Diameter Range• 7.8 mm, RS stock no: 213-3617ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;• Channelling cable into trunking• Secure cable and prevent potential abrasion• Keep cable access neat and safeatribut:
- Colour: Black
- Material: PVC
- SANKEI Rubber Grommet with Rubber Filmatribut:
- Color: Black
- Material: Ethylene propylene rubber (EPDM)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tochigiya Blanking GrommetDeskripsi:It is a grommet that has a dustproof effect in addition to the disconnection prevention effect of a normal grommet. Flame-retardant specifications of the same dimensions (UL94 V- 0 certified material used) are also available.Computers, measuring equipment, communication equipment, electrical products, etc.atribut:
- Color: Black
- Dimension A1 (mm): 56
- Dimension D (mm): 10
- Dimension D1 (mm): 4
- Dimension D2 (mm): 4
- Dimension E (mm): 2
- Film Thickness (mm): About 0.5
- Hardness: 50 degrees ± 5 degrees
- Material: EPDM
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Thickness of Workpiece (mm): 2
- Type: Grommet
- Takachi Electric Industry Grommet NG SeriesDeskripsi:A grommet that protects wiring from the edges of a cut hole by attaching it to the cut edge of the cut hole.A wiring protection part also known as a cable bush or rubber bushing.atribut:
- Material: EPDM
- Color: Black
- Hole Diameter (mm): 15 (Wiring)
- Hardness (°): 50 to 55
- Dimension C (mm): 15
- Mounting Hole Diameter (mm): 19
- Dimension A (mm): 7
- Dimension B (mm): 3
- Dimension E (mm): 23
- Dimension R (mm): 1
- Dimensions d (mm): 19
- Non Brand Grommet SBRDeskripsi:These general application grommets are Style 1 design. Grommets protect against abrasion damage when wires, tubes, and other objects are inserted through holes in metal, plastic, or other hard materials. Style 1 rubber grommets meet military specifications MS35489.
- Panduit Grommet Edgingatribut:
- Length (m): 30.48
- RS PRO PVC Round Cable GrommetDeskripsi:RS PRO PVC Cable GrommetsFrom the trusted RS PRO brand, this cable grommet is ideal for smoothing boreholes for cable feed-through. The open grommet is designed to snap neatly and quickly into position. Made from PVC material, the grommet has an advantage over rubber grommets in that it improves friction, allowing for smoother cabling.Easy to insert, and aesthetically enhancing, this cable grommet is an ideal solution to electrical wire management. The RS Pro cable grommets are made using black PVC and suitable for a range of different cable diameters:• 543-197 - 4.0 mmApplicationsCable grommets are an essential part of cable management. For passing cable into trunking or panels, a cable grommet can help secure a cable and prevent potential abrasion to the cable sheaths. They are used wherever cables need to be secured or fed through a surface. From office desks to junction boxes, grommets are a quick and easy way to keep cable access neat, safe and efficient.atribut:
- Colour: Black
- Grommet Type: Round
- Material: PVC
- icotek Cable Entry Grommetatribut:
- Color: Gray
- Finish Material: Frame = Polyamide, Plumid = Elastomer
- TRUSCO GrommetDeskripsi:-Optimum for protecting cables, etc. from square holes of panels and linear cut parts.-With a slit, it is applicable to various hole shapes.-Because it is a fitting type, it can be mounted easily.-Can also be fixed using adhesive.-It is used by cutting to the required length, it is less likely to be wasted.-For protection of cables.-For indooratribut:
- Color: Natural
- Material: 6 Nylon
- Length (m): 5
- Working Temperature Range (°C): -30 to 105
- Hikari Grommetatribut:
- Color: Black
- Material: Natural Rubber
- Takigen Flame Retardant GrommetDeskripsi:Uses flame-retardant material (UL94V-0 compliant). You can choose from a wide variety of types according to your needs. Non-migratory rubber (contamination test JIS K6267 no abnormality)Wiring outlet for distribution boards, control panels, measuring instruments, etc.*The "UL" at the end of the product number may be missing from the packaging, but there is no problem with the product itself.atribut:
- Color: Black
- Feature: Flame retardance
- Hardness: 50°±5°
- Material: EPDM
- Operating Temperature Range (°C): Up to 70
- Type: Grommet
- SUGATSUNE Cable Grommetatribut:
- Color: White Bronze Plating
- Material: Brass
- Outside Diameter x Inside Diameter x Height (mm): 14 x 12 x 18
- Mounting Hole Diameter (mm): 14.5
- SUGATSUNE Cable Grommetatribut:
- Color: White Bronze Metal Plating
- Outer DiameterxInner DiameterxH: 22x15x20mm
- Mounting Hole Diameter: 18.5mm
- Material: Brass (Brass)
- Purpose of Use: For cable terminals of telephone, fax, modem, etc. Installed on a telephone stand, table, etc.
Daftar Harga grommet Terbaru October 2026
| Non Brand Grommet | Rp1.900 |
| Tochigiya Grommet | Rp2.900 |
| KYOWA RUBBER INDUSTRY Blanking Grommet | Rp32.900 |
| icotek Blank Grommet | Rp45.900 |
| APC Grommet Edge Protection for NetShelter and Acc. | Rp569.900 |
| RS PRO PVC Cable Grommet | Rp98.900 |
| SANKEI Rubber Grommet with Rubber Film | Rp10.900 |
| Tochigiya Blanking Grommet | Rp48.900 |
| Takachi Electric Industry Grommet NG Series | Rp52.900 |
| Non Brand Grommet SBR | Rp329.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




































































































































































/7eP109538266-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)