Beli bakelite di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Resin Board Bakelite Board
    Mulai

    Rp999.900

    AS ONE Resin Board Bakelite Board
    atribut:
    • Material: Baked paper (Phenol Plastic)
  2. AS ONE Plastic Plate Tebal Bahan Bakelite Paper Phenol Plastic
    Mulai

    Rp7.599.900

    AS ONE Plastic Plate Tebal Bahan Bakelite Paper Phenol Plastic
    atribut:
    • Material: With Bakelite Paper (phenol Plastic), Brown
  3. TRUSCO Foam Polyethylene Sheet
    Mulai

    Rp239.900

    TRUSCO Foam Polyethylene Sheet
    Deskripsi:
    A material of a polyethylene foam sheet.You can cut it to your preferred size.Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.
    atribut:
    • Color: Black
    • W x L (mm): 1000 x 1000
  4. AS ONE Plastic Plate Tebal Bahan POM Polyacetal
    Mulai

    Rp7.299.900

    AS ONE Plastic Plate Tebal Bahan POM Polyacetal
    atribut:
    • Material: POM (polyacetal), Natural
  5. monotaro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp719.900

    monotaro Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  6. ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Deskripsi:
    XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
  7. RS PRO Inspection Elbow Conduit Fitting (Siku Konduit)
    Mulai

    Rp989.900

    RS PRO Inspection Elbow Conduit Fitting (Siku Konduit)
    atribut:
    • Colour: Silver
    • Finish: Galvanised
    • Fitting Type: Inspection Elbow
    • Material: Steel
    • Nominal Size (mm): 20
    • Standards Met: BS EN 50086
  8. AS ONE Central Laboratory Bench Wooden Type with Storage Space (Meja Lab Tengah)
    Mulai

    Rp129.999.900

    AS ONE Central Laboratory Bench Wooden Type with Storage Space (Meja Lab Tengah)
    atribut:
    • Top Board Material: Cellon (phenolic resin composit), Edge/PP (Polypropylene) 45 mm Finish
    • Pull Material: PP (Polypropylene)
    • Body Material: Two-sided melamine decorative particle board
  9. Tyro Door Hasp (Pengunci Pintu Jepit)
    Mulai

    Rp15.900

    Tyro Door Hasp (Pengunci Pintu Jepit)
    atribut:
    • Size (inch): 4
  10. CELLKIT Multimeter Digital (Multitester)
    Mulai

    Rp159.900

    CELLKIT Multimeter Digital (Multitester)
    Deskripsi:
    Merupakan alat pengukur listrik yang sering dikenal dengan sebutan VOM (Volt-Ohm Meter) yang dapat mengukur Tegangan (Voltmeter), Hambatan (Ohmmeter), Arus (Amperemeter) dan Transistor Check (HFE). Dilengkapi dengan layar LED dan bel.Perangkat ini mampu mengukur dan menampilkan nilai tegangan, hambatan, atau arus listrik dengan ketepatan yang sangat tinggi.Indikasi rentang lebih: Hanya angka "" "" 1 "" "" di layarIndikasi polaritas: Hanya ditampilkan untuk polaritas negatif
    atribut:
    • Max. Voltage Between Ground Terminals (V): 1000 DC atau 700 AC
    • Fuse Protection (mA/V): F200/250
    • Display: LCD, 1999 counts, 2-3 updates/sec
    • Operating Environment (°C): 0 to 40
    • Measurement Method : Double slope integration A/D converter
    • Storage Temperature (°C): -10 to 50
  11. Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  12. Robust Island Bench
    Mulai

    Rp42.999.900

    Robust Island Bench
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductTotal Dimension : 1000 x 1500 x 850/1600 mm Moveble System of Under Bench CabinetStructure C Frame of RHS size of Frame 50 x 100 x 1.8 ( 40 X60 X 3)mm Handle : robust system/Stainless steel 304 / Polypropilane Inner wall : Mild steel 1.2 mm finish by Heavy duty oven baked Powder CoatingOuter wall : Mild steel 1.2 mm finish by Heavy duty oven baked Powder CoatingWorktable/ Top Table : Phenolic Resin THICKNES 16mm,CERTIFIED Test Report no 7191025103-CHM12-09-LSM-CR1 by TUV Test methode using TO SEFA 8 STANDARDand BS EN438-2-2005 Clause 26 ; Resistance to Staining,Based on Mild steel structure Thicknes of plate 1.2 mm, finishing with powder coatingDrawer - door cabinet using Galvanised steel plate 1.2 mm, finish powder coating chemicals RESISTANCE( METHODE OF POWDER COATING, DEGRESSING,PHOSPATING, GALVANISING FINISHING POWDER COATING )- Door and Drawer design: Flush Overlay System- Doors using hinge opening 110"- Cabinet to be rigid,Robust ,self supporting design for use in assembly ( Knock-down system)Single electric socket Close Cap : Ex Legrand Germany IP.55with PVC trucking cable 50 x100mm : Ex Legrand GermanyElectrical : - Cable NYM 2 ½ mm - Ex Supreme/equal- Cable NYMHY 1 ½ mm - Ex Supreme/equal- Cable NYYHY 2 ½ mm - Ex Supreme/equal- PVC electrical pipe conduit 20 mm for protectionWater supply installation : - Water installation used copper tubing 3/8" ex. import Connecting system with brass nepple tubing ex. import- Drainage installation used PVC pipe 1 1/2" ex. Rucika / wavin PP sink Completed with anti shipon bottle trap RBS 548 Size 560 X 428x 260 Single way Swivel outlet water fitting completed with front control Rbs w 101PEG BoardMFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductMaterial ; 13mm CompactPeg : PPRemovable peg and Easy Installationsize: 500 mm x 600 H mmCENTER RACK Based on GALVANISED STEEL structure Thicknes of plate 1.2mm, finishing with powder coatingShelves phenolic Resin 13 mm Rack Perimeter SS304 Dia 3/8 INCH, Thickness 1.2 mm
    atribut:
    • Dimensions (mm): 1000 x 1500 x 850/1600
  13. Hikari Acrylic Board
    Mulai

    Rp89.900

    Hikari Acrylic Board
    Deskripsi:
    -Since it is a matte texture, lights are hard to reflect and signs are easy to see.-For sign plates, advertising boards(indoor/outdoor).
  14. Traytek Equal Tee Ladder Electro Galvanize
    Mulai

    Rp169.900

    Traytek Equal Tee Ladder Electro Galvanize
    Deskripsi:
    A cable tray section which suitable for joining cable tray section in three direction at 90 degree intervals in the same plane
    atribut:
    • Standard Radius (mm): 300
    • Height (mm): 100
    • Finishing: Electro Galvanize
    • Material: Hot Rolled Miled Steel Sheet (SPHC)
    • Bend Angle (°): 90
  15. Waterplus Sensor Tap Self-Powered (Keran Otomatis)
    Mulai

    Rp1.899.900

    Waterplus Sensor Tap Self-Powered (Keran Otomatis)
    atribut:
    • Max Water Pressure (bar): 7.5
    • Nominal Flaw Rate (lpm): 7
    • Minimum Water Pressure (bar): 0.5
Daftar Harga bakelite Terbaru November 2026
AS ONE Resin Board Bakelite BoardRp999.900
AS ONE Plastic Plate Tebal Bahan Bakelite Paper Phenol PlasticRp7.599.900
TRUSCO Foam Polyethylene SheetRp239.900
AS ONE Plastic Plate Tebal Bahan POM PolyacetalRp7.299.900
monotaro Tap and Die Set (Set Alat Tap dan Senai)Rp719.900
ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)Rp1.599.900
RS PRO Inspection Elbow Conduit Fitting (Siku Konduit)Rp989.900
AS ONE Central Laboratory Bench Wooden Type with Storage Space (Meja Lab Tengah)Rp129.999.900
monotaro.id Lock Nut SS 304 (Mur)Rp24.900
Mitsubishi Electric Mechanical Indicating Instrument Ac Ammeter Square Instrument YS-8NAARp569.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)