Beli collar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWATA Standard Separate Collaratribut:
- Finishing Material: Carbon Steel (S45C)
- Iwata Mfg. Standard Separate CollarDeskripsi:-Separate type that can be easily attached/detached.-Convenient model number marking when replacing. -Fix the bearing and the shaft.
- Iwata Mfg. Standard Set CollarDeskripsi:-A standard type to install with a lock screw.-Convenient model number marking when replacing.-Stainless steel bolts are coated with Teflon coating to prevent stain. -Fix the bearing and the shaft.
- RULAND MANUFACTURING Two-Piece Shaft CollarDeskripsi:Steel shaft collars feature high strength, machinability, and resistance to heat and impacts.atribut:
- UNSPSC: 31162811
- Bore Type: Round
- Collar Construction: 2-Piece
- Included Screws: (2) Hex Socket Cap Screw
- Screw Material: Alloy Steel
- Screw Material Finish: Black Oxide
- Shaft Locking Type: Clamp On
- RULAND MANUFACTURING Shaft Collar for Keyed ShaftDeskripsi:Two-piece keyed shaft collars separate fully and install around a hard or soft keyed shaft without marring or disassembly of equipment.atribut:
- UNSPSC: 31162811
- Bore Tolerance (inch): +0.002/+0.0005
- Bore Type: Round Keyed
- Collar Construction: 2-Piece
- Included Screws: (2) Hex Socket Cap Screw
- Minimum Operating Temperature (°F): -40
- Screw Thread Size: 1/4\"-28
- Shaft Locking Type: Clamp On
- Shaft Tolerance (inch): +0.0000/-0.0005
- Standards: ANSI; Conflict Minerals Compliant; ISO 9001:2015; REACH Compliant; RoHS Compliant
- System of Measurement: Inch
- Width Tolerance (inch): +0.003/-0.010
- Wipro Heavy Duty Clamp Hoses (Klem Selang)atribut:
- Material: Iron (Fe)
- Surface Treatment: Zinc Finished
- HSA Thread Rod Metric (AS Drat/Stud Bolt)Deskripsi:Asdrat dari HSA ini ini memiliki ukuran M5-M42atribut:
- Material: Mild Steel
- Finishing: Mild Colour (Unfinished)
- monotaro.id Hex Socket Head Cap Screw (Baut L)Deskripsi:Baut L Only Stainless Steel M10 x 100- Diameter Badan 10 MM- Panjang 100 MM / 10 CM- Kepala Baut Kunci L 8- Pitch 1,5- Material Stainless Steel- Grade SS 304- Standard DIN 912atribut:
- Grade: SS 304
- Material: Stainless Steel
- Standard: DIN 912
- IWATA Standard Separate Collaratribut:
- Compatible terminals: 1190 series, 1380 series, 1434 series
- Mating receptacle: 3191-NR1 series
- Maximum rated voltage: 600V
- Maximum rated current: 12A
- Withstand Voltage: AC1500V / 1 minute
- A (mm): 14.85
- B (mm): 6.7
- D (mm): 8.15
- E (mm): 20.3
- G (mm): 10
- Number of Poles: 2
- Iwata Mfg. Standard Slit CollarDeskripsi:-Slit type with strong fastening power.-Convenient model number marking when replacing. -Fix the bearing and the shaft.
- IWATA Standard Slit Collaratribut:
- Finishing Material: Carbon Steel (S45C)
- EVN Set CollarsDeskripsi:-Installation is easy. -For fixing of bearings, sprockets, etc.atribut:
- Material: Rolled Steel for General Mechanical Structure, Surface Treatment:Zinc Plating
- POWERTEC Webbing Sling Double Ply 16Ton (Tali Angkat / Sling Sabuk)atribut:
- Working Load Limit (t): 16
- Color: Blue
- Width (mm): 200
- Breaking Strength (t): 96
- Safety Factor: 6:1
- Knit Detail: 4-Ply Knit
- Material: Multifilament Polyester
- CKE Rotary Powerful Fan (Kipas Angin)Deskripsi:Powerfull fan/ floor fan/ kipas angin tornado/ kipas tornado/ kipas angin lantai/ kipas angin CKE memiliki kemampuan hembusan yang kencang. Cocok untuk digunakan untuk kebutuhan pendingin rumah, gudang, hingga pabrik. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Lembaga Sertifikasi Produk) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- Bakrie Pipe Black Steel Pipe SCH 40 S53Deskripsi:Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.atribut:
- ASTM A-53: Grade B
- Carbon: 0.3
- Manganese: 1.2
- Minimum Tensile Strength (MPa): 415
- Minimum Tensile Strength (psi): 60000
- Minimum Yield Strength (MPa): 240
- Minimum Yield Strength (psi): 35000
- Phosphorus: 0.05
- Schedule No: 40
- Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)atribut:
- Top Width (mm): 12.7
- Angle (°): 38
- monotaro Pin PunchDeskripsi:It can be used for punching out the knock pin, pulling out and inserting the roll pin and parallel pins.atribut:
- Overall Length (mm): 150
- ABC (Battery) Alkaline Battery AA (Baterai AA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
Daftar Harga collar Terbaru October 2026
| IWATA Standard Separate Collar | Rp179.900 |
| Iwata Mfg. Standard Separate Collar | Rp159.900 |
| IWATA Standard Set Collar | Rp31.900 |
| Iwata Mfg. Standard Set Collar | Rp39.900 |
| RULAND MANUFACTURING Two-Piece Shaft Collar | Rp419.900 |
| RULAND MANUFACTURING Shaft Collar for Keyed Shaft | Rp599.900 |
| Wipro Heavy Duty Clamp Hoses (Klem Selang) | Rp11.900 |
| HSA Thread Rod Metric (AS Drat/Stud Bolt) | Rp7.900 |
| monotaro.id Hex Socket Head Cap Screw (Baut L) | Rp2.900 |
| IWATA Standard Separate Collar | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/29P108523081-1.jpg)
/eeP105640518-2.jpg)
/8hP108160305-1.jpg)





/3nP107573131-2.jpg)
/p3P103138903-2.jpg)

/6rP106747243-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/P102267219-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)