Beli water level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Solinst Water Level
    Mulai

    Rp29.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
  2. HUMBOLDT Water Level Meter (Pengukur Level Air)
    Mulai

    Rp26.999.900

    HUMBOLDT Water Level Meter (Pengukur Level Air)
    atribut:
    • UNSPSC: 41112407
    • Maximum Depth to Water (ft): 150
    • Product Type: Water Level Tester
  3. LARKIN Water Level Control
    Mulai

    Rp669.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  4. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  5. KRISBOW Waterpas Presisi
    Mulai

    Rp2.399.900

    KRISBOW Waterpas Presisi
    Deskripsi:
    Spirit Precision Level 150mm
    atribut:
    • Dimensions (LxWxH)(mm): 275x85x60
  6. SELEC Water Level Controller
    Mulai

    Rp709.900

    SELEC Water Level Controller
    Deskripsi:
    Water Level Control- Operating Voltage : 85 - 270VAC, 50/60Hz- Output contact : 1 C/O (SPDT)- Used for drain and fill cotrol- For 1 & 2 water tank
    atribut:
    • Size (mm): 35x90
  7. Shinwa Rules Blue Level Jr. 2 200mm
    Mulai

    Rp309.900

    Shinwa Rules Blue Level Jr. 2 200mm
    Deskripsi:
    A professional lightweight and compact level.It is a high-precision compact level.Comes with a water-washable bubble tube cover.Comes with a vertical bubble tube and a 45 ° bubble tube.* Be sure to check the accuracy before measurement.
    atribut:
    • Accuracy: ± 1.0mm/m = ± 0.0573 °
    • Main Unit Dimensions (mm): 200x50x20
    • Nominal Size (mm): 200
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Sensitivity: 0.35mm/m=0.0201°
  8. Global Water Water Level Testers
    Mulai

    Rp39.999.900

    Global Water Water Level Testers
    atribut:
    • UNSPSC: 41114303
  9. Onda Water Level Control Switch (Radar Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Onda Water Level Control Switch (Radar Air)
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  10. MERCOID Submersible Level Transmitter
    Mulai

    Rp21.999.900

    MERCOID Submersible Level Transmitter
    Deskripsi:
    These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.
    atribut:
    • UNSPSC: 41111938
    • Accuracy: ±0.25% of Full Scale
    • Brand: MERCOID
    • Connection Type: NPT
    • Electrical Connections: Cable & Wire Leads
    • Electrical Protection: Yes
    • Housing Material: 316 Stainless Steel
    • Maximum Loop Resistance (ohm): 900
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • Output (mA DC): 4 to 20
    • Process Connection Size (inch): 1/2 in
    • Response Time (msec): 50
    • Seal Material: Fluoroelastomer
    • Standards: CE
    • Thermal Error: ±0.02%
  11. ASHCROFT Bullet Nose Submersible Level Transmitter
    Mulai

    Rp25.999.900

    ASHCROFT Bullet Nose Submersible Level Transmitter
    atribut:
    • Item: Submersible Level Transmitter
    • Design - Submersible Transmitter: Bullet Nose
    • Wetted Materials: Submersible Transmitter: 316 Stainless Steel, Polyurethane
    • Accuracy - Submersible Transmitter: +/-0.25% Full Scale
    • Cable Coating: Polyurethane
    • Includes: Transducer with Cable
    • Operating Temperature Range (°F): Submersible Transmitter: 14 to 104
    • Output (mA): Submersible Transmitter: 4 to 20 DC
    • Power Required: Submersible Transmitter: 10 to 30V DC
    • Sensor Length (inch): Submersible Transmitter: 6.37
    • Standards: IP68/NEMA6P
  12. Nohken Small level sensor
    Mulai

    Rp399.900

    Nohken Small level sensor
    Deskripsi:
    With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
  13. Non Brand Water Level Depth Meter
    Mulai

    Rp11.999.900

    Non Brand Water Level Depth Meter
    atribut:
    • Length (m): 100
    • Probe Material: Stainless
  14. DV Water Level Control
    Mulai

    Rp379.900

    DV Water Level Control
    atribut:
    • Function: Floatless Level Switch
    • Voltage Rate (V): 220-240AC
    • Current Rate (A): 5
    • Mounting: Screw
  15. Flexigo Spirit Level (Waterpass)
    Mulai

    Rp97.900

    Flexigo Spirit Level (Waterpass)
    atribut:
    • Material: Aluminium
  16. SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)
    Mulai

    Rp529.900

    SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)
    atribut:
    • L x H x Thickness (mm): 110x110x20
    • Min. Reading Value: 1°
    • Precision of reading: Within ±0.5°
    • Finishing Material: ABS resin
  17. LARKIN Water Level Control Radar Type
    Mulai

    Rp119.900

    LARKIN Water Level Control Radar Type
    Deskripsi:
    Float SwitchFluid Level Conroller With Weight and Cable
    atribut:
    • Color: Blue
Daftar Harga water level Terbaru October 2026
Solinst Water LevelRp29.999.900
HUMBOLDT Water Level Meter (Pengukur Level Air)Rp26.999.900
Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch)Rp85.900
AS ONE Float Switch Long TypeRp2.899.900
LARKIN Water Level ControlRp669.900
Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)Rp2.699.900
KRISBOW Waterpas PresisiRp2.399.900
STABILA Spirit Level Electronic IP65 Type 96-2/196-2 (Waterpass)Rp5.199.900
SELEC Water Level ControllerRp709.900
Shinwa Rules Blue Level Jr. 2 200mmRp309.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)