Beli water level control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Water Level Controlatribut:
- Function: Floatless Level Switch
- Voltage Rate (V): 220-240AC
- Current Rate (A): 5
- Mounting: Screw
- MERCOID Submersible Level TransmitterDeskripsi:These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.atribut:
- UNSPSC: 41111938
- Accuracy: ±0.25% of Full Scale
- Brand: MERCOID
- Connection Type: NPT
- Electrical Connections: Cable & Wire Leads
- Electrical Protection: Yes
- Housing Material: 316 Stainless Steel
- Maximum Loop Resistance (ohm): 900
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- Output (mA DC): 4 to 20
- Process Connection Size (inch): 1/2 in
- Response Time (msec): 50
- Seal Material: Fluoroelastomer
- Standards: CE
- Thermal Error: ±0.02%
- LARKIN Water Level ControlDeskripsi:Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*atribut:
- Number of Phase: 1P (Single Phase)
- Input Voltage (V): 220
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- LARKIN Water Level Control Radar TypeDeskripsi:Float SwitchFluid Level Conroller With Weight and Cableatribut:
- Color: Blue
- TSURUMI MANUFACTURING Abnormal Water Level Rise Alarm Box A TypeDeskripsi:An alarm (buzzer and lamp) will sound to warn of an abnormal increase in water level in the tank. It is used in conjunction with a liquid level detection float switch (a contact) manufactured by Tsurumi Manufacturing Co., Ltd., which detects the alarm water level. For non-automatic pumps, it can be used in conjunction with Tsurumi Manufacturing Co., Ltd.'s control panels S, K, ZE2, and ZEW2. Even if the buzzer is turned off with the switch, the alarm lamp lights up to let you know of an abnormal increase in water level.For warning of abnormally high water levels* Electrical work performed by anyone other than qualified personnel is prohibited by law. * Please be sure to read the instruction manual before installation and use the product correctly.atribut:
- Detection Method: float
- Installation Location: Indoor
- Rated Frequency (Hz): 50/60
- Fort Water Level Control (Kontrol Ketinggian Air)Deskripsi:For 1 water tankatribut:
- Frequency (Hz): 50/60
- Fort Digital AC Ampere Meter (Amperemeter)Deskripsi:AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
- monotaro Air Filter Automotive NA Series (Saringan Udara Kendaraan)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Manufacturer: Nissan
- Brassco Copper Tube ASTM B819 (Pipa Tembaga)Deskripsi:BRASSCO Pipa Tembaga Batangan ASTM B819 8mm // Pipa Gas Medis SOFTPipa tembaga ASTM B819 adalah pipa tembaga yang dibuat secara khusus dan banyak digunakan untuk instalasi Gas Medis (Medical Grade). Pipa tembaga ini banyak juga di sebut sebagai Pipa Tembaga B819 Type L. Pipa tersebutu harus dipasang sesuai dengan persyaratan dari National Fire Protecrion Association (NFPA) Standard 99 dan Canadian Standard Association (CSA) Standard Z 305, 1 / Z 7396.1, Sistem Pemipaan Gas Medis Nononflammable.atribut:
- Length (m): 5,8
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- ASHCROFT Bullet Nose Submersible Level Transmitteratribut:
- Item: Submersible Level Transmitter
- Design - Submersible Transmitter: Bullet Nose
- Wetted Materials: Submersible Transmitter: 316 Stainless Steel, Polyurethane
- Accuracy - Submersible Transmitter: +/-0.25% Full Scale
- Cable Coating: Polyurethane
- Includes: Transducer with Cable
- Operating Temperature Range (°F): Submersible Transmitter: 14 to 104
- Output (mA): Submersible Transmitter: 4 to 20 DC
- Power Required: Submersible Transmitter: 10 to 30V DC
- Sensor Length (inch): Submersible Transmitter: 6.37
- Standards: IP68/NEMA6P
- Hanna Instruments Level TransmitterDeskripsi:Level TransmitterAccurate level control is critical to many industrial applications, especially for process adjustments using aggressive chemicals. Our sensor bars are built with stainless steel for long life even in harsh conditions. They are easy to install and ideal for monitoring tanks and water conditioning plants.The HI-7874 transmitter has been designed to be combined with the HI-7871 and HI-7873 level controllers. The transmitter is housed in a durable and water resistant ABS body, and allows the user to easily adjust the length of the sensor bars according to the specific need.The HI-7874 is supplied with a sturdy mounting bracket for quick and easy installation.Please note: HI-731324 measuring bar set is sold separately.atribut:
- Transmission (m): max. 100 (330ft)
- Sensor Bars: 3 or 4 (not included), order HI-731324 pack of 5 pcs
- Level Adjustment: High, low and overflow
- Electrical Connection: 2-wire terminal
- Power Supply: from level controller
- KOBE RED LINE Heavy Duty Hammer& Chisel KitDeskripsi:HP2090K Supplied with flat chisel, spot weld breaker, taper punch, rivet cutter and sheet metal cutter. Hard hitting long stroke. Accepts all standard 0.401 Inch shank tools. 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Stroke length: 90mm. Sound pressure level: 105dBA. Sound power level: 118dBA. Vibration level: 11.5m/s2. Overall length: 230mm. *Based on a 15 second cycle per minute average use.atribut:
- Blows per minute: 2,000rpm
- Overall Height: 160mm
- Speed Features: Single Speed
- Air consumption: 4CFM
- Overall Width: 50mm
- Handle Style: Pistol Grip
- Part Number: KBE2703100K
Daftar Harga water level control Terbaru October 2026
| DV Water Level Control | Rp379.900 |
| MERCOID Submersible Level Transmitter | Rp21.999.900 |
| LARKIN Water Level Control | Rp669.900 |
| Onda Water Level Control Switch (Radar Air) | Rp79.900 |
| LARKIN Water Level Control Radar Type | Rp119.900 |
| TSURUMI MANUFACTURING Abnormal Water Level Rise Alarm Box A Type | Rp8.199.900 |
| Fort Water Level Control (Kontrol Ketinggian Air) | Rp189.900 |
| Fort Digital AC Ampere Meter (Amperemeter) | Rp279.900 |
| OMRON Level Controller 61F Type (Pengontrol Level) | Rp599.900 |
| monotaro Air Filter Automotive NA Series (Saringan Udara Kendaraan) | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/axP106800393-1.jpg)


/bwP103846428-2.jpg)
/9sP103842352-1.jpg)
/c4P102413436-2.jpg)
/noP103151852-4.jpg)
/c5P103846437-1.jpg)
/36P111210114-1.jpg)
/86P106932294-8.jpg)




/P103082561-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)