Beli water level sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JOHNSON CONTROLS Float-Style Liquid Level SensorDeskripsi:Continuous float level sensors measure constantly changing fluid volumes within a setpoint range. These sensors use a sliding float that moves up or down on its shaft to calculate and display the liquid levels within a container.atribut:
- UNSPSC: 39121531
- Connection Size (inch): 1
- Connection Type: NPT
- Enclosure Rating: NEMA 4
- Float Diameter (inch): 1
- Float Length (inch): 13-1/4
- Float Material: Polycarbonate
- For Media Type: Chlorinated Water; Nonhazardous Liquids
- Manufacturer Part Number: F263MAP-V01C
- Max. Operating Pressure (psig): 150
- Maximum Media Temperature (°F): 212
- Mounting Direction: Horizontal; Vertical
- Overall Length (inch): 13.2
- Probe Type: Rod
- Process Connection (inch): 1 NPT
- Product Type: Float Switch
- Standards: cULus; FCC Compliant; ICES-003; RCM Compliant
- Stem Length (inch): 8-1/2
- Stem Material: Brass
- FLOWLINE Non-Contact Ultrasonic Liquid Level SensorDeskripsi:Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.atribut:
- Connection Type: NPT
- Fort Sensor untuk Water Level Controlatribut:
- Voltage (V): AC 220-DC 24
- OMRON Electrode holder PS-31atribut:
- Operating Temperature Range (°C): -10 to 70 (no icing)
- Material: Made of resin (PBT: polybutylene terephthalate)
- Type: Electrode bar attached type
- Number of Poles: 3 poles
- Operating pressure: Atmospheric pressure
- Insulation Resistance (MΩ): Over 100
- Endress Hauser FTE20 Series Point Level Level SensorDeskripsi:Point level switchSoliswitch FTE20Rotary paddle switchFTE20-AA13AA41Simple mechanical mechanism, extremely robust and cost-effective point level switch for bulk solidsatribut:
- Ambient Temperature (°C): -20 to 60
- Ambient Temperature (°F): -4 to 140
- Certificates/Approval: ATEX II1/2D Ex ta/tb IIIC Da/Db CSA DIP/ II, III/1/E-G FM DIP/ II, III/1/E-G EAC Ex ta/tb IIIC Da/Db IECEx Ex ta/tb IIIC Da/Db NEPSI Ex tD A20/A21 UK II1/2D Ex ta/tb IIIC Da/Db INMETRO Ex ta/tb IIIC Da/Db
- Characteristic/Application: universally applicable as a full, empty and demand alarm on silos containing solids
- Communication: Micro switch with changeover contact max. 10 A/250 VAC
- Main Wetted Parts: 1.4305
- Maximum Tensile Strength (N): Rope version >1500
- Measuring Principle: Paddle
- Measuring/Application Task: Point Level / Solids
- Minimum Density of Medium (g/L): >= 80
- Options: Rotation Monitoring System Signal Lamp Fold-away paddle Weather protection cover
- Process Connection: NPT 1 1/2inch, PBT NPT 1 1/4inch, PBT G 1 1/2inch, PBT NPT 1 1/2inch, 1.4305 NPT 1 1/4inch, 1.4305 G 1 1/2inch, 1.4305
- Process Pressure/Maximum Overpressure Limit (bar): 0.5 to 1.5
- Process Pressure/Maximum Overpressure Limit (psi): 7 to 22
- Process Temperature (°C): -20 to 80
- Process Temperature Range (°F): -4 to 170
- Sensor Length (inch): 3inch; 4inch; 4 3/4inch; 8inch; 12inch; Rope length of approx 80inch, can be shortened
- Sensor Length (mm): 75 mm (3\"); 100 mm (4\"); 120 mm (4 3/4\"); 200 mm (8\"); 300 mm (12\"); Rope length of approx 2000 mm (80\"), can be shortened
- Specialities: Rotation Monitoring System Fold-away paddle
- Supply/Communication (V): 230 AC 50/60 Hz 115 AC 50/60 Hz 24 AC 50/60 Hz 20 bis 28 DC
- KASUGA Pelampung Tangki Air Liquid Seri TBLatribut:
- Main Body Total Length x W x H (mm): 148x105x83
- Applicable Liquid Specific Gravity: 0.85 to 1.05
- Rated Voltage (V): AC250, DC24
- Rated Current (A): AC1.5, DC3
- Finish Material: Main Body: Polycarbonate, Weight: Hard PVC, Hanging Strap(3m): Tetoron
- Protective Structure: IP33(JIS C 0920)
- OMRON Proximity sensor liquid level sensor E2K-LDeskripsi:Bypass pipe mounting type. Amplifier built-in type, space-saving
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- Endress Hauser FMR30 Series Radar Level SensorDeskripsi:Micropilot FMR30B - radar sensor for basic applicationsFMR30B-AABAKABMXQ0WEE3Simple and efficient level measurement in liquids and solidsSolid Application LimitsDK < 1.6Reduction of the max. possible measuring range due to:Media with poor reflective properties cone of reposeextremely loose surface of bulk solids, e.g. bulk solids with alow bulk density during pneumatic fillingbuildup, especially of moist products.Alternative for these applications: FMR67Batribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
- Communication: 4...20 mA HART Bluetooth® wireless technology
- Continuous/Liquid Measuring Principle: Level radar
- Frequency (GHz): W-Band (~80)
- Liquid Characteristic/Application: Water & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks
- Liquid Maximum Measurement Distance (ft): 98.4
- Liquid Maximum Measurement Distance (m): 30
- Liquid Process Connection: Thread: G1-1/2inch, NPT1-1/2inch Flange: UNI flange 2inch, 3inch, 4inch UNI slip on flange 3inch, 4inch, 6inch
- Main Wetted Parts: PVDF, PBT/PC
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids
- Process Pressure/Maximum Overpressure Limit (bar): -1 to 3
- Process Pressure/Maximum Overpressure Limit (psi): -14.5 to 43
- Process Temperature (°C): -40 to +80
- Process Temperature Range (°F): -40 to +176
- Specialities: Bluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification
- Supply/Communication: 2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional)
- Endress Hauser Prosonic T FMU30 Series Ultrasonic Level SensorsDeskripsi:Ultrasonic measurementTime-of-FlightProsonic FMU30FMU30-AAHFABGHFCost effective all-round instrument for level applications in liquids and bulk solidsatribut:
- Accuracy (mm): ±3 or ±0.2 % of set measuring range
- Ambient Temperature (°C): -20 to 60
- Ambient Temperature (°F): -4 to 140
- Application Limit: Take notice of range diagram
- Certificates/Approval: ATEX, CSA C/US, IEC Ex, NEPSI
- Characteristic/Application: Compact ultrasonic transmitter
- Communication: 4...20 mA
- Liquid Blocking Distance: 1 1/2inch: 0.25m (0.8ft) 2inch:0.35m (1.15ft)
- Main Wetted Parts: PP/EPDM
- Maximum Measurement Distance (m): Sensor 1-1/2inch: 2 (6.6ft) Sensor 2inch: 3.5 (11ft)
- Measuring Principle: Ultrasonic
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids
- Options: Accessory Enclosed: UNI flange 2\" ... 4\"
- Process Connection: G / NPT 1 1/2inch G / NPT 2inch
- Process Pressure/Maximum Overpressure Limit (bar): 0.7 to 3 abs
- Process Pressure/Maximum Overpressure Limit (psi): 10 to 44
- Process Temperature (°C): -20 to 60
- Process Temperature Range (°F): -4 to 140
- Solid Blocking Distance (m): Sensor 1 1/2inch: 0.25 Sensor 2inch: 0.35
- Supply/Communication: 2-wire
- OMRON Photo, microsensor liquid level sensor EE-SPX613Deskripsi:A liquid level sensor that is easy to use with the output operation switching function and sensitivity switching function.Corresponds to transparent and semitransparent pipe withatribut:
- Ambient Humidity (% RH): Operating: 5 to 85, Storage: 5 to 95 (no condensation)
- Ambient Illumination to Use (Lx): Incandescent, sunlight: 3000 or less each
-
Ambient Temperature (°C):
During operation: -10 to +55
Storage: -25 to +65 (with no icing or condensation) - Cable Length (m): 1
- Case Material: Polycarbonate
-
Control Output:
Load power supply voltage 5 to 24 VDC Load current 100 mA or less Residual voltage 0.8 V or less (at 100 mA load current), Residual voltage 0.4 V or less (at 40 mA load current)
NPN open collector output type - Cover Material: Polycarbonate
- Current Consumption (mA): Average value 30 or less, head value 80 or less
- Detection Method: Transmission type
- Emitting Element: GaAs infrared light emitting diode
- Included Accessories: 2 binding bands, 2 non-slip tubes
- Indicator Lamp: Operation indicator: Lights up when light enters GaP (Red LED: Peak emission wavelength 700nm)
- Operation Mode: ON when light is blocked / ON when light is received (switch method)
- Output: NPN
- Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 5% or less
- Protection Class: IEC standard IP50
- Standard Sensing Object: It may not be detected in liquids with high viscosity or suspended matter.
- Suitable For: Applicable pipe: transparent pipe (outer diameter Φ6-13mm: wall thickness 1mm) made of FEP (fluorine resin) or with equivalent transparency
- Type of Connection: Cord drawer type
- Vibration Resistance (Destruction): 10 to 500 Hz, 1.0 mm single amplitude or 150 m/s acceleration 2 3 sweeps in each of X, Y, and Z directions (11 min/sweep)
- LARKIN Water Level ControlDeskripsi:Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*atribut:
- Number of Phase: 1P (Single Phase)
- Input Voltage (V): 220
- ASHCROFT Bullet Nose Submersible Level Transmitteratribut:
- Item: Submersible Level Transmitter
- Design - Submersible Transmitter: Bullet Nose
- Wetted Materials: Submersible Transmitter: 316 Stainless Steel, Polyurethane
- Accuracy - Submersible Transmitter: +/-0.25% Full Scale
- Cable Coating: Polyurethane
- Includes: Transducer with Cable
- Operating Temperature Range (°F): Submersible Transmitter: 14 to 104
- Output (mA): Submersible Transmitter: 4 to 20 DC
- Power Required: Submersible Transmitter: 10 to 30V DC
- Sensor Length (inch): Submersible Transmitter: 6.37
- Standards: IP68/NEMA6P
- SJE-RHOMBUS High Water & Water Detection AlarmDeskripsi:High/low-water alarm systems detect whether liquid levels within a container or sump are below or exceed setpoint limits.atribut:
- Alarm Type: AudioVisual
- Nameplate Voltage (V): 120 AC
- Reset Type: Automatic
- MERCOID Submersible Level TransmitterDeskripsi:These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.atribut:
- UNSPSC: 41111938
- Accuracy: ±0.25% of Full Scale
- Brand: MERCOID
- Connection Type: NPT
- Electrical Connections: Cable & Wire Leads
- Electrical Protection: Yes
- Housing Material: 316 Stainless Steel
- Maximum Loop Resistance (ohm): 900
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- Output (mA DC): 4 to 20
- Process Connection Size (inch): 1/2 in
- Response Time (msec): 50
- Seal Material: Fluoroelastomer
- Standards: CE
- Thermal Error: ±0.02%
- IFM Guided Wave Radar Liquid Level SensorDeskripsi:IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.atribut:
- UNSPSC: 41111931
- Accuracy (mm): ±7
- Body Material: Stainless Steel
- Connection Size (inch): 3/4
- Enclosure Rating: IP67
- For Media Type: Oils; Water
- Manufacturer Part Number: LR3000
- Maximum Media Temperature (°F): 176
- Maximum Operating Pressure (psi): 232
- Mounting Orientation: Vertical
- Nameplate Voltage (V): 18/30 DC
- Number of Digital Outputs: 1
- Number of analog outputs: 1
- Output Wire Configuration: 4-Wire
- Overall Length (inch): 2.5
- Probe Material: 316 Stainless Steel
- Probe Type: Rod
- Process Connection (inch): 3/4
- Product Type: Guided Wave Radar
- Range (inch): 63
- Standards: IEC 61131-9 CDV
- Stem Length (inch): 63
- Stem Material: 316 Stainless Steel
- SELEC Water Level ControllerDeskripsi:Water Level Control- Operating Voltage : 85 - 270VAC, 50/60Hz- Output contact : 1 C/O (SPDT)- Used for drain and fill cotrol- For 1 & 2 water tankatribut:
- Size (mm): 35x90
- Autonics Photoelectric Sensors Liquid Level Type BL SeriesDeskripsi:The BL series photoelectric liquid level sensors can detect the presence or absence of liquid in transparent pipes measuring 6 to 13 mm in diameter and less than 1 mm thick. Users can easily select between Light ON and Dark ON operation using the operation mode switch. With a compact design and easy installation, the BL series sensors are ideal solutions for non-contact detection of liquid in transparent pipes.atribut:
- Material: Case: Polycarbonate
- EMC PU Series Solenoid Valveatribut:
- Series No.: PU220 Series
- Voltage (V): E2: AC220
- Working Medium: Air,water,oil
- Fluid Viscosity: 50 CST
- Working Pressure (Bar): 0-7
- Max. Pressure Resistance (Bar): 11
- Working Temperature (°C): -5~80
Daftar Harga water level sensor Terbaru April 2026
| JOHNSON CONTROLS Float-Style Liquid Level Sensor | Rp9.999.900 |
| FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor | Rp10.999.900 |
| Fort Sensor untuk Water Level Control | Rp20.900 |
| OMRON Electrode holder PS-31 | Rp429.900 |
| Endress Hauser FTE20 Series Point Level Level Sensor | Rp11.999.900 |
| KASUGA Pelampung Tangki Air Liquid Seri TBL | Rp2.799.900 |
| OMRON Proximity sensor liquid level sensor E2K-L | Rp3.399.900 |
| Grundfos Pump Submersible SQ Series (Pompa Celup) | Rp14.999.900 |
| Endress Hauser FMR30 Series Radar Level Sensor | Rp33.999.900 |
| Fort Water Tank Control Float Switch | Rp56.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)


























































































































































/qnP102235959-3.jpg)