Beli speaker bluetooth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Anker Soundcore Mega Bluetooth SpeakerDeskripsi:Soundcore Mega Bluetooth Speaker A3392Speaker Anti-Pesta Portabel dengan Body Shaking Bass dan Perlindungan IPX7Suara Pembuka PestaSuara ultra-kuat 80 watt dihadirkan melalui woofer ganda 5,25 inci dan tweeter 2 inci.BassUp ™Teknologi eksklusif mengintensifkan frekuensi rendah dan menghasilkan bass dengan kedalaman dan kekuatan yang menakjubkan.Dengarkan LagiNikmati waktu putar terus menerus selama 18 jam dengan sekali pengisian daya. Pengisian Daya USB Isi daya perangkat Anda menggunakan port USB internal.Perlindungan IPX7 Casing kedap air juga tahan guncangan untuk memastikan Mega dapat bertahan bahkan dari pesta yang paling liar sekalipun.Beat-Driven Light Show Fase LED yang jelas, berdenyut, dan bersinar bersama irama musik Anda untuk pengalaman audiovisual yang benar-benar imersif.Input Mikrofon dan Gitar Nyanyikan karaoke dengan menghubungkan mikrofon atau gunakan sebagai speaker untuk gitar Anda.Aplikasi SoundcoreSesuaikan lampu internal menggunakan LightDJ, sesuaikan suara dengan mode dalam dan luar ruangan, atau mainkan permainan pesta melalui perangkat seluler Anda.Speaker Anti Pesta Portabel dengan Body Shaking Bass dan IPX7 Protection Matribut:
- Color: Black
- Wattage (W): 80
- Bluetooth Version: 5.0
- IP Rating: IPX7
- Play Time (hour): 18
- Oontz Angle 3 Wireless Bluetooth SpeakerDeskripsi:The Weatherproof OontZ Angle 3The Next Generation of Portable Wireless Bluetooth Speakers, Designed and Engineered by Cambridge SoundWorksCrystal Clear Distortion-Free SoundSurprisingly Loud VolumeRain Proof- Splash Proof - Shower ProofPortable & LightweightStylish Design plays horizontally and stands to play verticallyHands Free Personal Speaker PhoneConnects quickly over Bluetooth to your iPhone, Smartphone, and TabletListen to music, videos, movies, apps, and gamesSurprisingly Low Priceatribut:
- Color: Black
- Oontz Angle 3 Solo Wireless Bluetooth SpeakerDeskripsi:Surprisingly Loud Volume - The OontZ solo is Designed and Engineered by Cambridge Sound Works in the USA to deliver full range of sound with 5 watts of power from a custom neodymium driver; our proprietary passive bass radiator design delivers surprising bass output from such a compact design ....... the perfect Mother’s Day Gift and the perfect gifts for women and gifts for menIncredible 100 Foot Bluetooth Range - Play up to 100 feet away from your device; our advanced antenna design with Bluetooth 4.2 provides fast connection and incredible wireless Bluetooth range of up to 100 unobstructed feet from your device; connects easily with the Echo Dot, Echo Dot 3rd Gen, Echo, Echo Plus, iPhone 6, iPhone 7, iPhone 8, iPhone X, iPad, Samsung Galaxy 8, Samsung Galaxy 9, Samsung Note, Smartphone, Cellphone, Laptop, computer, Mac, and all other Bluetooth devicesWater resistant IPX5 - Splash proof, rainproof, Dustproof, outdoor travel speaker, perfect for the beach, poolside, golf cart; IPX5 rating speaker can resist gentle water spray & splash but cannot be partially or fully submergedStylish Super Lightweight - Under 8 ounces, super compact 3.9 inches long and 2.8 inches tall ounces, built in rechargeable battery for up to 10 hours of playtime at 2/3 volumePerfect on the Go Travel Speaker - BUILT-IN Microphone for personal handsfree speakerphone calls from a Cellphone or iPhone; AUX IN Jack connect from TVs and non-Bluetooth devices with a 3.5mm Line-In cable; INCLUDES Micro-USB charging cable and Lanyardatribut:
- Color: Black
- Size (inch): 3.9x2.8
- Oontz Angle 3 Ultra Wireless Bluetooth SpeakerDeskripsi:OontZ Angle 3 ULTRAThe Latest Generation of Portable Wireless Bluetooth Speakers, Designed and Engineered by Cambridge SoundWorksatribut:
- Color: Black
- Size (inch): 3.5x9.25
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Robot Speaker Bluetoothatribut:
- Color: Black
- Bluetooth Version: 5.0
- Working Distance (m): ≤10
- Output Power (W): 20
- Speaker Spesifications (mm): 2x74
- Frequency Response Range (kHz): 0.04-18.00
- Battery Capacity (mAh/V): 3000/3.7
- Charging Time (hour): 3
- Input Power (W/mA): 5-1000
- Play Time (hour): 6
- Signal to Noise Ratio (dB): ≥80
- TRUSCO Resin Dolly, "Route-Van"Deskripsi:When moving office materials Transportation of materials in the factory.atribut:
- Castle Diameter (phi mm): 75
- Equal Load (kg): 100
- Floor Level (mm): 112
- Load Capacity (kg): 100
- Material (Top Board): 100% Recycled Polypropylene
- Mounting Pitch (mm): 55 x 42 (Universal), 55 x 28 (Fi x ed)
- Specifications: 2 Swivel Casters and 2 Rigid Casters With rubber for non-slip on platforms (4 places)
- Wheel Diameter (mm): 75
- Anker Speaker Bluetooth Soundcore Rave NeoDeskripsi:Speaker Bluetooth Anker Soundcore Rave Neo - A3395Speaker Bluetooth Portabel dengan Lampu, Teknologi BassUp, Sinkronkan 100+ Speaker, Waktu Bermain 18 Jam, Tahan Air, EQ Kustom, AplikasiMelepaskan Suara Kuat: Tekan putar untuk melepaskan gelombang suara besar hingga 98dB. Bass yang intens disampaikan melalui radiator pasif dan teknologi BassUp eksklusif untuk meningkatkan frekuensi rendah secara real-time untuk pukulan yang lebih hebat.Teknologi PartyCast: Tautkan 100+ speaker Soundcore PartyCast yang kompatibel melalui satu perangkat untuk menyinkronkan musik dan lampu di semuanya.Pertunjukan Cahaya Beat-Driven: Lampu LED built-in disinkronkan dengan ketukan setiap lagu untuk menciptakan pengalaman visual yang memabukkan.Sepenuhnya Tahan Air: Casing tahan air IPX7 Rave Neo memastikannya dapat menahan perendaman penuh dalam air.Waktu Putar 18 Jam: Soundtrack beberapa acara dan gunakan port USB bawaan untuk mengisi daya perangkat lain dengan nyaman saat Anda berpesta.Aplikasi Soundcore: Pilih dari beberapa mode cahaya dan sesuaikan EQ dengan membuat campuran Anda sendiri atau menggunakan salah satu dari 3 mode prasetel untuk menyesuaikan suara dengan acara Anda.atribut:
- Color: Black
- Wattage (W): 50
- Bluetooth Version: 5.0
- IP Rating: IPX7
- Play Time (hour): 18
- Kalpa Wafer Coklat Kelapa Share ItDeskripsi:1pouch isi 10pcsWafer Coklat Kelapa dengan kelezatan yang belum pernah kamu rasakanatribut:
- Packaging: Pouch
- Kopiko Permen KopiDeskripsi:1pack isi 30pcsKopiko Coffe Shot Cappuccino merupakan varian kopi Cappuccino dari permen Kopiko yang dipersembahkan oleh Mayora. Permen ini menghadirkan kenikmatan secangkir kopi di mana pun Anda berada.
- Fitbar Snack MultigrainDeskripsi:Snack Multigrain dibalut cokelat pertama di Indonesia. Terbuat dari oat Australia, premium corn flakes, rice crispy dan ekstrak kopi asli. Snack Multigrain yg kaya akan serat. #EnaknyaMultigrain untuk hidup yang lebih sehat.atribut:
- Size (g): 22
- Shelf Life: 12 months
- Taffware Mini Outdoor Bluetooth SpeakerDeskripsi:Speaker C6 ini didesign untuk digunakan pada situasi outdoor berkat design yang tangguh dan waterproof. Menggunakan teknologi bluetooth terbaru yaitu Bluetooth 3.0 sehingga dapat terhubung ke smartphone dengan cepat dan kualitas audio yang dihasilkan sangat baikatribut:
- Impedance (ohm): 4
- Sensitivity (dB): 90 dB
- Etc: Speaker Aktif
- Frequency Response (Hz-kHz): 120 - 22
- Battery Capacity (mAh): 500
- Diameter (cm): 8.7
- Drivers (mm): 45
- Input (V/mA): DC 5 / 600
- Thickness (cm): 3.5
- Total Output Power (W): 5
- Mayaka Digital Amplifier Set with Speakeratribut:
- Frequency (Hz): 50/60
Daftar Harga speaker bluetooth Terbaru March 2026
| Anker Soundcore Mega Bluetooth Speaker | Rp4.499.900 |
| JBL Wireless Bluetooth Portable Speaker | Rp419.900 |
| Oontz Angle 3 Wireless Bluetooth Speaker | Rp359.900 |
| Robot Speaker Bluetooth | Rp59.900 |
| Oontz Angle 3 Solo Wireless Bluetooth Speaker | Rp259.900 |
| Oontz Angle 3 Ultra Wireless Bluetooth Speaker | Rp999.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| Venom Gear Studio Speaker Bluetooth | Rp2.099.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)


























































































































































/48P103220152-1.jpg)