Beli speaker portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Polytron Portable SpeakerDeskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- Polytron Professional Speaker Portable Bluetooth Karaokeatribut:
- Display: LED Display 7 Segment 5 DIGIT
- auBern Professional Portable Active SpeakerDeskripsi:1" + 15" Drive UnitTahan Baterai sampai 8 Jam250 Watt PowerFM RadioBuilt-in Bluetooth V5.0UHF-Adjustable - 90 Mic ChannelUSB Plug & PlayDesain Portable mudah dibawaAUX & MIC InputBerat : 13 KgDimensi : 452 x 405 x 712 mmVS-15 adalah Speaker PA Portabel dengan Pegangan Troli & Desain padat, dilengkapi dengan Subwoofer 15 inci yang membuat Speaker sangat Kuat, memiliki Suara Jernih & Bass yang memberikan Kualitas Suara yang lebih baik.VS-15 memiliki Fitur Multi Input seperti Bluetooth, USB, Kartu SD, Mikrofon Aux untuk Pemutaran otomatis melalui Ponsel Pintar/Laptop/Perangkat apa pun. VS-15 memiliki Fitur TWS pada Bluetooth, yang berarti dapat langsung terhubung antara 2 Speaker PA untuk menjadikannya Sistem Speaker Stereo & Lampu Karaoke RGB Terpadu.atribut:
- Dimensions (cm): 46x41x72
- Battery Warranty (month): 2
- Machine Warranty (month): 12
- Program (W): 250
- RMS Power (W): 120
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- Evision Speaker PortableDeskripsi:Configure :- Advanced digital power amplifier circuit design- MP3 player, USB, SD card connectors, FM radio receiver, and USB/SD bluetooth function- 2 pcs high sensitive wireless microphones (handled mic, lavalier mic, headset mic optional)- Automatically detects battery power, automatic charging with AC 110V-240V for option - Can work on AC/DC condition- Can output power, connect the extra speaker for using together- With (USB, SD, MIC) treble, bass, echo sound effect adjustors
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- Polytron SpeakerDeskripsi:Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
- Robot Speaker Bluetoothatribut:
- Color: Black
- Bluetooth Version: 5.0
- Working Distance (m): ≤10
- Output Power (W): 20
- Speaker Spesifications (mm): 2x74
- Frequency Response Range (kHz): 0.04-18.00
- Battery Capacity (mAh/V): 3000/3.7
- Charging Time (hour): 3
- Input Power (W/mA): 5-1000
- Play Time (hour): 6
- Signal to Noise Ratio (dB): ≥80
- Hardwell Speaker Portable Bluetooth HF SeriesDeskripsi:With Blue Color LED DISPLAY, with TROLLEY and WHEELWith USB, TF CARD, FM RADIO,BLUETOOTH, TWS, REMOTE & BUTTON CONTROL3.5A lead acid batteryWith 2pcs UHF wireless microphoneWith led light front of wooferVol/ treble/ bass/ echo/ M.volMIC jack, AUX input & output, AC & DC inputatribut:
- Output Power (W): 120
- Driver Unit: 12 inc WOOFER + 1″ TWEETER
- Gunnebo Hose Firebreak CouplingDeskripsi:Selang pemadam FIREBREAK terbuat dari 100% benang sintetis polyester, anyaman berkesinambungan (sebagai penguat). Jaket ditanam dalam karet dengan sistem vulkanisasi yang kompak. Lining dan pembukus terbuat dari bahan berkualitas tinggi dari bahan karet sintetis khusus berbahan dasar nitrile/PVC, menembus anyaman, sangat halus dalam pengerjaan untuk meminimalkan gaya gesek yang timbul.atribut:
- Working Pressure (Bar): 22.5
- Folding Pressure (bar): 37
- Breaking Pressure (bar): 60
- Hose Diameter (mm): 19 to 150
- Hose Standard: Approval BS 6391 Type-3, prEN 1924 Class 4, MED 96/98/EC, Lloyd's Register of Shipping Maritime and Coastguard Agency, NFPA 1961, Lab PMK
- Temperature Range (°C): -30 to +80
- Harman Kardon Portable SpeakerDeskripsi:Elevate your senses with superior stereo and artful industrial design.Immerse yourself in the rhythm of life with unrivalled acoustic precision. Elegantly crafted, the Harman Kardon Onyx Studio 7 offers dual tweeters for beautiful stereo performance and a sleek anodized aluminum handle for ease of portability. With 8 hours of battery life, you can move wherever the music takes you. Listen to your favorite playlists or connect two Onyx Studio 7 speakers to create the perfect soundscape for any occasion.atribut:
- Bluetooth Version: 4.2
- Bluetooth: Yes
- Bluetooth Profile Version: A2DP 1.3, AVRCP 1.6
- Bluetooth Transmitted Modulation: GFSK, π/4 DQPSK, 8DPSK
- Charging Cable: Yes
- Rechargable Battery: Yes
- Wireless: Yes
Daftar Harga speaker portable Terbaru March 2026
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| ADVANCE DIGITALS Speaker Portable K-Series | Rp649.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| Polytron Portable Speaker | Rp2.799.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke | Rp2.799.900 |
| Sharp Active Speaker Pro Series | Rp2.099.900 |
| auBern Professional Portable Active Speaker | Rp5.099.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| Evision Speaker Portable | Rp5.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/48P103220152-1.jpg)
/P102943106-1.jpg)







%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Gunnebo%20Hose%20Firebreak%20Coupling/p9P108106909-1.jpg)