Beli speaker aktif polytron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CF Audio Whole Tone Speaker (Pengeras Suara)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Polytron Speaker (Pengeras Suara)Deskripsi:Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
- Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Deskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Okayo PA Sound System (Sound System/Pengeras Suara)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Polytron Portable Speaker (Pengeras Suara)Deskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)atribut:
- Impedance (ohm): 4
- SONY High Power Audio System with BLUETOOTH Technology (Sound System/Pengeras Suara)Deskripsi:Take your parties to the next level with this powerful one-box sound system. Feel the beat of your favourite tracks with High-efficiency Tweeters and JET BASS BOOSTER. Enjoy a multi-coloured, illuminated Speaker Light and make the party yours with Party Playlist and Karaoke Ranking through our Fiestable app. Handles make transportation easier than ever.atribut:
- SNI License: Yes
- Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Voltage (V): 220-240
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PC + PBT + AL
- Rated Lifetime (hour): 10000
- CF Audio Sound System Okayo (Speaker)Deskripsi:Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
- ACOURETE Panel Peredam SuaraDeskripsi:Resonansi, pantulan awal, echo, dan reverberasi di sebuah ruangan dapat menggangu kejernihan percakapan dan suara musik. Untuk mengatasi masalah tersebut, umumnya dipasang peredam suara yang disesuaikan dengan masalah yang timbul di sebuah ruangan.Adapun peredam suara yang mampu mengatasi hal itu, yaitu Acourete EchoBaffle. Acourete EchoBaffle adalah sebuah panel peredam suara yang memiliki redaman suara pada frekuensi treble. Redaman suara pada frekuensi tinggi berfungsi untuk meredam pantulan awal, echo, dan reverberasi. Keunggulan : - Redaman pada frekuensi tinggi untuk mengatasi pantulan awal, echo, dan reverberasi. - Dapat dipasang vertikal pada dinding atau horizontal pada plafon. - Desain yang lebih slim dan compact. - Easy and tool less application. - Aplikasi yang terintegrasi sebagai elemen treatment akustik dan interior. - Customizable. - Harga satuan relatif murah.atribut:
- Type: Acoustics Fabric Panel
- Color: Beige
- Material: Plywood, Accourete Fiber 300
- Finishing: Fabric
- Mounting: Wall and Ceiling
- BareTone Speaker Portable Bluetooth (Pengeras Suara)Deskripsi:- 15'' 2 WAY SPEAKER BOX WITH BATTERY- WITH TWO WIRELESS MICROPHONE- Amplifier - DC12V or rechargeable battery 10A- with handle,With high fidelity microphone- with MP3,with SD card inputatribut:
- Voltage (V): AC 100-240 (60-50Hz UNIVERSAL)
- Power (W): 600
- Size (inch): 15
- Frequency Response (Hz-kHz): 50Hz - 20KHz (+/-3dB)
- Voice Coil: 1.5″KSV (38mm)
- SNI License: Yes
- SNI Number: 016/LSP/QI/010-V/2023
- Sensitivity (dB): 96
- Tweeter Driver (mm): 25
- Woofer Magnet (oz): 40 (140mm)
- Shure Wireless Microphone Headset System (Mikrofon Nirkabel)Deskripsi:PGA31 Headset Condenser MicrophoneThe PGA31 performance headset microphone for general, speaking and performance use is a permanently-biased electret condenser microphone. Engineered to provide maximum versatility and reliable performance in a wide array of conditions at an affordable price, the PGA31 is compatible with any Shure wireless bodypack systems with TA4F (TQG) connectors. Available as an included option for many systems, it also makes a viable replacement option for use in existing systems. The wearable design offers improved comfort and a secure fit for hands-free operation in any situation, while the unidirectional (cardioid) pickup pattern provides excellent off-axis rejection for higher gain-before-feedback when using a stage monitor.
- TOA Speaker System (Sound System/Pengeras Suara)Deskripsi:The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.atribut:
- Rated Impedance Resistance (ohm): 8
- CF Audio Wireless Microphone (Mikrofon)Deskripsi:Wireless microphone.
Daftar Harga speaker aktif polytron Terbaru October 2026
| CF Audio Whole Tone Speaker (Pengeras Suara) | Rp8.099.900 |
| Polytron Speaker (Pengeras Suara) | Rp769.900 |
| Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara) | Rp1.999.900 |
| Okayo PA Sound System (Sound System/Pengeras Suara) | Rp12.999.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara) | Rp2.799.900 |
| Polytron Portable Speaker (Pengeras Suara) | Rp2.799.900 |
| auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara) | Rp5.099.900 |
| SONY High Power Audio System with BLUETOOTH Technology (Sound System/Pengeras Suara) | Rp3.399.900 |
| RUCIKA Sambungan Pipa PVC Reducing Socket AW | Rp4.900 |
| Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam) | Rp14.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9cP103222336-1.jpg)
/jsP111306712-1.jpg)
/37P105973115-1.jpg)
/48P103220152-1.jpg)
/abP110436371-5.jpg)
/2iP105973090-1.jpg)
/P102279832-1.jpg)
/fjP105676559-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Reducing%20Socket%20AW/gqP104821602-1.jpg)
/h4P105212616-3.jpg)
/8lP103222309-1.jpg)

/abP111358371-1.jpg)
/07P112287007-1.jpg)
/jgP106756700-1.jpg)
/9lP103222345-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)