Beli speaker aktif di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Sharp Active Speaker Wooden Walnut Designatribut:
- Speaker Type: 2-way speaker system
- Amplifier System: No
- Bass: Yes
- Treble: Yes
- Mic Control: Mic Volume, ECHO
- Model : Active Speaker Wooden Walnut Design
- Power Supply (V-Hz): AC 220-50/60
- Tweeter (inch): 1
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Sanken SpeakerDeskripsi:Keterangan Singkat : Sanken SMM-1000BU merupakan speaker aktif stereo dengan teknologi bluetooth, memudahkan memutar lagu kesukaan dan dapat diputar tanpa harus menghubungkan kabelatribut:
- Input Audio: Radio / USB / MMC Card / Bluetooth
- Frequency (Hz): 40-20
- AC Input (V/Hz): 220-240/50
- In Package: None
- Polytron Portable SpeakerDeskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- Sharp Active Speaker Carbon Texture Designatribut:
- Amplifier System: No
- X-Bass: Yes
- Bass: Yes
- Treble: Yes
- Mic Control: Mic Volume, ECHO
- Mic Input: Yes 2 ports
- Model : Active Speaker Carbon Texture Design
- Power Supply (V-Hz): AC 220-50/60
- Tweeter (inch): 1
- TOA Plastic Column SpeakerDeskripsi:The ZS Series Column Speakers are highly efficient compact speakers that deliver excellent sound performance in medium sized venues such as houses of worship, gymnasiums, auditoriums and more.atribut:
- Accessories: Speaker Bracket x 1, Joint Bracket x 1, Wall Bracket x 1, Fixing Bolt (M5 x 60) x 1, Hexagon Bolt (M6 x 12) (with plain washer and spring washer) x 2, Machine Screw (M5 x 20) (with plain washer and spring washer) x 2, Hexagon Bolt (M8x 15) x 1
- Enclosure: Sealed Type
- Input Terminal: Push-In terminal
- Option: Speaker Stand: ST-16A
- Finish: Enclosure: HIPS, black, paint, Punched Net: Surface-tread steel plate, black, paint, Speaker Bracket: Aluminium die-cast, black, paint, Joint Bracket, Wall Bracket: Steel plate, t1.6, black, paint
- Frequency Response (Hz): 150-16000
- Logitech Compact 2.1 Speaker SystemDeskripsi:FULL SOUND IN A QUICK DESIGNThis compact 2.1 speaker system delivers clear audio and enhanced bass via a 3.5mm connection. Easily access power, volume and headphone jack with the wired control pod. Enjoy a full audio experience in a small form factor.atribut:
- Dimensions (HxWxT) (mm): Satelite 138x80x79.5, Subwoofer 183x130x197
Daftar Harga speaker aktif Terbaru January 2026
| Polytron Professional Active Speaker | Rp1.999.900 |
| Sharp Active Speaker Wooden Walnut Design | Rp769.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Sanken Speaker | Rp999.900 |
| Polytron Portable Speaker | Rp2.799.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| Sharp Active Speaker Pro Series | Rp2.099.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| Philips In-Ear Headphones | Rp69.900 |
| Venom Gear Studio Speaker Bluetooth | Rp2.099.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)
























































































































































/9cP103222336-1.jpg)

/48P103220152-1.jpg)