Oontz Angle 3 Wireless Bluetooth Speaker (Speaker Bluetooth/Pengeras Suara)

Sebelum PPN:
Rp419.900
Spesifikasi
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Weatherproof OontZ Angle 3
The Next Generation of Portable Wireless Bluetooth Speakers, Designed and Engineered by Cambridge SoundWorks
Crystal Clear Distortion-Free Sound
Surprisingly Loud Volume
Rain Proof- Splash Proof - Shower Proof
Portable & Lightweight
Stylish Design plays horizontally and stands to play vertically
Hands Free Personal Speaker Phone
Connects quickly over Bluetooth to your iPhone, Smartphone, and Tablet
Listen to music, videos, movies, apps, and games
Surprisingly Low Price
Feature
Quality Sound
Our engineers took on the challenge of making a speaker this small sound so good
Two Precision neodymium drivers deliver clean clear highs and mids
Bass Radiator delivers enhanced Bass output in a small size.
Triangular design separates Drivers from Bass Radiator enhancing audio clarity
Surprisingly Loud Volume
Plays loud, distortion free even at maximum volume. Up to 30% louder than the OontZ Angle 2
10 watts of peak output power
Fill an average size room with high quality sound
Dorm rooms, the beach and pool, small groups and gatherings
Play it loud, distortion-free even at max volume
Weatherproof
No more worries about the rain or getting splashed
Listen to music in the shower
Perfect for taking to the beach or by the pool
IPX5 Certified Water Resistant 1
Highly Portable
Take it Room to Room
and Everywhere You Go
Amazingly light Just over 9 ounces
5.25 Inches long 2.6 inches high and 2.8 inches wide
2200 Mah Battery size plays up to 12 hours on a full charge 2
Stylish Design
Stand it up or lay it down
Triangular design with no hard corners
Plays standing up or laying down
Hands Free
Personal Wireless Speaker Phone
Works for phone calls from your iPhone and Smartphone
Use when connected over Bluetooth
Built in mic
Easy to Use
Connect to your iPhone, Smartphone and Tablet quickly
Connect in just a few seconds over Bluetooth to your iPhone, Smartphone, and Tablet
Play from Chromebooks, Windows 7-8 systems, TVs and non-Bluetooth devices using the included 3.5mm audio cable connected to the OontZ Angle 3 AUX-IN jack
Play wirelessly over Bluetooth up to 30 unobstructed feet away from your phone or tablet
Rechargeable battery charges using the included Micro USB cable, connected to a USB wall charger (not included) or from your PC or laptop


1The IPX5 certification test consists of low pressure Water projected by a nozzle (6.3 mm) from all directions, without resulting in a harmful effect to the speaker. It is not submersible and should never be placed in or under water, this could result in irreparable damage to the speaker.

2 Battery play time varies and may be less than 12 hours for a number of reasons including the listening volume (the louder the volume, the shorter the play time), the device, Bluetooth connection, and music genre and music source. The 12 hours was determined with a fully charged OontZ Angle 3 set at approximately 2/3 of the maximum volume.

Ulasan Produk

Tidak ada ulasan