Oontz Angle 3 Solo Wireless Bluetooth Speaker (Speaker Bluetooth/Pengeras Suara)
#Grup produk P106856505
Spesifikasi
| Color | Black |
|---|---|
| Size (inch) | 3.9x2.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Surprisingly Loud Volume - The OontZ solo is Designed and Engineered by Cambridge Sound Works in the USA to deliver full range of sound with 5 watts of power from a custom neodymium driver; our proprietary passive bass radiator design delivers surprising bass output from such a compact design ....... the perfect Mother’s Day Gift and the perfect gifts for women and gifts for men
Incredible 100 Foot Bluetooth Range - Play up to 100 feet away from your device; our advanced antenna design with Bluetooth 4.2 provides fast connection and incredible wireless Bluetooth range of up to 100 unobstructed feet from your device; connects easily with the Echo Dot, Echo Dot 3rd Gen, Echo, Echo Plus, iPhone 6, iPhone 7, iPhone 8, iPhone X, iPad, Samsung Galaxy 8, Samsung Galaxy 9, Samsung Note, Smartphone, Cellphone, Laptop, computer, Mac, and all other Bluetooth devices
Water resistant IPX5 - Splash proof, rainproof, Dustproof, outdoor travel speaker, perfect for the beach, poolside, golf cart; IPX5 rating speaker can resist gentle water spray & splash but cannot be partially or fully submerged
Stylish Super Lightweight - Under 8 ounces, super compact 3.9 inches long and 2.8 inches tall ounces, built in rechargeable battery for up to 10 hours of playtime at 2/3 volume
Perfect on the Go Travel Speaker - BUILT-IN Microphone for personal handsfree speakerphone calls from a Cellphone or iPhone; AUX IN Jack connect from TVs and non-Bluetooth devices with a 3.5mm Line-In cable; INCLUDES Micro-USB charging cable and Lanyard
Incredible 100 Foot Bluetooth Range - Play up to 100 feet away from your device; our advanced antenna design with Bluetooth 4.2 provides fast connection and incredible wireless Bluetooth range of up to 100 unobstructed feet from your device; connects easily with the Echo Dot, Echo Dot 3rd Gen, Echo, Echo Plus, iPhone 6, iPhone 7, iPhone 8, iPhone X, iPad, Samsung Galaxy 8, Samsung Galaxy 9, Samsung Note, Smartphone, Cellphone, Laptop, computer, Mac, and all other Bluetooth devices
Water resistant IPX5 - Splash proof, rainproof, Dustproof, outdoor travel speaker, perfect for the beach, poolside, golf cart; IPX5 rating speaker can resist gentle water spray & splash but cannot be partially or fully submerged
Stylish Super Lightweight - Under 8 ounces, super compact 3.9 inches long and 2.8 inches tall ounces, built in rechargeable battery for up to 10 hours of playtime at 2/3 volume
Perfect on the Go Travel Speaker - BUILT-IN Microphone for personal handsfree speakerphone calls from a Cellphone or iPhone; AUX IN Jack connect from TVs and non-Bluetooth devices with a 3.5mm Line-In cable; INCLUDES Micro-USB charging cable and Lanyard
Feature
Crystal Clear DistortioBluetooth 4.2 -- Play up to 100 feet from your audio device
Rain Proof - Splash Proof - Shower Proof
Connects quickly over Bluetooth to your iPhone, Smartphone, and Tablet
Listen to music, videos, movies, apps, and games
5 watts of peak output power
IPX5 Certified Water Resistant
Range : Play up to 100 feet from your audio device
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e1P106856505-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
