Beli speaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  2. Polytron Portable Speaker (Pengeras Suara)
    16%
    Mulai

    Rp2.599.900

    Polytron Portable Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  3. Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Mulai

    Rp2.199.900

    Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  4. TOA Speaker Satelite System (Speaker komputer)
    Mulai

    Rp6.999.900

    TOA Speaker Satelite System (Speaker komputer)
    Deskripsi:
    Designed for indoor use, the ZS-BS301B is a 2-way speaker system featuring high power handling. It consists of a subwoofer and 4 satellite speakers. The subwoofer is equipped with two 16 cm cone speakers and each satellite speaker equipped with one 8 cm cone speaker. The subwoofer can be installed on a floor or to a wall, and the satellite speaker can be installed to a wall or ceiling.
    atribut:
    • Sensitivity (dB): 81 (1 W, 1 m) x2 channels
    • Product Composition: Subwooferx1, Satellite speakerx4
    • Rated Impedance Resistance (ohm): 4 x2 channels
    • Frequency Response (Hz): 40-20000 x2 channels
    • Power Handling Capacity (W): Continuous program: 160 x2 channels; Continuous pink noise: 80 x2 channels
  5. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp839.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  6. Taffware Speaker Stereo 2.1
    Mulai

    Rp129.900

    Taffware Speaker Stereo 2.1
    Deskripsi:
    Apakah Anda kurang puas dengan speaker bawaan pabrik? Apakah selama ini sistem audio yang Anda gunakan memiliki suara yang kurang memuaskan? Speaker Sada ini bisa menjadi jawaban karena Anda akan mendapatkan dua buah speaker satelit dan subwoofer. Dengan bantuan subwoofer, suara yang dihasilkan speaker akan lebih bulat dan penuh
    atribut:
    • Power: USB DC 5 V, 0.6 A
    • Etc: Speaker Aktif
    • Satellite Speaker (cm): 6.3 x 6.3 x 7.5
    • Subwoofers (cm): 9.5 x 11.3 x 12.4
    • Material: Plastik
    • Total Output Power (W): 3
  7. SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)
    Mulai

    Rp149.900

    SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)
    Deskripsi:
    Alat ini merupakan pengeras suara yang hadir dengan satu buah subwoofer serta dua buah pengeras suara satelit, guna menghasilkan suara yang dahsyat. Pengeras suara jenis ini kerap disebut sebagai speaker multimedia 2.1, sangat cocok digunakan untuk mendengarkan musik, menonton film, bermain gim dan lainnya.
    atribut:
    • Power (W): 3
    • Connection Size (mm): AUX 3.5
    • Dimensions Subwoofer (mm): 96x116x128
    • Dimensions Speaker (mm): 60x60x70
    • Color: Black
  8. TOA Horn Paging Speaker
    22%
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  9. Arc Hill 2Way Compact Speaker
    Mulai

    Rp999.900

    Arc Hill 2Way Compact Speaker
    Deskripsi:
    Ultra-compact 2WAY stationary speaker Satellite speaker can be used
    atribut:
    • Outer Dimensions (mm): 126x99x44
    • Playback Frequency (Hz): 160~20000
    • Impedance (ohm): 4
    • Maximum Input Power (W): 50
  10. SANWA SUPPLY speaker
    Mulai

    Rp2.099.900

    SANWA SUPPLY speaker
    Deskripsi:
    It is a 2ch multimedia speaker that can reproduce a spacious sound with a high power of 20W maximum practical output and a deep housing. Equipped with a tweeter dedicated to high-pitched sound reproduction, it enables beautiful sound reproduction of ultra-high-pitched sound with excellent transparency. The 2.5 inch Woofer unit which reproduces a natural and stable midrange from a deep bass range is carried. Large switches with high operability are used, and BASS (bass), TREBLE (treble), and volume can be adjusted. You can make fine adjustments according to the viewing environment and sound source. Equipped with an external input (AUX) jack on the front, you can easily output by connecting a smartphone or MP3 player while the main audio is connected to the PC side. In order to deliver the sound straight from the desk to the human ear, the angle of the speaker unit is designed to be slightly upward. You can hear it clearly and clearly even at a low volume. It is equipped with a headphone jack that is convenient for midnight and environments where you care about your surroundings. It uses an aluminum panel with a hairline finish that gives it a profound and stylish atmosphere. The left and right speakers are separated by an RCA pin jack cable, which can be extended with a commercially available RCA pin jack extension cable. With a built-in amplifier, you can enjoy music simply by connecting it to the output terminal of the headphone stereo or the audio terminal of your computer. Since it has a built-in power supply, you can wire around the outlet neatly.
  11. SANWA SUPPLY Speaker
    Mulai

    Rp1.099.900

    SANWA SUPPLY Speaker
    Deskripsi:
    It is a 2ch multimedia speaker that can reproduce a spacious sound with a high power of 10W maximum practical output and a deep housing. The speaker-to-speaker cable is separable and can be extended with a 3.5 mm audio cable. The power switch and volume control are separate types, so you can easily turn the power on and off while setting the volume to the usual level. The brightness of the LED light when energized is suppressed as much as possible, and the design is inconspicuous even when used at night. The left and right speakers are separated by a 3.5mm monaural mini plug cable connection, and can be extended with a commercially available extension cable. It is equipped with a headphone jack that is convenient for midnight and environments where you care about your surroundings. With a built-in amplifier, you can enjoy music simply by connecting it to the output terminal of the headphone stereo or the audio terminal of your computer. Since it has a built-in power supply, you can wire around the outlet neatly.
    atribut:
    • Color: Black
    • Dimensions (mm): W82xD130xH187
    • External Output: Headphone jack (3.5mm)
    • Frequency Characteristic: 150Hz~20000Hz
    • Input Terminal: Stereo mini plug (3.5mm)
    • Power Supply: Built-in
    • Set Contents: Main unit, instruction manual (warranty)
  12. Taffware Mini Outdoor Bluetooth Speaker (Speaker Bluetooth/Pengeras Suara)
    Mulai

    Rp54.900

    Taffware Mini Outdoor Bluetooth Speaker (Speaker Bluetooth/Pengeras Suara)
    Deskripsi:
    Speaker C6 ini didesign untuk digunakan pada situasi outdoor berkat design yang tangguh dan waterproof. Menggunakan teknologi bluetooth terbaru yaitu Bluetooth 3.0 sehingga dapat terhubung ke smartphone dengan cepat dan kualitas audio yang dihasilkan sangat baik
    atribut:
    • Impedance (ohm): 4
    • Sensitivity (dB): 90 dB
    • Etc: Speaker Aktif
    • Frequency Response (Hz-kHz): 120 - 22
    • Battery Capacity (mAh): 500
    • Diameter (cm): 8.7
    • Drivers (mm): 45
    • Input (V/mA): DC 5 / 600
    • Thickness (cm): 3.5
    • Total Output Power (W): 5
  13. REDRAGON Gaming Speaker RGB Anvil (Speaker Komputer)
    Mulai

    Rp289.900

    REDRAGON Gaming Speaker RGB Anvil (Speaker Komputer)
    Deskripsi:
    1. Touch 8 light modes2. Power on off / Volume Control3. USB + 3.5mm4. Power Input : 5V5. Speaker RMS : 3Wx26. Speaker Unit Size : 2inch x 27. Frequency : 160Hz~20KHz8. Signal to noise ratio : ≥60db9. Product size : 82 x 96 x180 mm10. Materials: Plastic
    atribut:
    • Power Input (V): 5
    • Speaker RMS: 3Wx2
    • Speaker Unit Size (inch): 2inx2
    • Frequency (Hz): 160-20000
    • Signal to Noise Ratio (dB): ≥60
    • Dimensions (mm): 82x96x180
    • Material: Plastic
  14. TOA Wide Dispersion Speaker System
    Mulai

    Rp1.299.900

    TOA Wide Dispersion Speaker System
    Deskripsi:
    The ZS-F1300B Series Speaker are compact two-way speaker systems designed for high efficiency, wide range, and high power input handling capability. These speaker systems can be installed in a manner ideal for the location and intended application.
    atribut:
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 80-20000, -10 dB at installation in 1/2 free sound field
    • Dimension (WxHxD) (mm): 162x250x161
Daftar Harga speaker Terbaru November 2026
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
Polytron Portable Speaker (Pengeras Suara)Rp2.599.900
Venom Gear Studio Speaker Bluetooth (Pengeras Suara)Rp2.199.900
TOA Speaker Satelite System (Speaker komputer)Rp6.999.900
Polytron Speaker (Pengeras Suara)Rp839.900
Taffware Speaker Stereo 2.1Rp129.900
Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara)Rp2.799.900
SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)Rp149.900
Robot Speaker Bluetooth (Pengeras Suara)Rp59.900
Daytona Moto GPS Radar LCD Repair Speaker (Aksesoris Elektrik Motor)Rp329.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)