Beli printer hp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Printer LaserJet
    Mulai

    Rp1.999.900

    HP Printer LaserJet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  2. HP Printer LaserJet Pro
    Mulai

    Rp7.399.900

    HP Printer LaserJet Pro
    atribut:
    • Operating Humidity Range (%RH): 10 to 80
    • Display: 2-line backlit LCD graphic display
    • Finished Output Handling: Sheetfed
    • Operating Temperature Range (°C): 15 to 32.5
    • Print Technology: Laser
    • Processor Speed (MHz): 1200
    • Recommended Monthly Page Volume: 750 to 4000
  3. HP Printer
    Mulai

    Rp1.799.900

    HP Printer
    Deskripsi:
    HP Ink TankHasil cetak yang luar biasa dengan harga terjangkau.Menghasilkan cetakan bervolume tinggi dengan berkualitas luar biasa dan biaya per halaman sangat rendah, menggunakan sistem tinta yang andal dan bebas tumpahan.- Mencetak secara efisien dengan biaya per halaman rendah- Kualitas tinta andal dengan sistem bebas tumpahan.- Mudah dalam pengelolaan menggunakan monitor level tinta
    atribut:
    • Dimensions (mm): Without Stand : 525x310x158; Maximum : 525x553.5x256.6; With Trays Up : 525x310x158
    • Print Technology: HP Thermal Inkjet
    • Print Speed (ppm): Black (ISO) Up to 8, Black (Draft, A4) Up to 19, Color (ISO) Up to 5, Colour (Draft, A4) Up to 15
    • Input Capacity (sheet): Up to 60sheets
    • Media Sizes Supported: A4; B5; A6; DL envelope
    • Acoustic Pressure Emissions (dB): 47
    • Borderless Printing (mm): Yes, up to 210x297 (A4)
    • Cartridges and Printheads Color: 328 (Black), 588 (Tri-color)
    • Display: 7 segment + icon LCD
    • Duty Cycle-Monthly (page): Up to 1000
    • Input Voltage (V): 100 to 240 AC (±10%), 50/60Hz (±3Hz). High voltage: 200 to 240 AC (±10%), 50/60Hz (±3Hz)
    • Media Sizes, Custom (mm): 76.2x127 to 215x355
    • Operating Humidity Range (%RH): 15 to 80 (non-condensing)
    • Operating Temperature Range (°C): 5 to 40
    • Output Capacity (sheet): Up to 25sheets
    • Print Languages: HP PCL 3 GUI
    • Storage Temperature Range (°C): -40 to 60
    • Vertical Alignment Accuracy (mm): ±0.042
  4. HP Printer Color LaserJet Pro MFP
    Mulai

    Rp8.299.900

    HP Printer Color LaserJet Pro MFP
    atribut:
    • Print Technology: Laser
  5. Epson Wi-Fi All-in-One Ink Tank Printer
    Mulai

    Rp3.799.900

    Epson Wi-Fi All-in-One Ink Tank Printer
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  6. Epson Printer Colour Multi Function L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multi Function L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  7. Epson All-in-One Ink Tank Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson All-in-One Ink Tank Printer
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  8. Mega BULL PLUG A105 NPT 3M MEG
    Mulai

    Rp179.900

    Mega BULL PLUG A105 NPT 3M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  9. Canon Multifunction Inkjet Printer Maxify MB517
    Mulai

    Rp4.799.900

    Canon Multifunction Inkjet Printer Maxify MB517
    Deskripsi:
    Performa dan Kecepatan Untuk Bisnis Kecil Printer kecepatan tinggi yang dapat menangani penggunaan tugas berat dengan kartrid berkapasitas besar yang dimilikinya Maks. kecepatan cetak (A4) sekitar 32.5ppm mono / 26.5ppm warna Kecepatan cetak Standar ISO (A4): hingga 15.5ppm (mono) / 24.0ppm (warna) Cetak, pindai, salin, fax, LAN kabel / nirkabel First Print Out Time (FPOT/Waktu Keluar Cetakan Pertama), A4: Sekitar 6.0 detik mono / 7.0 detik warna
    atribut:
    • Compatible for: (INK) PGI-2700 (Opsional: PGI-2700XL)
    • Paper Size: Ukuran A4, A5, B5, Letter, Legal, Oficio, B-Oficio*, M-Oficio, Foolscap, Legal (India), Executive, 4x6\", 5x7\", 8x10\", Envelopes (DL, COM10, C5, Monarch)
    • Dimensions (mm): 463x394x291
    • Power (W): 25
  10. Canon Printer Multifungsi MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifungsi MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  11. HP Color Laser Printer
    Mulai

    Rp3.799.900

    HP Color Laser Printer
    atribut:
    • Duty cycle: Up to 20,000 pages (monthly, letter)
    • Function: Hanya cetak
    • Recommended Monthly Page Volume: 100 to 500
    • Print Color: Yes
    • Print Speed (ppm): Print Speed Up to 19 (Black); 4 (Color)
    • Cable Included: 1 USB PC to Printer (AP), 1 USB PC to Printer (WiFi bundle only for EMEA, AMS)
    • Connectivity, Standard: Hi-Speed USB 2.0 port, Fast Ethernet 10/100Base-TX Network Port, Wireless 802.11 b/g/n
    • Maximum Input Capacity (sheets): Up to 150
    • Media Sizes Supported, Key: 10x15cm; A4
    • Network Capabilities: Via Built-in 10/100 Base-TX Networking
    • Number of Print Cartridges: 4 (1 each Black, Cyan, Magenta, Yellow)
    • Target User and Print Volume: For teams up to 5 users; Prints up to 500 pages/month
    • Wireless Capability: Yes, Built-in Wi-Fi 802.11b/g/n
  12. Epson WorkForce Pro Wi-Fi Duplex Inkjet Printer
    Mulai

    Rp5.099.900

    Epson WorkForce Pro Wi-Fi Duplex Inkjet Printer
    Deskripsi:
    Enjoy low-cost, reliable printing with Epson WorkForce Pro WF-C5290 business printer. Delivering fast print speeds of up to 24ipm with a first page-out time of just 4.8 seconds, it is built to handle the most demanding print jobs. With a range of printing and connectivity features, this printer is the ideal solution for small workgroups that require hassle-free, low-maintenance and productive-boosting printing.
    atribut:
    • Dimensions (mm): 425x535x357
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Printer type: Print
    • Power Off (W): 0.2
    • USB interface: USB 2.0
  13. Fargo ID Card printer (Printer Kartu)
    Mulai

    Rp16.999.900

    Fargo ID Card printer (Printer Kartu)
    Deskripsi:
    Fargo DTC1250ID dirancang untuk bisnis skala kecil hingga menengah, memberikan efisiensi maksimum dalam desain yang ramping dan ramah bagi pengguna. Printer kartu Fargo DTC1250ID mudah dalam perawatan dan dapat mencetak ID Card penuh warna dan teknologi kartu yang canggih. Fargo DTC1250ID dapat dengan mudah mencetak apa yang Anda butuhkan
  14. HP Toner Cartridge 151A untuk Printer LaserJet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    HP Toner Cartridge 151A untuk Printer LaserJet
    atribut:
    • Color: Black
    • Package Dimensions (WxDxH) (mm): 362x102x198
    • Selectability: 151A
    • Page Yield: Average 3050. Declared yield value in accordance with ISO/IEC 19752. (black and white)
    • Humidity Range (%): Operating : 20 to 80 RH; Non-Operating : 10 to 90 RH
    • Operating Temperature Range (°C): 0 to 35
    • Print Technology: Laser
    • Storage Temperature Range (°C): -20 to 40
  15. CROSS Ballpoint Pen Replacement Black M Core
    Mulai

    Rp149.900

    CROSS Ballpoint Pen Replacement Black M Core
    atribut:
    • Product Type: Refill
    • Ink Color: Black
    • Quantity: 1 piece
    • Line Width: Medium character
    • Tip Size (mm): 1
Daftar Harga printer hp Terbaru January 2026
HP Printer LaserJetRp1.999.900
HP Printer LaserJet ProRp7.399.900
HP PrinterRp1.799.900
HP Printer LaserJet Pro MFPRp4.799.900
HP Printer All In One Smart TankRp2.399.900
HP Printer Color LaserJet Pro MFPRp8.299.900
HP Printer Color LaserJet ProRp8.199.900
Epson Wi-Fi All-in-One Ink Tank PrinterRp3.799.900
Epson Printer Colour Multi Function L SeriesRp2.999.900
Epson All-in-One Ink Tank PrinterRp2.599.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)