Beli printer a3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  2. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  3. Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  4. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  5. Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

    Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
  6. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  7. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  8. Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)
    Deskripsi:
    Compact Laser Multi-fungsi Copier dengan kemampuan konektifitas dengan nirkabel dan Duplex Printing yang menghasilkan cetakan Kualitas tinggi. Printer yang handal ini bisa menghemat kertas dan membantu mengurangi biaya dengan menggunakan fitur pencetakan dupleks otomatis (cetak dua sisi). Anda juga dapat menghasilkan salinan dua sisi dari dokumen asli satu sisi. Fitur untuk mengcopy termasuk: mencopy dokumen dua sisi, menyortir, mengecilkan / memperbesar dokumen 25-400%. Selain baki kertas untuk ukuran surat atau ukuran legal, dapat juga melalui pengumpanan manual untuk mencetak berbagai ukuran media, kop surat dan amplop. Pengumpanan ini juga bisa untuk mencetak 2 sisi secara otomatis.
    atribut:
    • Max Duty Cycle: 12.000 Pages
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Print Speed (A4/Letter) (ppm): Up to 30
    • Duplex Feature: Auto Duplex dan Manual 2-Sided Scan
    • Connectivity: USB 2.0 Hi-speed dan WiFi Integrated
    • Copy Resolution (dpi): 600 x 600
    • Copy Speed (A4/Letter) (cpm): Up to 30
    • Media Size: A4, Legal, Letter, B5, A5, A6 and Executive
    • Memory (Mb): 32
    • OS Support: Windows, Mac & Linux
    • Processor Speed (MHz): 300
    • Scan Type: Colour Scanner - ADF or Flatbed
  9. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  10. Epson Printer Inkjet A3+ Compatible Color/4 Colors/Wired And Wireless Lan/Wi-Fi Direct/Double-Sided/2.4-Inch Lcd (Print dan Fotokopi)
    Mulai

    Rp7.099.900

    Epson Printer Inkjet A3+ Compatible Color/4 Colors/Wired And Wireless Lan/Wi-Fi Direct/Double-Sided/2.4-Inch Lcd (Print dan Fotokopi)
    Deskripsi:
    A compact body that supports A3 XL printing. The width has been reduced by 140 mm compared to the previous model PX-1004. Installation in limited spaces has been further improved. In addition to standard network support, it also supports wireless LAN 5GHz (also supports Wi-Fi DirectR). Even if the ink level falls below the limit, monochrome printing is possible using only black ink for up to 5 days. Eliminates the worry of running out of ink and keeps business running. Adopts a tilt-type 2.4-inch color LCD. Also, a maintenance box is adopted, allowing customers to replace the ink cartridges themselves. Since it can be replaced from the front, it can be replaced without moving the main unit.
    atribut:
    • Durability: At the time of A4 printing: 50,000 pages or 5 years
    • Ink: 4 colors, stand-alone ink
    • Interface: Hi-SpeedUSB,100BASE-TX/10BASE-T,IEEE802.11a/b/g/n/ac
    • Mass (kg): (Main unit only, including consumables) Approximately 8.6
    • Number of Colors: 4
    • Operating Ambient Temperature (°C): 0~35
    • Operating Humidity (%): 20 to 80 (non-condensing)
    • Outer Dimensions, Width W x Depth D x Height H (mm): When used: 476 x 785 x 411, when stored: 476 x 369 x 159
    • Power Consumption (W): Operating: Approx. 21, Ready: Approx. 5.7, Sleep mode: Approx. 0.7
    • Power Consumption (Wh): 0.2k (TEC compliant)
    • Power Supply: AC100-240V±10%(50/60Hz)
    • Printing: Automatic double-sided printing: Standard support
    • Printing Method: Inkjet (MACH) method
    • Resolution: Maximum: 5760 x 1440dpi
    • Standard: Conforms to VCCI Class B Information Technology Equipment, Conforms to Harmonic Suppression Countermeasure Guidelines, Eco Mark Products, Compliant with International Energy Star Program
    • Supported OS: WindowsXP/WindowsVista/Windows7/,Windows8/Windows8.1/Windows10/,WindowsServer2003/WindowsServer2003R2/,WindowsServer2008/WindowsServer2008R2/,WindowsServer2012/WindowsServer2012R2/,WindowsServer2016,OSX10.6.8~10.11,macOS10.12~
    • Type: Desktop type
    • Warming up time: When the power is turned on: 29.7 seconds or less, when power saving is restored: 3.5 seconds or less
  11. Ricoh Printer Laser A3 color IP C6020 (Print dan Fotokopi)
    Mulai

    Rp43.999.900

    Ricoh Printer Laser A3 color IP C6020 (Print dan Fotokopi)
    Deskripsi:
    Continuous print speed: 36 pages/minute (color/monochrome), 320-sheet paper tray x 1, maximum paper size: A3, 7-inch MultiLink-Panel
    atribut:
    • Eco Mark Certification Number: 21 155 038
    • Printing Method: laser
  12. Ricoh Printer Laser A3 Color P C6010 (Print dan Fotokopi)
    Mulai

    Rp28.999.900

    Ricoh Printer Laser A3 Color P C6010 (Print dan Fotokopi)
    Deskripsi:
    Continuous print speed: 36 pages/minute (color/monochrome), 320-sheet paper tray x 1, maximum paper size: A3, 4-line LCD panel
    atribut:
    • Eco Mark Certification Number: 21 155 038
    • Printing Method: Laser method
    • Product Type: Printer
    • Suitable Paper Size: A3
  13. Brother Printer Multifunction HL Series (Print dan Fotokopi)
    Mulai

    Rp8.299.900

    Brother Printer Multifunction HL Series (Print dan Fotokopi)
    atribut:
    • Functions: Print
    • Display (inch): 2.7 (67.5mm) TFT
    • Memory Capacity (MB): 128
    • Power Source (V/Hz): 220-240 AC/50-60
    • Compatible Media (GB): Up to 256 (USB Flash Memory)
    • Maximum Paper Capacity (sheets): Up to 350 of 80gsm plain paper
    • Noise Level (dB): 50 (A)
    • Operating System: Windows®: 7/8/8.1/10 Server 2008/2008 R2/2012/2012 R2/2016Mac OS: 10.11.6/10.12.x/10.13.x
    • Paper Size: A3, A4,LGR, LTR, EXE, LGL, Folio, A5, A6, Photo(102x152mm/4x6\"), Indexcard(127x203mm/5x8\"), Photo-2L(127x178mm/5x7\"), C5 Envelope, Com-10, DL Envelope, Monarch
    • Paper Type: Plain, Inkjet, Glossy(Cast/Resin), Recycled
    • Power Consumption (W): Ready: 5.00, Sleep: 1.20, Power Off: 0.04
    • Print Speed: 22 (Mono)/20 (Col) ipm FPOT: 6 (Mono)/5.5 (Col)seconds
    • Printer type: Inkjet Printer
    • Product Dimensions (WxDxH) (mm): 575x477x310
    • Resolution (dpi): Up to 1200x4800
    • Temperature (°C): Operating: 5 to 40, Best Print Quality: 10 to 35
    • USB: 2
  14. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
Daftar Harga printer a3 Terbaru October 2026
HP Printer Laser JetRp1.999.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)Rp3.099.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
Brother Printer Multifunction MFC Series (Print dan Fotokopi)Rp6.499.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
HP Printer LaserJet Color Pro MFPRp8.299.900
Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)Rp3.799.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
Epson Printer Inkjet A3+ Compatible Color/4 Colors/Wired And Wireless Lan/Wi-Fi Direct/Double-Sided/2.4-Inch Lcd (Print dan Fotokopi)Rp7.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)