Beli mesin fotocopy di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putihatribut:
- Print Technology: Black & White Laser Printer
- Optical Scanning Resolution (ppi): 600x600 (black), up to 600x600 (color)
- Media Types Supported: Integrated Labels, Paper Labels, Card Stock, Plain Paper, Dual Web Labels, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide
- Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
- Printer Languages: Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
- Scan Technology: CCD
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- HP Printer LaserJet Color Pro MFPatribut:
- Print Technology: Laser
- Aditech Manager Office Desk (Meja Kerja Kantor Manager)Deskripsi:Ternyata, karakter desain sebuah meja kantor bisa dipengaruhi oleh bentuk kaki, lho! Sebagai contohnya, meja berkonsep modern ini, dihiasi oleh kaki yang ramping, berdesain minimalis, dengan material yang juga tepat.
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- AXIOO PC Desktopatribut:
- BMP Value: 15
- TKDN Value (%): 26.36
- TKDN Value + BMP Value: 41.36
- Types of Products: PDN
- Types of TKDN Products: Desktop PC
- Canon Printer imageCLASS Multifunctionatribut:
- Printing Method: Colour Laser Beam Printing
- Print Speed: (Mono / Color) A4: 21/21ppm, Letter: 22/22ppm, 2-Sided 12/12ppm
- Print Resolution (dpi): 600x600
- Print Quality with Image Refinement Technology (dpi): 1200x1200
- Available Paper Size for Auto Duplex Print: A4, B5, Letter, Legal, Executive, Foolscap, Indian Legal
- Copy Speed: (Mono / Color) A4: 21/21ppm, Letter: 22/22ppm
- Copy Resolution (dpi): 600x600
- Dimenions (WxDxH) (mm): 451x460x413
- LCD Display: WVGA Colour LCD 5.0\" Touch Screen Display
- Maximum Number of Copies: Up to 999 copies
- Maximum Power Consumption (W): 850 or less
- Scan Resolution, Driver Enhanced (dpi): Up to 9600x9600
- Scan Resolution, Optical (dpi): Platen glass: up to 600 x 600, Feeder: up to 300 x 300
- Scan Type: Color Contact Image Sensor
- Wired Connectivity: USB 2.0 High Speed, 10Base-T/100Base-TX/1000Base-T
- Wireless Connectivity: Wi-Fi 802.11b/g/n (Infrastructure mode, WPS easy Setup, Direct Connection)
- ARITA Ball Valve FlangeDeskripsi:Specification Standards:- Face to face dimensions: JIS B2002- Face to face connection: JIS B2212/2213atribut:
- Seat Material: PTFE
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Secure Penghancur Kertasatribut:
- Shred Type : Cross Cut
- Keiko Whiteboard Gantung Single Face With Non MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapusatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Panasonic PABX TelephoneDeskripsi:PABX Panasonic KX-TES824 menyediakan konfigurasi untuk 3 line dan 8 extension, dan dapat diperluas untuk konfigurasi maksimum 8 line dan 24 extension. DISA / Pesan pada sibuk adalah fitur baru seperti Ekstensi CLI (option) dan USB untuk pemrograman PC. Baru Panasonic KX-TES824 menawarkan solusi yang luar biasa bagi sebagian kecil untuk bisnis ukuran menengah. Fitur termasuk kelompok kerja, panggilan cepat sistem, nomor panggilan pribadi, internal / eksternal musik-on-terus, paging dan auto-petugas.PABX Panasonic KX-TES824 Control Unit menyediakan kapasitas awal untuk jalur pertukaran tiga dan delapan ekstensi tetapi dengan penambahan kartu dapat dengan mudah memperluas hingga valuta delapan dan dua puluh empat ekstensi. Ekstensi dapat telepon standar, telepon nirkabel atau Panasonic Sistem-TeleponHarap dicatat: sistem ini membutuhkan 1 x Panasonic KX-T7730 layar telepon untuk pemrograman semua handset lainnya dapat handset KX-T atau dijalin dgn tali / tanpa kabel standar.
- Polytron Belleza Jumbo Inverter Kulkas 2 PintuDeskripsi:Kulkas 2 Pintu dengan kapasitas 260 Liter, Belleza JUMBO hadir dengan design kulkas yang lebih lebar untuk kenyamanan dalam menyimpan makanan anda di kulkas.Dilengkapi dengan inverter compressor yang mampu menghemat penggunaan listrik hingga 20%.Tampil elegan dan modern dengan borderless round edge Tempered Glass Door yang pastinya anti penyok dan anti karat sehingga kulkas Anda akan tetap terlihat cantik dan elegan dari masa ke masa.Dilengkapi oleh deodorizer yang akan menjaga kulkas agar terbebas dari segala macam bau makanan.Miliki kebebasan mengatur luas kompartemen di bagian kulkas bawah dengan rak berbahan tempered glass yang dapat diatur ketinggiannya dan di bagian freezer dengan Removable Ice Twist Tray yang dapat dikeluarkan apabila Anda membutuhkan ukuran freezer yang lebih besar.- Inverter Compressor with 10 years Warranty- Jumbo Cabinet- Automatic Defrost System- Borderless Round Edge Tempered Glass Door- Adjustable Tempered Glass Rack- Removable Ice Twist Tray- Deodorizer- Bigger Bottle Pocket- ABS Material- Low Voltageatribut:
- Capacity (L): 260
- Number of Door: 2
- Material: ABS
- Sanplatec Graduated Cylinder TPX (Gelas Ukur Lab)atribut:
- Material: TPX (R) (methyl pentene resin)
- ZSA Printer Thermal Mesin Hitung UangDeskripsi:Printer untuk mesin hitung uang ZSA Blue 7
Daftar Harga mesin fotocopy Terbaru March 2026
| Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih | Rp48.999.900 |
| Epson Printer Ink Tank EcoTank All-in-One | Rp2.399.900 |
| HP Printer LaserJet Color Pro MFP | Rp8.299.900 |
| Ideal Penghancur Kertas Kantor | Rp21.999.900 |
| Aditech Manager Office Desk (Meja Kerja Kantor Manager) | Rp1.599.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| AXIOO PC Desktop | Rp40.999.900 |
| Canon Printer imageCLASS Multifunction | Rp7.599.900 |
| ARITA Ball Valve Flange | Rp6.799.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/3mP104795130-1.jpg)










/ohP103494881-1.jpg)