Beli printer canon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Printer Multifunction
    Mulai

    Rp1.699.900

    Canon Printer Multifunction
    Deskripsi:
    Printer Multifungsi dengan Faks dan Pencetakan 2 Sisi OtomatisPrinter multifungsi yang ringkas ini dilengkapi dengan Auto Document Feeder kapasitas 20 lembar dan opsi kartrid XL untuk pencetakan hemat biaya.- Cetak, Pindai, Salin, Faks- Kecepatan cetak Standar ISO (A4): hingga 8,8 ipm hitam / 4,4 ipm warna- Wireless, Mopria, AirPrint, Direct Wireless- Volume cetak yang direkomendasikan: 30 hingga 100 halaman
    atribut:
    • Size (mm): 435x295x189
    • Number of Nozzles: 1280
    • Ink Cartridge: PG-745S, CL-746S (Opsional PG-745, CL-746 / PG-745XL, CL-746XL)
    • Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
    • Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
    • Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
    • Appearance: USB 2.0
    • Duty Cycle (page/month): Up to 1200
    • Ink Sensor Out: Tipe Jumlah Titik
    • Noise Level (dBa): 56.5 (A4/ B/W)
    • Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
    • Operating Temperature (°C): 5-35
    • Power (V/Hz): AC 100-240 / 50/60
    • Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
    • Print Head Settings: Manual
    • Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
    • Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
    • Silent Mode: Avaliable
    • Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
    • Storage Temperature (°C): 0-40
  2. Canon Printer Multifunction MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  3. Canon MegaTank Inkjet Printer PIXMA
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  4. Canon Printer Inkjet Multifunction PIXMA E-470
    Mulai

    Rp1.299.900

    Canon Printer Inkjet Multifunction PIXMA E-470
    Deskripsi:
    Printer All-In-One fitur Wi-Fi dengan Harga Terjangkau PIXMA Ink Efficient E470 didesain untuk pencetakan nirkabel dengan harga terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)
    atribut:
    • Compatible for: (INK) PG-47, CL-57S
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10), Square (5x5\")
    • Dimensions (mm): 426x306x145
    • Power (W): 10
  5. Canon Printer Wireless
    Mulai

    Rp1.999.900

    Canon Printer Wireless
    Deskripsi:
    Printer Nirkabel dengan Wadah Tinta Isi Ulang dan Pencetakan Biaya RendahPrinter dengan wadah tinta isi ulang nirkabel terbaik yang memadukan fungsionalitas dan gaya. Printer 3-in-1 berperforma tinggi ini hadir dengan layar LCD cahaya latar 1,35” yang memudahkan pengoperasian perangkat.- Print, Scan, Copy (Cetak, Pindai, Salin)- Kecepatan Cetak (A4, ISO): hingga 11 / 6 ipm (hitam/warna)- Wi-Fi, AirPrint, Mopria, Nirkabel Langsung- Rekomendasi Volume Cetak per Bulan: 150 - 1.500 halaman
    atribut:
    • Size (mm): 435x295x189
    • Number of Nozzles: 1280
    • Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
    • Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
    • Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
    • Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
    • Appearance: USB 2.0
    • Duty Cycle (page/month): Up to 1200
    • Ink Cartridge: PG-47, CL-57S (Opsional CL-57)
    • Ink Sensor Out: Tipe Jumlah Titik
    • Noise Level (dBa): 56.5 (A4/ B/W)
    • Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
    • Operating Temperature (°C): 5-35
    • Power (V/Hz): AC 100-240 / 50/60
    • Print Head Settings: Manual
    • Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
    • Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
    • Silent Mode: Avaliable
    • Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
    • Storage Temperature (°C): 0-40
  6. Canon Printer Inkjet Pixma
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Canon Printer Inkjet Pixma
    Deskripsi:
    System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0
    atribut:
    • Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
    • Voltage (V): AC 100-240
    • Frequency (Hz): 50/60
  7. Canon Printer Inkjet TS307
    Mulai

    Rp869.900

    Canon Printer Inkjet TS307
    Deskripsi:
    Pencetakan Nirkabel dengan kemudahan penggunaan fitur Smartphone Copy Padukan TS307 dengan aplikasi seluler Canon Print Inkjet/SELPHY dan membuat salinan dokumen secara mudah, menggunakan smartphone Anda. - Cetak, Smartphone Copy - Kecepatan cetak Standar ISO (A4): hingga 7,7ipm (mono) / 4,0ipm (warna) - Kecepatan Foto (4 x 6inch): 65det. : (tanpa batas tepi)
    atribut:
    • Compatible for: (INK) PG-745S, CL-746S (Opsional: PG-745, CL-746 / PG-745XL, CL-746XL)
    • Paper Size: A4, LTR, 4x6\", 5x7\", Custom Size (width: 89-215,9mm, length: 127-676mm)
    • Dimensions (mm): 430x282x143
    • Power (W): 10
  8. Canon Printer Inkjet Multifunction PIXMA E-410
    Mulai

    Rp999.900

    Canon Printer Inkjet Multifunction PIXMA E-410
    Deskripsi:
    Printer All-In-One dengan Harga Terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)
    atribut:
    • Compatible for: (INK) PG-47, CL-57S
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10)
    • Dimensions (mm): 426x306x145
    • Power (W): 9
  9. Canon Printer Inkjet Multifunction PIXMA G6070
    Mulai

    Rp5.299.900

    Canon Printer Inkjet Multifunction PIXMA G6070
    Deskripsi:
    Wadah Tinta All-In-One Isi Ulang untuk Pencetakan Volume Tinggi Didesain untuk pencetakan volume tinggi dengan biaya ringan, printer foto ringkas dan nirkabel berperforma tinggi ini secara mengagumkan memadukan keringkasan dan serangkaian luas pilihan pencetakan yang lengkap untuk digunakan di rumah atau di kantor skala kecil. Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 13,0ipm hitam / 6ipm warna Hi-speed USB 2.0, Wireless, Wired LAN, Wireless / Wired LAN Pictbridge, Mopria, AirPrint, Direct Wireless Volume cetak yang direkomendasikan: 150 hingga 1.500 halaman
    atribut:
    • Compatible for: (INK) GI-70
    • Paper Size: A4, A5, B5, LTR
    • Dimensions (mm): 403x369x195
    • Power (W): 15
  10. Canon Printer Inkjet PIXMA G5070
    Mulai

    Rp3.799.900

    Canon Printer Inkjet PIXMA G5070
    Deskripsi:
    Printer Nirkabel Berperforma Tinggi untuk digunakan di Rumah dan di Kantor Kecil Printer foto ringkas dan nirkabel berperforma tinggi ini secara mengagumkan memadukan keringkasan dan serangkaian luas pilihan pencetakan yang lengkap untuk digunakan di rumah atau di kantor skala kecil. - Cetak - Kecepatan cetak Standar ISO (A4): hingga 15.0 ipm hitam / 10.0 ipm warna - Hi-speed USB 2.0, Wireless, Wired LAN, Wireless/Wired LAN Pictbridge, Mopria, AirPrint, BLE, Direct Wireless - Volume cetak yang direkomendasikan: 80 hingga 300 halaman
    atribut:
    • Compatible for: (INK) GI-70
    • Paper Size: A4, A5, B5, LTR, LGL, 4x6\", 5x7\", 7x10\", 8x10\", Envelopes (DL, COM10), Square (5x5\", 4x4\", 89x89 mm)
    • Dimensions (mm): 403x369x166
    • Power (W): 21
  11. Epson Printer Colour Multifunction L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  12. Epson Printer Ink Tank Wi-Fi All-in-One
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  13. Epson Printer Ink Tank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson Printer Ink Tank All-in-One
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  14. Canon Printer Pixma iX6870
    Mulai

    Rp4.999.900

    Canon Printer Pixma iX6870
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 24W (operating), Approx. 2.0W (standby), 0.3W (off)
    • Dimension (WxDxH): approx. 584 x 310 x 159 mm
    • Document Size: A3+, A3, A4, A5, B4, B5, LTR, LGL, LDR, 4x6 inch, 5x7 inch, 8x10 inch, 10x12 inch, Envelopes (DL, COM10), Custum size (width 55 - 329mm, length 91 - 676mm)
    • Compatible Ink Cartridges: CLI-751 (Black), CLI-751 (Cyan), CLI-751 (Magenta), CLI-751 (Yellow), PGI-750 (Pigment Black), PGI-755XXL (Pigment Black)
    • Maximum Resolution: 9600 (horizontal) x 2400 (vertical) dpi
    • Number of Ink Cartridges: 5
  15. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  16. Canon Printer Inkjet PIXMA PRO500
    Mulai

    Rp27.999.900

    Canon Printer Inkjet PIXMA PRO500
    Deskripsi:
    Printer Foto Profesional untuk Fotografer dan Seniman yang Mahir Printer format A2 ini menghasilkan cetakan archival-grade dengan ketajaman dan akurasi yang tertinggi, menampilkan 11 warna ditambah tinta Chroma Optimiser LUCIA PRO, desain print head baru, dan mesin pemrosesan data L-COA PRO terkini. Sistem tinta 12-ink LUCIA PRO untuk cetakan arsip sejati Media: A2, A3+, A3, A4 dan banyak lagi Mencetak foto tanpa batas tepi ukuran A2 dalam 6 menit
    atribut:
    • Compatible for: (INK) PFI-50
    • Paper Size: A5, A4, A3, A3+, A2, B5, B4, B3, 4x6\", 5x7\", 8x10\", 10x12\", 14x17\", 17x22\", Letter, Legal, Ledger
    • Dimensions (mm): 723x435x285
    • Power (W): 37
  17. Canon Printer Inkjet Multifunction Maxify MB547
    Mulai

    Rp6.399.900

    Canon Printer Inkjet Multifunction Maxify MB547
    Deskripsi:
    Printer Multifungsi Bisnis yang Unggul Manfaatkanlah kecepatan cetak dan pindai yang pesat dengan layar sentuh. Membuat dokumen berwarna setajam laser dengan mudah. Mencetak atau memindai tanpa kabel dari perangkat seluler atau berbagi dokumen tanpa hambatan dalam folder jaringan. Maks. kecepatan cetak (A4) sekitar 32.5ppm mono / 26.5ppm warna Kecepatan cetak Standar ISO (A4): hingga 24.0ipm (mono) / 15.5ipm (warna) Cetak, pindai, salin, fax, LAN kabel / nirkabel First Print Out Time (FPOT/Waktu Keluar Cetakan Pertama), A4: Sekitar 6.0 detik mono / 7.0 detik warna
    atribut:
    • Compatible for: (INK) PGI-2700 (Opsional: PGI-2700XL)
    • Paper Size: A4, A5, B5, Letter, Legal, Oficio, B-Oficio*, M-Oficio, Foolscap, Legal (India), Executive, 4x6\", 5x7\", 8x10\", Envelopes (DL, COM10, C5, Monarch)
    • Dimensions (mm): 463x394x351
    • Power (W): 27
  18. Canon Printer Inkjet Multifunction Maxify MB517
    Mulai

    Rp4.799.900

    Canon Printer Inkjet Multifunction Maxify MB517
    Deskripsi:
    Performa dan Kecepatan Untuk Bisnis Kecil Printer kecepatan tinggi yang dapat menangani penggunaan tugas berat dengan kartrid berkapasitas besar yang dimilikinya Maks. kecepatan cetak (A4) sekitar 32.5ppm mono / 26.5ppm warna Kecepatan cetak Standar ISO (A4): hingga 15.5ppm (mono) / 24.0ppm (warna) Cetak, pindai, salin, fax, LAN kabel / nirkabel First Print Out Time (FPOT/Waktu Keluar Cetakan Pertama), A4: Sekitar 6.0 detik mono / 7.0 detik warna
    atribut:
    • Compatible for: (INK) PGI-2700 (Opsional: PGI-2700XL)
    • Paper Size: Ukuran A4, A5, B5, Letter, Legal, Oficio, B-Oficio*, M-Oficio, Foolscap, Legal (India), Executive, 4x6\", 5x7\", 8x10\", Envelopes (DL, COM10, C5, Monarch)
    • Dimensions (mm): 463x394x291
    • Power (W): 25
  19. Canon Printer Inkjet Multifunction PIXMA MG3670
    Mulai

    Rp1.799.900

    Canon Printer Inkjet Multifunction PIXMA MG3670
    Deskripsi:
    Printer Foto All-In-One Nirkabel dengan Pencetakan Dupleks dan Cloud Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): sampai dengan 5.7ipm (warna) / 9.9ipm (mono) Mencetak foto tanpa batas tepi 4 x 6inch dalam 44 detik
    atribut:
    • Compatible for: (INK) PG-740, CL-741 (PG-740XL, CL-741XL - Opsional)
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", 8x10\", Amplop (DL, COM10)
    • Dimensions (mm): 449x304x152
    • Power (W): 16
  20. Canon Printer imageCLASS Multifunction
    Mulai

    Rp7.599.900

    Canon Printer imageCLASS Multifunction
    atribut:
    • Printing Method: Colour Laser Beam Printing
    • Print Speed: (Mono / Color) A4: 21/21ppm, Letter: 22/22ppm, 2-Sided 12/12ppm
    • Print Resolution (dpi): 600x600
    • Print Quality with Image Refinement Technology (dpi): 1200x1200
    • Available Paper Size for Auto Duplex Print: A4, B5, Letter, Legal, Executive, Foolscap, Indian Legal
    • Copy Speed: (Mono / Color) A4: 21/21ppm, Letter: 22/22ppm
    • Copy Resolution (dpi): 600x600
    • Dimenions (WxDxH) (mm): 451x460x413
    • LCD Display: WVGA Colour LCD 5.0\" Touch Screen Display
    • Maximum Number of Copies: Up to 999 copies
    • Maximum Power Consumption (W): 850 or less
    • Scan Resolution, Driver Enhanced (dpi): Up to 9600x9600
    • Scan Resolution, Optical (dpi): Platen glass: up to 600 x 600, Feeder: up to 300 x 300
    • Scan Type: Color Contact Image Sensor
    • Wired Connectivity: USB 2.0 High Speed, 10Base-T/100Base-TX/1000Base-T
    • Wireless Connectivity: Wi-Fi 802.11b/g/n (Infrastructure mode, WPS easy Setup, Direct Connection)
Daftar Harga printer canon Terbaru March 2026
Canon Printer MultifunctionRp1.699.900
Canon Printer Multifunction MG2570sRp919.900
Canon MegaTank Inkjet Printer PIXMARp3.099.900
Canon Printer Inkjet Multifunction PIXMA E-470Rp1.299.900
Canon Printer WirelessRp1.999.900
Canon Printer Inkjet PixmaRp729.900
Canon Printer Inkjet TS307Rp869.900
Canon Printer Inkjet Multifunction PIXMA E-410Rp999.900
Canon Printer Inkjet Multifunction PIXMA G6070Rp5.299.900
Canon Printer Inkjet PIXMA G5070Rp3.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)