Beli pressure gauge nagano di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  3. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  4. NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp329.900

    NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  5. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  6. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    38%
    Mulai

    Rp1.599.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  7. NAGANO KEIKI Alat Pengukur Tekanan Vakum
    Mulai

    Rp1.199.900

    NAGANO KEIKI Alat Pengukur Tekanan Vakum
    Deskripsi:
    Alat pengukur tekanan vakum yang kompatibel dengan standard JIS B 7505-1. Alat ini secara struktur mengirimkan data pada pergerakan jarum sesuai metode tabung Bourdon. Alat ini dapat mengukur rentang tekanan yang lebar dan digunakan untuk aplikasi pengukuran yang luas.
    atribut:
    • Case Shape: A type without vertical collar
    • Pressure Range (MPa): -0.1
    • Weight (g): 200
    • Accuracy: +/- 1.6% FS
    • Connection size: G1 / 4B (PF)
    • Outer Diameter (mm): 60
    • Call: AT G1 ​​/ 4 60x-0.1MPa
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: CA203
    • Minimum Scale (MPa): 0.002
    • Type: Standard vacuum gauge (for indoor use)
  8. NAGANO KEIKI Standard Pressure Gauge (A / B Frame / Vertical Type) 100Φ Model Number: AE20
    Mulai

    Rp1.499.900

    NAGANO KEIKI Standard Pressure Gauge (A / B Frame / Vertical Type) 100Φ Model Number: AE20
    Deskripsi:
    The 7-digit model number (model No. ) is placed below the scale plate mark. Standard conformity mark (type approval) is available. (Depending on size, accuracy, and pressure range) Wide pressure measurement range and corrosion resistance are required. This product complies with JIS B 7505-1 Bourdon tube pressure gauges. This pressure gauge is designed to transmit the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide range of pressures, making it suitable for use in a wide range of fields. The product with the inspection certificate has undergone an instrumental error test with a JCSS-calibrated standard, with the measurement difference recorded at the specified inspection points. The product with the 4-item inspection document set comes with the following: 1. Inspection certificate (an instrumental error test has been conducted with a JCSS-calibrated standard, with the measurement difference recorded at the specified inspection points) 2. Inspection certificate (certifying that the inspection results met the quality standards listed in the inspection certificate) 3. Traceability certificate (certifying that the standard used is traceable to the national standard) 4. Copy of standard (a copy of the JCSS calibration certificate for the standard used)- Orders for products with inspection documents cannot be cancelled once placed. Please specify the address to be written on the certificate. *When selecting a pressure gauge, please select a pressure range in which the upper limit of the normal pressure falls within the following range to ensure full performance. For constant pressure: 3/4 or less of the maximum pressure range For fluctuating pressure: 2/3 or less of the maximum pressure range Also, please confirm that the materials of the wetted parts listed are suitable for the gas or liquid to be measured. For details, please refer to JIS B 7505-1.
    atribut:
    • Mass (g): About 400
    • Material (Bourdon Tube): C6872
  9. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  10. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  11. NAGANO General Industrial Digital Pressure Gauge Model: GC61
    Mulai

    Rp11.999.900

    NAGANO General Industrial Digital Pressure Gauge Model: GC61
    Deskripsi:
    IP65, switch function (NPN or PNP open collector), analog output (optional), 6-stage filter setting (none, 25/250 ms, 2.5/5/10 s), loop check, display, Analog output scaling, filter, key lock, hold, one-touch zero adjustmentApplicationsThis digital pressure gauge with a highly reliable semiconductor deposition type pressure sensor built in can be used to monitor and control hydraulic and water pressure lines in various industrial machines and equipment. It has a digital display, pressure switch and transmitter all integrated in a compact package, and is equipped with loop check, scaling functions, etc.Comparator OutputNPN open collector x 2 outputs/Output capacity 30V DC 80mA DC max.Response speed: 5ms or less,Dead band: Variable in hysteresis mode, fixed at 1%FS in window comparator modeOperation indicator: Red LED (lights up when ON)
    atribut:
    • Accuracy: ±(1%FS+1digit)at 23℃
    • Pressure Range (MPa): 0–50
    • Measurement Fluid: Gas/Liquid
    • Remarks: Output: 4 to 20mA
    • Mounting Method: Vertical Mounting
    • Power Supply: 15 to 24V DC ±10% (with 4 to 20mA DC output)
    • Case Construction: IP65 (with air vent hole)
    • Character Height (mm): 8
    • Display Method: 4-digit LED digital
    • Display Update Cycle (ms): 200
    • Maximum Allowable Pressure (kgf/cm²): 1.5 times the pressure range
    • Temperature coefficient: ±0.1%FS/℃
  12. Brannan G 3/8 Analogue Pressure Gauge
    Mulai

    Rp3.999.900

    Brannan G 3/8 Analogue Pressure Gauge
    Deskripsi:
    Bourdon tube pressure gauges for use on sealed (pumped) systemsPhosphor Bronze Element and Brass MovementDual scale bar & psiSteel Case with Acrylic WindowLoose red pointer which can be set at normal operating pressureComplete with safety blow out disc.3/8 in BSP Bottom Entry connectionTo BS EN837 -1:1998Calibrated versions available where stated
    atribut:
    • Case Material: Steel
    • Connection size: G 3/8
    • Display Type: Analogue
    • Gauge Outside Diameter (mm): 100
    • Mounting Type: Bottom Entry
  13. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  14. monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp129.900

    monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Case Shape: Vertical collarless
    • Thickness (mm): 29.3
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
    • The connecting portion screw: R1 / 4
  15. NAGANO KEIKI Pressure Gauge Normal Type D Frame/Embedded Type 60 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.499.900

    NAGANO KEIKI Pressure Gauge Normal Type D Frame/Embedded Type 60 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.
    atribut:
    • Connection size: G1 / 4B
    • Type: Standard type pressure gauge (for indoor use)
    • Material Co., Ltd.: CA203
    • Outer Diameter (mm): 60
    • Case Shape: D type embedded type
  16. ASHCROFT Pressure Gauge 0 to 1000psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.599.900

    ASHCROFT Pressure Gauge 0 to 1000psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Item: Pressure Gauge
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 1000
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  17. TESTO Straight Pitot Tube
    Mulai

    Rp11.999.900

    TESTO Straight Pitot Tube
    Deskripsi:
    To measure flow velocities in ventilation ducts or process air, you can upgrade your measuring instrument by adding a Pitot tube. Pitot tubes provide the optimum conditions, especially for higher flow velocities and dust-laden air.This Pitot tube is 1000 mm long and features integrated temperature measurement.
    atribut:
    • Pitot tube factor: 0.67
    • Immersion depth: 150 mm
    • Measurement Range (m/s): +1 to +30
  18. BESTEC Gas Spring NS Type
    Mulai

    Rp2.699.900

    BESTEC Gas Spring NS Type
    Deskripsi:
    The NS type has the same characteristics as the N type, but its overall length is shorter, allowing the mold height to be reduced.
    atribut:
    • Piping: No
Daftar Harga pressure gauge nagano Terbaru October 2026
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Rp1.399.900
NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp2.999.900
NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)Rp329.900
NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)Rp409.900
NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp1.599.900
NAGANO KEIKI Alat Pengukur Tekanan VakumRp1.199.900
NAGANO KEIKI Standard Pressure Gauge (A / B Frame / Vertical Type) 100Φ Model Number: AE20Rp1.499.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp789.900
TECHCROFT Pressure Gauge GSS63Rp929.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)