Beli Pressure Gauge Set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  3. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  4. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  5. SK Gauge Block
    36%
    Mulai

    Rp359.900

    SK Gauge Block
    Deskripsi:
    - A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
  6. PRO-SET Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp6.299.900

    PRO-SET Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 23151820
    • Features: Rubber Handles and Boots
    • Gauge Accuracy (%): +/-1.00
    • Gauges High Side Red: 0 to 800
    • Gauges Low Side Blue (in Hg-psi): 30 to 500
    • Hose Length (inch): 60
    • Material: Aluminium
    • Number of Hoses: 3
    • Number of Valves: 2
    • Product Type: Mechanical Manifold Gauge Set
    • Standards: UL/SAE
    • Vacuum Port Size (inch): 1/4
  7. monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  8. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  9. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  10. WESTWARD Tire Pressure Gauge Set (Pengukur Tekanan Ban)
    Mulai

    Rp7.399.900

    WESTWARD Tire Pressure Gauge Set (Pengukur Tekanan Ban)
    atribut:
    • Item: Pressure Gauge Set
    • Used For: For All Major Manufacturers, Domestic And Import Vehicles.
    • Operating range: For All Major Manufacturers, Domestic And Import Vehicles.
    • Includes: 10 O-Rings, 18 ft High Pressure Hose Rated for 4500 psi, 2 Gauges, Quick Coupler Connections., U.S. and Metric Fittings
    • For Use On: Domestic And Import Vehicles., For All Major Manufacturers
    • Application: Transmission Pressure Gauge Set
    • Material: Brass, Steel
    • Type: Transmission
  11. Dwyer Air System Monitoring Kit
    Mulai

    Rp2.499.900

    Dwyer Air System Monitoring Kit
    Deskripsi:
    These kits contain tubes, fittings, static pressure tips, and other components that are used with compatible gauges or manometers in air-monitoring applications.
    atribut:
    • Brand: DWYER
  12. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  13. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  14. Wipro Excavator Pressure Gauge Set (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.599.900

    Wipro Excavator Pressure Gauge Set (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Contains :- 1Pcs Quick connector : G1/XD13- 3Pcs T Connector : 1/4x1/4x1/4inch,1/4x1/4x1/4inch,9/16x9/16x1/4inch- 4Pcs Test hose Length 1.6m- 4Pcs Pressure Gauge : - Gauge Ø63mm (0-100 BAR / 0-1500 PSI) - Gauge Ø63mm (0-250 BAR / 0-4000 PSI) - Gauge Ø63mm (0-400 BAR / 0-6000 PSI) - Gauge Ø63mm (0-600 BAR / 0-10000PSI)- 9Pcs Test coupling : G1/8inch, G1/4inch, G3/8inch, M10x1, M10x1.25, M14x1.5, M12x1.25, UNF7/16inch, UNF9/16inch
    atribut:
    • Order No.: 49-2000-06
    • Measuring (cm): 51.5x38x33.5
    • Function: Test the pressure of the mechanical hydraulic system
  15. PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Mulai

    Rp619.900

    PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Deskripsi:
    Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
    atribut:
    • UNSPSC: 41111617
    • Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
    • Blade Width (inch): 1/2
    • Included Certification: Certificate of Conformance
    • Locking Device: No
    • Markings: Inch with Metric Equivalent
  16. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  17. NIHONSEIKI FRL Unit (with Pressure Gauge & Bwackets)
    Mulai

    Rp3.099.900

    NIHONSEIKI FRL Unit (with Pressure Gauge & Bwackets)
    atribut:
    • Drain Discharge Method: Manual (automatic Discharge at a Pressure of 0.05MPa)
    • Filtration Precision (µm): 5
    • Fluid Temperature (°C): 5 to 60
    • Oil Reservoir Capacity (cm³): 200
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length x Total Width (mm): 213x230
    • Working Oil: Type 1 turbine oil (ISO VG#32 equivalent)
    • Working Pressure (MPa): 1
  18. NIHONSEIKI FRL Unit (with Pressure Gauge & Brackets)
    Mulai

    Rp2.899.900

    NIHONSEIKI FRL Unit (with Pressure Gauge & Brackets)
    atribut:
    • Drain Discharge Method: Manual (automatic Discharge when the Pressure is 0.05MPa or less)
    • Filtration Precision (µm): 5
    • Fluid Temperature (°C): 5 to 60
    • Oil Reservoir Capacity (cm³): 200
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length x Total Width (mm): 244x152
    • Working Oil: Type 1 turbine oil (ISO VG#32 equivalent)
    • Working Pressure (MPa): 1
  19. Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.399.900

    Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Easy-to-read wide-angle scale- A small lightweight type that can be placed in any space
    atribut:
    • Gaseous body to be measured: Air and noncorrosive gas
    • Pressure measuring method: Differential pressure type
    • Pressure receiving element: Diaphragm
    • Working Ambient Humidity: 90%RH or less(but free of condensation)
    • Working Ambient Temperature: -10 to +50degrees(No icing)
Daftar Harga Pressure Gauge Set Terbaru October 2026
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
TECHCROFT Pressure Gauge GSS63Rp929.900
NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp2.999.900
monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Rp349.900
SK Gauge BlockRp359.900
PRO-SET Manifold Gauge Sets (Pengukur Tekanan AC)Rp6.299.900
monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp149.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Rp1.399.900
NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)Rp409.900
WESTWARD Tire Pressure Gauge Set (Pengukur Tekanan Ban)Rp7.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)