Beli tire pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Double Tire Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    monotaro Double Tire Gauge
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  2. monotaro Double Tire Compatible Tire Gauge (Grip Type)
    Mulai

    Rp1.099.900

    monotaro Double Tire Compatible Tire Gauge (Grip Type)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Hose Length (mm): About 450
    • Compatible: US valve (open valve is impossible)
    • Maximum Operating Pressure (MPa): 0.8
    • Connection Thread: Hose: G1 / 4 Parallel pipe male screw, plug: G1 / 4 Parallel pipe external thread
    • Compatible Fluid: air
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Measurement range (kPa): 0 ~ 800 (0 ~ 0.8MPa)
    • Minimum Scale (kPa): 10 (start 40)
    • Overall Length (mm): 280
    • Type: Double tire support
    • Working Pressure (kPa): (Regular) 100-500
    • accuracy(%): +/- 20kPa
  3. FATOOLS HD Dial Tyre Gauge & Inflator F/Truck
    Mulai

    Rp799.900

    FATOOLS HD Dial Tyre Gauge & Inflator F/Truck
    atribut:
    • Pressure (psi): 160
  4. TORA Tire gauge 3 Function for Truck
    Mulai

    Rp719.900

    TORA Tire gauge 3 Function for Truck
    atribut:
    • Size (inch): 1/4
    • Temperature Range (°C): -20 to 80
    • Hose Length (cm): 85
    • Maximum Pressure (kgf/cm²): 14
  5. BAL OHASHI Tire Gauge for High Pressure
    Mulai

    Rp439.900

    BAL OHASHI Tire Gauge for High Pressure
    Deskripsi:
    With 144mm long arm and double chuck, tire pressure can be measured without worrying about the position of the tire valve. With measurement value holding function. Can be used with double tires. With decompression function.For trucks/passenger cars/motorcycles
    atribut:
    • Overall Length (mm): 610
    • Main Unit Dimensions (mm): Φ62.5
    • Hose Length (mm): 300
    • Minimum Scale (kPa): 20
    • Measuring Range (kPa): 90~1100
    • Measurement Error (kPa): ±20
  6. TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp86.900

    TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  7. monotaro Air Chuck Gun Type Tire Gauge
    Mulai

    Rp249.900

    monotaro Air Chuck Gun Type Tire Gauge
    Deskripsi:
    Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Pricision (kPa): ± 30
    • Measuring Range (kPa): 0 to 1000
    • Air Outlet: G (PM) 1/4 plug
    • Type: Clip chuck
    • Types of Hozardous Materials: Non-dangerous goods
    • Hose Length (mm): About 440
    • Maximum Working Pressure (MPa): 1
    • Maximum Working Pressure (kPa): 1000
  8. KTC Tire Air Gauge
    Mulai

    Rp3.199.900

    KTC Tire Air Gauge
    Deskripsi:
    To measure, increase and decrease the air pressure of automobile tires.Tire Air Gauge 500: Passenger cars and commercial cars (vans).Tire Air Gauge 1200: Motorcycles, passenger cars, trucks and buses.The lever is lightweight for fine adjustments with ease.The gauge is large (70mm) and easy to read measurements. The pressure can be measured and decreased without connection to the air hoseWith the swivel joint, the hose is not easily twisted.The ultra thin straight connector on the tip (the tip is 11mm diameter) enables use for almost all aluminum wheels (AGT231).The long type double connector facilitates use for double tires (AGT232).The connector on the tip is replaceable (option).
  9. WINTERS Tire Pressure Gauge
    Mulai

    Rp479.900

    WINTERS Tire Pressure Gauge
    Deskripsi:
    Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.
    atribut:
    • UNSPSC: 23151820
    • Color: Black
    • Features: Pressure Relief Valve; Protective Boot; Tire Pressure Gauge
    • Gauge Type: Analog
    • Includes: Carrying Pouch
    • Manufacturer Part Number: PGV693
    • Material: Rubber; Steel
    • Maximum Operating Air Pressure (psi): 100
    • Minimum Operating Air Pressure (psi): 0
    • Overall Length (in): 4
    • Pressure Increments (psi): 2
    • Product Type: Tire Pressure Gauge
  10. HARDEN Oil-immersed Tire Pressure Gauge
    Mulai

    Rp239.900

    HARDEN Oil-immersed Tire Pressure Gauge
    atribut:
    • Size (psi): 0-200
  11. Startools Digital Pressure Gauge
    Mulai

    Rp4.899.900

    Startools Digital Pressure Gauge
    Deskripsi:
    • Battery powered• For hydraulic, oil pressure, water pressure, air pressure measuring, for media which is not corrosive to stainless steel wetted parts
    atribut:
    • Port Size: 1/4inch G
    • Range (bar): 700
    • Size (inch): 3
  12. TRUSCO Tire Pressure Gauge
    Mulai

    Rp299.900

  13. TEKIRO Alat Ukur Tekanan Angin Digital
    Mulai

    Rp169.900

    TEKIRO Alat Ukur Tekanan Angin Digital
    Deskripsi:
    Tekiro Digital Tire Pressure Gauge 2 in 1 Pengukur Tekanan Angin Fungsi 2 in 1 : - Mengukur Tekanan Angin Ban - Mengukur Ketebalan Ban - Untuk satuan: PSI, BAR, kPa, kg/cm selectable - Otomatis turn off jika tidak dipakai - LCD Display with backlight free batre ( include ) - Alat ukur tekanan angin ban ini bentuknya kecil dan mudah disimpan di dalam kantong. - Layar display LCD yang cukup besar untuk memperjelas pembacaran ukuran. - Juga memiliki fungsi untuk mengukur ketebalan dari kembang ban dengan pin yang telah disediakan pada alat ini. - Sudah disedikan battery sebanyak 2 piece yang dapat langsung dipasangkan pada alat ini untuk digunakan. - Dapat memilih satuan PSI, BAR, kPa dan kg/cm2 sebagai satuan baca tekanan angin. - Alat ini akan secara otomotis non-aktif dengan sendirinya setelah 20 detik tidak dipergunakan. - Produk ini sangat berkualitas. 100% Original Produk Japanese Industrial Standard (JIS) Tekiro Corporation, Japan
  14. MAXPOWER Tire Pressure Inflator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    MAXPOWER Tire Pressure Inflator
    atribut:
    • Size: 200PSI / RP223
  15. Milton Tire Pressure Gauge
    Mulai

    Rp3.199.900

    Milton Tire Pressure Gauge
    Deskripsi:
    Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.
    atribut:
    • UNSPSC: 23151820
    • Color: Brass
    • Features: Built in Deflator Valve
    • Gauge Type: Analog
    • Includes: Built-In Deflator Button; Rubber Boot Around Gauge
    • Manufacturer Part Number: 956
    • Material: Brass
    • Maximum Operating Air Pressure (psi): 160
    • Minimum Operating Air Pressure (psi): 10
    • Overall Length: 18-1/4
    • Pressure Increments (psi): 2
    • Product Type: Tire Pressure Gauge
  16. Haltec Tire Pressure Gauge
    Mulai

    Rp429.900

    Haltec Tire Pressure Gauge
    Deskripsi:
    Pencil tire pressure gauges are the most common gauge for frequent and quick tire pressure checks on the road. These inline-type gauges display a pressure reading on a bar that slides out when air from the tire is pushed through the gauge.
    atribut:
    • Product Type: Tire Pressure Gauge
  17. TIPTOP Bar Gauge
    Mulai

    Rp169.900

    TIPTOP Bar Gauge
    Deskripsi:
    Tire pressure measurement
    atribut:
    • Overall Length (mm): 305
    • Accuracy: 1000kPa
  18. HAKKO Tire Gauge
    Mulai

    Rp3.699.900

    HAKKO Tire Gauge
    atribut:
    • Finishing Material: Brass, Rubber
Daftar Harga tire pressure gauge Terbaru March 2026
monotaro Double Tire GaugeRp319.900
monotaro Double Tire Compatible Tire Gauge (Grip Type)Rp1.099.900
FATOOLS HD Dial Tyre Gauge & Inflator F/TruckRp799.900
TORA Tire gauge 3 Function for TruckRp719.900
BAL OHASHI Tire Gauge for High PressureRp439.900
TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)Rp86.900
monotaro Air Chuck Gun Type Tire GaugeRp249.900
TORA Tire Gauge Dial TypeRp41.900
KTC Tire Air GaugeRp3.199.900
WINTERS Tire Pressure GaugeRp479.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)