NAGANO General Industrial Digital Pressure Gauge Model: GC61

Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy±(1%FS+1digit)at 23℃
Pressure Range (MPa)0–50
Measurement FluidGas/Liquid
RemarksOutput: 4 to 20mA
Mounting MethodVertical Mounting
Power Supply15 to 24V DC ±10% (with 4 to 20mA DC output)
Case ConstructionIP65 (with air vent hole)
Character Height (mm)8
Display Method4-digit LED digital
Display Update Cycle (ms)200
Maximum Allowable Pressure (kgf/cm²)1.5 times the pressure range
Temperature coefficient±0.1%FS/℃

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IP65, switch function (NPN or PNP open collector), analog output (optional), 6-stage filter setting (none, 25/250 ms, 2.5/5/10 s), loop check, display, Analog output scaling, filter, key lock, hold, one-touch zero adjustment

Applications
This digital pressure gauge with a highly reliable semiconductor deposition type pressure sensor built in can be used to monitor and control hydraulic and water pressure lines in various industrial machines and equipment. It has a digital display, pressure switch and transmitter all integrated in a compact package, and is equipped with loop check, scaling functions, etc.

Comparator Output
NPN open collector x 2 outputs/Output capacity 30V DC 80mA DC max.
Response speed: 5ms or less,
Dead band: Variable in hysteresis mode, fixed at 1%FS in window comparator mode
Operation indicator: Red LED (lights up when ON)
Warning
Sample image (please check the specifications of each product number for details)
Use
Scaling/display value, loop check/comparator output, filter/none, 25ms, 250ms, 2.5s, 5s, 10s (time constant), error display/overpressure, comparator overcurrent, out-of-range pressure during zero adjustment, hold/peak value, bottom value display, other/one-touch zero adjustment, key lock

Ulasan Produk

Tidak ada ulasan