Beli pressure pressure gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro General-Purpose Pressure Gauge (R / Vertical)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- Case Shape: Vertical collarless
- Thickness (mm): 29.3
- Accuracy: +/- 2.5% FS
- The outer diameter ( phi mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Measurement Fluid: Pneumatic, hydraulic, other
- Measurement Range (MPa): 0-1.0
- The connecting portion screw: R1 / 4
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- The Outer Diameter (Ø mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Dimension D (mm): 49.5
- Dimension B (mm): 28.5
- The connecting portion screw: G1 / 4
- Accuracy (%): 2.5
- Case Shape: Vertical collarless
- Dimensions a (mm): 60.5
- Dimensions c (mm): 11
- Dimensions e (mm): 13
- Measurement Fluid: Pneumatic, hydraulic, other
- monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- NAGANO Glycerin-filled Pressure Gaugeatribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- NAGANO KEIKI Normal Type Pressure Gauge (D Frame / Embedded Type) 60 PhiDeskripsi:Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.atribut:
- Connection size: G1 / 4B
- Type: Standard type pressure gauge (for indoor use)
- Material Co., Ltd.: CA203
- Outer Diameter (mm): 60
- Case Shape: D type embedded type
- NAGANO KEIKI Sealed-Type Pressure GaugeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 PhiDeskripsi:An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.atribut:
- Performance: General, vibration proof (V)
- Dimension H (mm): 70
- Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
- Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
- Minimum Scale (MPa): 0.02
- Nominal Dimensions (mm): phi 75
- Call: AT G3 / 8 75x1MPa
- Case Shape: Vertical A frame
- Connection Screw: G3 / 8
- Connection size: G3 / 8B
- Dimension F (mm): 18
- Dimensions d (mm): 80.5
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: C3604BD
- Measurement Fluid: Gas or liquid
- Operating Temperature Range (°C): -5 to 40
- Pressure Range (MPa): 0-1
- Thickness (mm): 35
- Weight (g): 300
- YAMAMOTO DENKI Manostar GaugeDeskripsi:Manostar gauge, synonymous with differential pressure gauges, has been thoroughly improved since its release, has excellent performance, and is widely used for air conditioning management and indoor pressure monitoring.
- monotaro Small Pressure Gauge (R / Vertical)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- Accuracy: +/- 2.5% FS
- The outer diameter ( phi mm): 40
- The connecting portion screw: R1 / 8
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Case Shape: Vertical collarless
- Thickness (mm): 24.5
- Measurement Fluid: Pneumatic, hydraulic, other
- Measurement Range (MPa): 0-1.0
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- Insize Calibration Scaleatribut:
- Specifications: 300 mm/11.81 in
- monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan)Deskripsi:Air pressure, water, measurement of oil, etc.atribut:
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- The connecting portion screw: R1 / 4
- Case Shape: Vertical collarless
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- Thickness (mm): 28
- monotaro Pressure GaugeDeskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- Wiebrock Pressure Gauge 2.5inch BottomDeskripsi:-Bisa isi minyak-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/4 NPT
- Drat Material: Brass
- Size (inch): 2.5
- Size (mm): 63
- Milton Tire Pressure GaugeDeskripsi:Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.atribut:
- UNSPSC: 23151820
- Color: Brass
- Features: Built in Deflator Valve
- Gauge Type: Analog
- Includes: Built-In Deflator Button; Rubber Boot Around Gauge
- Manufacturer Part Number: 956
- Material: Brass
- Maximum Operating Air Pressure (psi): 160
- Minimum Operating Air Pressure (psi): 10
- Overall Length: 18-1/4
- Pressure Increments (psi): 2
- Product Type: Tire Pressure Gauge
Daftar Harga pressure pressure gauge Terbaru January 2026
| monotaro General-Purpose Pressure Gauge (R / Vertical) | Rp109.900 |
| RANSBURG Pressure Gauge | Rp47.900 |
| NAGANO KEIKI Pressure Gauge | Rp319.900 |
| monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi) | Rp119.900 |
| TORA Tire Gauge Dial Type | Rp41.900 |
| monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge) | Rp149.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp1.199.900 |
| NAGANO Glycerin-filled Pressure Gauge | Rp1.699.900 |
| NAGANO KEIKI Normal Type Pressure Gauge (D Frame / Embedded Type) 60 Phi | Rp1.199.900 |
| NAGANO KEIKI Sealed-Type Pressure Gauge | Rp1.899.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/mwP103176824-2.jpg)


/meP103176806-1.jpg)

%20(Pressure%20Gauge)/d1P103193469-2.jpg)


%2060%20Phi/90P103652324-1.jpg)

%2075%20Phi/8iP103652306-1.jpg)

/exP103188537-2.jpg)


%20(Alat%20Ukur%20Tekanan)/daP103193478-3.jpg)



/P102089620-1.jpg)