Beli pressure gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECHCROFT Pressure Gauge GSB100Deskripsi:Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)atribut:
- Dial size (mm): 100
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- NAGANO KEIKI Sealed-Type Pressure GaugeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- monotaro Pressure GaugeDeskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- WIKA Bourdon Tube Pressure GaugeDeskripsi:Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
- monotaro General-Purpose Pressure Gauge (R / Vertical)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- Case Shape: Vertical collarless
- Thickness (mm): 29.3
- Accuracy: +/- 2.5% FS
- The outer diameter ( phi mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Measurement Fluid: Pneumatic, hydraulic, other
- Measurement Range (MPa): 0-1.0
- The connecting portion screw: R1 / 4
- NAGANO Glycerin-filled Pressure Gaugeatribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- SCHUH Stainless Steel Pressure GaugeDeskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 100/4
- NPT Adaptor (inch): 1/2
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- SCHUH Stainless Steel Pressure GaugeDeskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
- YAMAMOTO KEIKI Glycerin Pressure GaugeDeskripsi:This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.atribut:
- Shape of Casing: Type A
- Size: 60
- Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
- Dimensions (cm): 9x7x35
- monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- The Outer Diameter (Ø mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Dimension D (mm): 49.5
- Dimension B (mm): 28.5
- The connecting portion screw: G1 / 4
- Accuracy (%): 2.5
- Case Shape: Vertical collarless
- Dimensions a (mm): 60.5
- Dimensions c (mm): 11
- Dimensions e (mm): 13
- Measurement Fluid: Pneumatic, hydraulic, other
- WIKA Pressure Gauge 212.53 TypeDeskripsi:- Intended for adverse service conditions where pulsating or vibration exists (with liquid filling) Hydraulics & compressors - Suitable for gaseous or liquid media that will not obstruct the pressure system - Vibration and shock resistant (with liquid filatribut:
- Dial Material: White ABS
- Dial size (mm): 63
- NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 PhiDeskripsi:An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.atribut:
- Performance: General, vibration proof (V)
- Dimension H (mm): 70
- Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
- Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
- Minimum Scale (MPa): 0.02
- Nominal Dimensions (mm): phi 75
- Call: AT G3 / 8 75x1MPa
- Case Shape: Vertical A frame
- Connection Screw: G3 / 8
- Connection size: G3 / 8B
- Dimension F (mm): 18
- Dimensions d (mm): 80.5
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: C3604BD
- Measurement Fluid: Gas or liquid
- Operating Temperature Range (°C): -5 to 40
- Pressure Range (MPa): 0-1
- Thickness (mm): 35
- Weight (g): 300
- MIGISHITA Pressure GaugeDeskripsi:- Excellent durability.- Can not be used for steam.atribut:
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- NAGANO KEIKI Compact Pressure GaugeDeskripsi:-Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.atribut:
- Precision: ±3% FS
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
Daftar Harga pressure gauge Terbaru March 2026
| TECHCROFT Pressure Gauge GSB100 | Rp219.900 |
| NAGANO KEIKI Pressure Gauge | Rp409.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge | Rp74.900 |
| NAGANO KEIKI Sealed-Type Pressure Gauge | Rp1.899.900 |
| monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge) | Rp159.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp419.900 |
| monotaro Pressure Gauge | Rp139.900 |
| WIKA Bourdon Tube Pressure Gauge | Rp1.099.900 |
| monotaro General-Purpose Pressure Gauge (R / Vertical) | Rp119.900 |
| NAGANO Glycerin-filled Pressure Gauge | Rp2.599.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)























































































































































%20(Pressure%20Gauge)/d1P103193469-2.jpg)



/mwP103176824-2.jpg)




/meP103176806-1.jpg)


%2075%20Phi/8iP103652306-1.jpg)