NAGANO Portable Dew Point Meter With Built-In Regulator Pressure Gauge And Flowmeter

Sebelum PPN:
Rp389.999.900
Spesifikasi
Measurement Range (°C)100 to 20
Power SupplyInternal battery or AC100 to 240 V 50/60Hz
Size (mm)approx. 270x250x125
Measurement PrincipleElectrostatic capacity method
Current Output (mA)4 to 20
Accuracy (°C)±2 (-80 to 10)
Flow Rate Total Measurement Range (L/minute)5
Inlet Pressure Regulator (MPa)1.0
Package Size (mm)400x310x295
Working Flow Rate (L/minute)3 to 10
Working PressureOpening to the atmosphere

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan