NAGANO KEIKI Pressure Gauge Normal Type D Frame/Embedded Type 60 Phi (Manometer/ Alat Ukur Tekanan)

Sebelum PPN:
Rp1.499.900 - Rp1.899.900
Spesifikasi
Connection sizeG1 / 4B
TypeStandard type pressure gauge (for indoor use)
Material Co., Ltd.CA203
Outer Diameter (mm)60
Case ShapeD type embedded type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.
Warning
* When selecting a pressure gauge, select a pressure range such that the upper limit of the normal pressure is within the following range so that the performance can be fully exhibited. For constant pressure: 3/4 or less of the maximum value of the pressure range For fluctuating pressure: 2/3 or less of the maximum value of the pressure range Please confirm. For details, see JIS B 7505-1
Feature
- Standard conformity seal (model approval) is available. (Depending on size, accuracy, pressure range)-Wide pressure measurement range, and can also be used when corrosion resistance is required.

Ulasan Produk

Tidak ada ulasan