Beli digital pressure gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAGANO KEIKI Digital Pressure Gauge (GC04)atribut:
- Measuring fluid: Liquid / gas
- Dwyer Digital Pressure Gauge with TransmitterDeskripsi:These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.atribut:
- UNSPSC: 41112107
- Accuracy: ±0.25% of Full Scale
- Brand: DWYER
- Cable Length (ft): 3
- Digital Display Characteristics: 4 Digit LCD
- Display Units: bar; cm wc; ft wc; in Hg; in wc; kg/cm2; kPa; mbar; mm Hg; oz/in²; psig
- Features: Auto Zero; Backlight; Conversion of the Pressure Units; Peak and Valley; Two Alarm Set Points
- Gauge Case Material: Aluminium
- Gauge Process Connection Size (inch): 1/4 in
- IP Rating: IP66
- IP/NEMA Rating: IP66 ; NEMA 4X
- Loop Resistance (ohm): 600 Max
- Maximum Operating Temperature (°F): 158
- Minimum Operating Temperature (°F): 32
- NEMA Rating: NEMA 4X
- NIST Traceable Certificate: No
- Nominal Dial Size (inch): 3
- Number of Display Digits: 4
- Number of wires: 5; 6
- Output (mA DC): 4 to 20
- Power Required (VDC, VAC): 12 to 24; 12 to 24
- Power Source (V AC): 12 to 24
- Power Source (V DC): 12 to 24
- Pressure Gauge Type: Industrial Pressure Gauge with Transmitter
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Series: DPG-200
- Socket Material: 316L Stainless Steel
- Standards: NEMA 4X
- Switch Type: 2 SPDT Form C Contacts
- Type of Pressure: Gauge
- Wetted Materials: 316L Stainless Steel
- TECHCROFT Digital Pressure Gauge GPD-800atribut:
- Dial Size: 100mm (4inch)
- Battery Operated: 2xAAA (3V)
- LCD Display: 4 Digit
- Media Application: Liquids, gases, air
- Overpressure: Up to 150%
- Nagano Instrument Small Digital Pressure Gaugeatribut:
- Pressure Range (MPa): 0 to 35
- Measuring fluid: Gas/Liquid
- Connection Screw: R1/4
- Mounting Method: Vertical Mounting
- Power Supply (V): 12/24
- Accuracy: ±(1%FS+1digit) at 23°C
- Character Height (mm): 10
- Display Update Cycle (ms): 200
- Dwyer Digital Differential Pressure GaugeDeskripsi:Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
- ASHCROFT Digital Pressure Gauge 0 to 60psiDeskripsi:ASHCRAFT Series 2089 precision digital pressure and vacuum test gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. 5-digit LCD for 12 units of measure (including mm H20) and 7 languages. With password-protected calibration and disable function. 316 stainless steel wetted parts. Each includes AAA batteries. Supplied with NIST calibration certificate.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Gauge Connection Location: Bottom
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 60
- NEW FLOW Digital Pressure GaugeDeskripsi:The New-Flow DPG3500 Digital Pressure Gauge is designed to handle any applications by measuring air, liquid, and oil pressure.DPG3500 uses the most updated temperature compensation technology.The superior pressure meter is equipped with a variety of functions such as unit selection, zero adjustment, and a guarantee to long battery life, so it can be used for a variety of industrial and commercial applications without replacing the battery for 3 years typically.atribut:
- Type: Weather proof
- Pressure Range (psi): 1000
- Connection Port (inch): 1/4 NPT male, standard
- Size (inch): 5
- Power Supply: Lithium battery CR123A (3.0V, 1400mAh)
- Sample Rate (s): 1.2 Max.
- Accuracy: ±1.0% F.S. (@25±3°C)
- Battery Life: Without Backlight: 3 years for continuous operation; Using Backlight: for 5 seconds (3 times per day) 1.5 years for continuous operation
- Burst Pressure (times): 2 of F.S.
- Measure Media: Gas and Liquid (compatible with wetted parts material SS316L)
- Resolution: 1/1500 maximum
- Wetted Parts Material: SS316L
- Working Humidity: 35-85% RH
- Working Temperature (°C): -10 to 60
- ASHCROFT Digital Pressure Gauge 0 to 200psiDeskripsi:ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 200
- Number of Display Digits: 5
- Socket Material: Stainless Steel
- FLUKE Pressure GaugeDeskripsi:Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
- ASHCROFT Digital Pressure Gauge 0 to 1000psiDeskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 1000
- Number of Display Digits: 5
- Startools Digital Pressure GaugeDeskripsi:• Battery powered• For hydraulic, oil pressure, water pressure, air pressure measuring, for media which is not corrosive to stainless steel wetted partsatribut:
- Port Size: 1/4inch G
- Range (bar): 700
- Size (inch): 3
- ASHCROFT Digital Pressure Gauge 0 to 5000psiDeskripsi:ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 5000
- Number of Display Digits: 5
- Socket Material: Stainless Steel
- SSI Digital Pressure Gauge with TransmitterDeskripsi:These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.atribut:
- Accuracy: ±0.25% of Full Scale
- Brand: SSI
- Cable Length (m): 2
- Digital Display Characteristics: Backlit LCD
- Display Units: bar; MPa; psi
- Features: Auto Zero; High and Low Pressure Set Points; Peakhold
- Gauge Case Material: ABS
- Gauge Process Connection Size (inch): 1/4 in
- Gauge Process Connection Type: NPT
- IP Rating: IP65
- IP/NEMA Rating: IP65 ; NEMA 4X
- Includes: Cable; Mating Connector
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 14
- Minimum Pressure (PSI): 0
- NEMA Rating: NEMA 4X
- NIST Traceable Certificate: No
- Nominal Dial Size (inch): 3
- Number of Display Digits: 4
- Number of wires: 4
- Output (mA DC): 4 to 20
- Power Required (V): 8 to 30 DC
- Power Source (V DC): 8 to 30
- Pressure Gauge Type: Industrial Pressure Gauge with Transmitter
- Pressure Range Type: Pressure
- Process Connection (inch): 1/4 NPT Male
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Series: MG-MD
- Switch Type: NPN Transistor Limit Switch
- Type of Pressure: Gauge
- Wetted Materials: Stainless Steel
- Nihon Seiki Digital Pressure GaugeDeskripsi:-Displays the pressure for 1 minute when the set button is pressed.-Equipped with a backlight.atribut:
- Connection Port Diameter: R1/8
- Working Fluid: Air
- Working Pressure Range: 0 to 1.0MPa
- Display Pressure Range: -0.1 to 1.0MPa
- Power Supply: Lithium batteryx1 (CR2032)
- monotaro Digital Differential Pressure GaugeDeskripsi:Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Range (hPa): 0 to 100
- Sampling: 2 times / s
- Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
- Accessories: Instruction manual, strap, protective cover
- Batteries: Two AAA (1.5 V) batteries
- Battery Life (continuous use): About 50 (when using alkaline dry batteries)
- Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
- Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
- Resolution Capability (hPa): 0.01
- Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
- ASHCROFT Digital Pressure Gauge 0 to 3000psiDeskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 3000
- Number of Display Digits: 5
- ASHCROFT Digital Pressure Gauge 0 to 500psiDeskripsi:ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 500
- Number of Display Digits: 5
- Socket Material: Stainless Steel
- ASHCROFT Digital Pressure Gauge -30 to 0 to 200psiatribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Gauge Nominal Dial Size (inch): 2 1/2
- Basic Gauge Case Material: Plastic
- Basic Gauge Wetted Parts: Stainless Steel
- Case Color: Black
- Case Material: ABS Polycarbonate
- Digital Gauge Accuracy: +/-0.50% Full Scale
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: -30 to 0 to 200
- Memory Storage: min/max
- Number of Display Digits: 5
- Resolution: Dependent on Range
- Socket Material: Stainless Steel
Daftar Harga digital pressure gauge Terbaru March 2026
| NAGANO KEIKI Digital Pressure Gauge (GC04) | Rp16.999.900 |
| Dwyer Digital Pressure Gauge with Transmitter | Rp15.999.900 |
| TECHCROFT Digital Pressure Gauge GPD-800 | Rp8.899.900 |
| Nagano Instrument Small Digital Pressure Gauge | Rp7.599.900 |
| Dwyer Digital Differential Pressure Gauge | Rp3.699.900 |
| ASHCROFT Digital Pressure Gauge 0 to 60psi | Rp15.999.900 |
| NEW FLOW Digital Pressure Gauge | Rp1.599.900 |
| ASHCROFT Digital Pressure Gauge 0 to 200psi | Rp14.999.900 |
| FLUKE Pressure Gauge | Rp35.999.900 |
| ASHCROFT Digital Pressure Gauge 0 to 1000psi | Rp8.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/bwP103792428-1.jpg)