Spesifikasi
| Case Shape | A type without vertical collar |
|---|---|
| Pressure Range (MPa) | -0.1 |
| Weight (g) | 200 |
| Accuracy | +/- 1.6% FS |
| Connection size | G1 / 4B (PF) |
| Outer Diameter (mm) | 60 |
| Call | AT G1 / 4 60x-0.1MPa |
| Material (Bourdon Tube) | C6872T |
| Material Co., Ltd. | CA203 |
| Minimum Scale (MPa) | 0.002 |
| Type | Standard vacuum gauge (for indoor use) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Alat pengukur tekanan vakum yang kompatibel dengan standard JIS B 7505-1. Alat ini secara struktur mengirimkan data pada pergerakan jarum sesuai metode tabung Bourdon. Alat ini dapat mengukur rentang tekanan yang lebar dan digunakan untuk aplikasi pengukuran yang luas.
Description
Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.
Warning
* When selecting a pressure gauge, select a pressure range such that the upper limit of the normal pressure is within the following range so that the performance can be fully exhibited. For constant pressure: 3/4 or less of the maximum value of the pressure range For fluctuating pressure: 2/3 or less of the maximum value of the pressure range Please confirm. For details, see JIS B 7505-1Fitur
- Tersedia Segel terferifikasi standard internasional (sesuai dengan diameter, akurasi, dan rentang ukur tekanan)- Rentang pengukuran yang lebar dan juga bisa digunakan ketika dibutuhkan ketahanan korosi
- 60mm diameter luar alat
Feature
- Standard conformity seal (model approval) is available. (Depending on size, accuracy, pressure range)- Wide pressure measurement range, and can also be used when corrosion resistance is required.
- 60mm outer diameter display
Kegunaan
- Pengaplikasian pada pengukuran vakum untuk pendingin ruangan dan gedung - Pengetesan untuk kebocoran pipa tekanan tinggi seperti pada boilerUse
- Applied to vacuum measurement for room or building air conditioning - Applied to vacuum test of leak of pressure tube such as boiler pipeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
