Beli gauge pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- REED INSTRUMENTS Ultrasonic Thickness Gauge (Alat ukur ketebalan)atribut:
- UNSPSC: 41111623
- Base Material: Steel
- Brand: REED INSTRUMENTS
- Frequency (MHz): 5
- Product Type: Ultrasonic Thickness Gauge
- Standards: CE
- monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- monotaro Pressure GaugeDeskripsi:Pressure notation is a device that is easy to see.. It is a pressure gauge for replacement of regulator/filter regulator.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Working Pressure (MPa): 0 to 1
- Fluid: air
- Connection Thread: 1/8PT
- Akron Brass Hydrant Flow Test Kit (Uji Aliran Hydrant)Deskripsi:- Includes a 2 1/2inch NH barrel with a pitot tube positioned in the waterway and water diffuser assembly- 3 1/2inch liquid filled 0-160 psi (0-1100 kpa) gauge- Supplied with flow charts for accurate measuring- Pitot tube is positioned for accurate readings- Black caseFormer style: HK-25No Special Threadatribut:
- Pressure Range (kPa): 0-1100
- Pressure Range (psi): 0-160
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- Non Brand Pressure Gauge Light-Duty General Purpose (Manometer/ Alat Ukur Tekanan)Deskripsi:These utility gauges have back or bottom threaded connections. They are used for most general purpose pressure measurement and monitoring applications.atribut:
- Accuracy: ±3-2-3%
- Accuracy Scale: Mid-Scale
- Blowout Safety Back: No
- Case Color: Black
- Case Material: Plastic
- Dial Color: White
- Freeze Resistant Movement: No
- Gauge Application: General-Purpose Case
- Gauge Case Material: ABS Plastic
- Gauge Wetted Parts: Brass/ Bronze
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: No
- Mounting Type: Stem-Mount
- Non-Sparking: No
- Panel Mountable: No
- Pressure Gauge Type: Commercial Pressure Gauge
- Sensor Material: Bronze
- Socket Material: Brass
- Vibration Resistance: None
- Wetted Parts Material: Brass/Bronze
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/4 NPT
- Drat Material: Brass
- Size (inch): 2.5
- Size (mm): 63
- CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)atribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
- Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/2 NPT
- Drat Material: Brass
- Model : Raket / Lower Mount
- Size (inch): 4
- Size (mm): 100
- SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)Deskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
Daftar Harga gauge pressure Terbaru October 2026
| REED INSTRUMENTS Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp14.999.900 |
| monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp149.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| monotaro Pressure Gauge | Rp76.900 |
| Akron Brass Hydrant Flow Test Kit (Uji Aliran Hydrant) | Rp92.999.900 |
| TRUSCO Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp99.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp929.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp789.900 |
| monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan) | Rp169.900 |
| NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan) | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/adP109674373-1.jpg)
/7fP103177267-1.jpg)
/P102636903-1.jpg)

/qcP112179948-1.jpg)
/P102011959-1.jpg)

/apP105017385-8.jpg)
/d1P103193469-2.jpg)
/ntP102845857-2.jpg)
/9qP109976350-11.jpg)
/puP102029930-2.jpg)
/i9P111553657-1.jpg)
/5iP111140198-1.jpg)
/lwP104626788-1.jpg)
/5xP111140213-1.jpg)
/09P108172009-1.jpg)
/nwP108171860-1.jpg)
/k2P105472722-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)