monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp169.900
Spesifikasi
The outer diameter ( phi mm)100
Thickness (mm)36
The connecting portion screwG3 / 8
Case ShapeVertical collarless
MaterialBody: Steel / Connection: Brass (brass) / display scale cover: PC
Accuracy+/- 2.5% FS
Measurement Range (MPa)-0.1 to 0.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Pressure Gauge
Description
Air pressure, water, measurement of oil, etc.
Warning
When removing the vacuum gauge, make sure that the pressure medium does not protrude sure to close the valve. . There is a case where oil inside is left, oxygen and reaction to fire, there is a danger of explosion. . If pressure medium is oxygen, nitrogen, hydrogen is. "No oil processing" and please use the vacuum gauge was . Since this product does not have a corresponding of the oil-free treatment, there is a case that oil inside is left, oxygen and reaction to fire, there is a danger to the explosion. . Please do not apply the maximum pressure (pressure of the maximum scale) or more of pressure. . Excessive pressure, vibration, please do not give a shock. . 10mm or more space is required around the explosion proof plug (sealing plug) of the vacuum gauge. . Please use within the normal temperature range.

Ulasan Produk

Tidak ada ulasan