Beli pressure switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  2. SMC General-Purpose Pressure Switch ISG Series
    Mulai

    Rp1.799.900

    SMC General-Purpose Pressure Switch ISG Series
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -5 to 80 (however, without freezing)
    • Display unit: Mpa
    • Set Pressure Unit: (-) Mpa
  3. Saginomiya Pressure Switch (Pengatur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

  4. ASHCROFT Diaphragm Pressure Switch
    Mulai

    Rp5.199.900

    ASHCROFT Diaphragm Pressure Switch
    Deskripsi:
    This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.
    atribut:
    • Item: Pressure Switch
    • Action: Standard
    • Actuation Type: Diaphragm
    • Factory On/Off Setting: 90% of Range
  5. ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure Transmitter
    Mulai

    Rp10.999.900

    ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure Transmitter
    Deskripsi:
    This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
    atribut:
    • Transmitter Type: Intrinsically Safe Pressure Transmitter
    • Wetted Materials: Transmitters: 316L Stainless Steel
    • Range Units: Transmitter: psi
    • Accuracy: Transmitter: +/-0.25%
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
    • Housing: 304 Stainless Steel
    • Loop Resistance: Dependent on Loop Supply Voltage
    • NEMA Rating: 4X
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitter: 12 to 30V DC
    • Process Connection Size (inch): Transmitter: 1/2
    • Process Connection Type: Transmitter: FNPT
    • Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
    • Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
    • Wiring Entry: Transmitter: 1/2 in FNPT
  6. ASHCROFT Pressure Switch
    Mulai

    Rp4.899.900

    ASHCROFT Pressure Switch
    Deskripsi:
    This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.
    atribut:
    • Item: Pressure Switch
    • Housing Material: 316 Stainless Steel
    • AC Contact Rating: 5A at 125/250V AC
    • Circuit Type: Not Applicable
    • Compatible With: Air and Liquids
    • Contact Form: SPDT
    • DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
    • IP Rating: 67
    • Off Set Point: Field Adjustable
    • On Set Point: Field Adjustable
    • Operating Temperature Range (°F): -40 to 210
    • Power Required: 10A at 125/250V AC, 6A at 30V DC
    • Standards: CE, CRN, CSA, ROHS, UL
  7. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.799.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  8. Nihon Seiki Pressure Switch
    Mulai

    Rp1.299.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Connection Port Diameter: G3/8
    • Working Pressure: 0 to 0.8MPa
    • withstanding Pressure: 1MPa
    • Working Fluid: Air
    • Fluid Temperature: 5 to 60degree C
  9. TIVAL Pressure Switch
    Mulai

    Rp2.999.900

    TIVAL Pressure Switch
    atribut:
    • Connector: 3/8
    • Pressure (bar): 16
  10. HONEYWELL Pressure Switch Accessories
    Mulai

    Rp439.900

    HONEYWELL Pressure Switch Accessories
    atribut:
    • UNSPSC: 39121506
    • For use with: Honeywell 5000 Series Vacuum, Pressure Switches
    • Type: Direct Action Blade Contact
  11. Metalwork Pressure Switch
    Mulai

    Rp1.299.900

    Metalwork Pressure Switch
    Deskripsi:
    Pressure switch G1/8 2A normally open / normally closed with 2 meters cable
    atribut:
    • Part Number: 9000401
    • Threaded Port (inch): 1/8
    • Contacts: Normally-Open (NO) and Normally-Closed (NC)
    • Cable Length (m): 2
    • Functional Denomination: Pressure Switch
    • Maximum Current (A) : 2
    • Product's Series: Pressure And Reach Sensors
  12. Nihon Seiki Pressure Switch
    Mulai

    Rp1.599.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Color After Discoloration: Black
    • Discoloration Temperature: 130° C
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  13. YUKEN Pressure Switch JT-02 Type
    Mulai

    Rp5.399.900

    YUKEN Pressure Switch JT-02 Type
    Deskripsi:
    These pressure switches have built-in electronic circuit on a semiconductor pressure sensor and an open collector insulated by a photocoupler has been used as output. As the use of semiconductor has put movable parts away from the sensor section, high reliability and durability can be obtained.These pressure switches are suitable for the applications not only compact, light weight and vibration-proof are required but also better substitute to conventional pressure switches.
    atribut:
    • Type of Mounting: Threaded Connection
    • Valve Size: 02
    • Design Number: 11
  14. MODINE Pressure Switch
    Mulai

    Rp3.999.900

    MODINE Pressure Switch
    Deskripsi:
    Fixed set-point air pressure switches send electrical signals in response to changes in air pressure. They are set to trigger at a specific pressure and cannot be adjusted. They are commonly used for OEM (original equipment manufacturer) applications where equipment settings are optimized by the manufacturer.
  15. Airtac Digital pressure switch DPS series
    Mulai

    Rp469.900

    Airtac Digital pressure switch DPS series
    atribut:
    • Pipe Connection: PT 1/8 / M5 female thread
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Non-corrosive gas
    • Type: (Electrical connection) DIN terminal
Daftar Harga pressure switch Terbaru October 2026
TRUSCO Pressure SwitchRp1.099.900
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp679.900
SMC General-Purpose Pressure Switch ISG SeriesRp1.799.900
Saginomiya Pressure Switch (Pengatur Tekanan)Rp1.299.900
ASHCROFT Diaphragm Pressure SwitchRp5.199.900
ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure TransmitterRp10.999.900
ASHCROFT Pressure SwitchRp4.899.900
SMC Pressure Switch Isg-SeriesRp1.799.900
KIP Automatic Pressure Switch PumpRp56.900
Nihon Seiki Pressure SwitchRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)