Beli precision screwdriver set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Precision Screwdriver Set
    Mulai

    Rp189.900

    Kennedy Precision Screwdriver Set
    Deskripsi:
    A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 11-Piece Set (-9040K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1 Fine point awl, tweezers.
  2. TEKIRO Precision Screwdriver Set (Obeng Set Presisi)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp159.900

    TEKIRO Precision Screwdriver Set (Obeng Set Presisi)
    Deskripsi:
    TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )
    atribut:
    • Material: Chrome Vanadium
  3. Kennedy Precision Screwdriver Set
    Mulai

    Rp569.900

    Kennedy Precision Screwdriver Set
    Deskripsi:
    Expert quality, hardened and tempered chrome alloy steel blades. Fitted ­with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. Set All screwdrivers have 40mm blade length. Complete with protective zip case. Set Contents: Parallel: 1.4, 2.0, 2.4 and 3.0mm. Crosspoint: PH0-3, PH0-2 and PH-0.
    atribut:
    • Tip Type: Crosspoint Parallel
    • Blade Material: Chrome alloy steel
    • Blade length: 40
    • Includes: Crosspoint PH-0 Screwdriver. Crosspoint PH0-2 Screwdriver Crosspoint PH0-3 Screwdriver Parallel 1.4 Screwdriver Parallel 2.0 Screwdriver Parallel 2.4 Screwdriver Parallel 3.0 Screwdriver Protective Zip Case
    • Part Number: KEN5724450K
  4. TEKIRO Precision Screwdriver Set
    Mulai

    Rp98.900

    TEKIRO Precision Screwdriver Set
    Deskripsi:
    TEKIRO SET OBENG 6 PCScontent : 6 pcs Insulation precision Screwdriver (+) # 1x25 mm, (+) # 0x25 mm(+) # 00x25 mm (-) 1.4x25 mm, (-) 1.8x25 mm(-) 2.4x25 mmTekiro Obeng set 6 Pcs memiliki rabber handle dan box tempatFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : (+)#1x25mm (+)#0x25mm (+)#00x25mm
    atribut:
    • Material: Chrome Vanadium
  5. SOLBERG Vacuum Pump Filter
    Mulai

    Rp2.599.900

    SOLBERG Vacuum Pump Filter
    Deskripsi:
    Vacuum pump exhaust filters prevent small particles and contaminants from getting expelled into the atmosphere. These filters are installed at the outlet of the vacuum pump and help reduce exhaust noise.
    atribut:
    • Element Material: Polyester
    • Housing Material: Carbon Steel
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
  6. Kennedy Precision Screwdriver & Tool Set
    Mulai

    Rp149.900

    Kennedy Precision Screwdriver & Tool Set
    Deskripsi:
    A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 11-Piece Set (-9040K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1 Fine point awl, tweezers. 11-Piece Set (-9050K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-4, PHO-3, PHO-2, PHO, PH1. 11-Piece Set (-9060K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1. Fine point, aw, magnet.
  7. WESTWARD Precision Screwdriver Set
    Mulai

    Rp689.900

    WESTWARD Precision Screwdriver Set
    Deskripsi:
    Precision screwdriver sets are used for tightening or loosening small screws. Screwdrivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
    atribut:
    • Item: Precision Screwdriver Set
    • Shank Material: Alloy Steel
    • Tip Size: #000, #00, #0, 1/16 in, 1/8 in, 3/32 in, 5/64 in, 7/64 in
    • Shank Shape: Round
    • Corrosion-Resistant: Yes
    • For Fastener Size (inch): 1/16, 1/8, 3/32, 5/64, 7/64, PH0, PH00, PH000
    • Grip Style: Ergonomic
    • Handle Color: Blue, Red
    • Handle Length (inch): 3 1/2
    • Handle Material: Multicomponent
    • Overall Length (inch): 6 1/4
    • Screwdriver Style: Precision Screwdriver Set
    • Shank Finish: Black Oxide Tip, Chrome
    • Shank Length (inch): 2 1/2
    • Sizes Included (inch): 0.07x2 1/2, 1/8x2 1/2, 3/32x2 1/2, 5/64x2 1/2, 7/64x2 1/2, Hex: 5/64x2 1/2, PH00x2 1/2, PH0x2 1/2, Phillips: PH000x2 1/2, Slotted: 1/16x2 1/2
  8. SOLBERG Filter Element for Compressed Air Filter
    Mulai

    Rp2.199.900

    SOLBERG Filter Element for Compressed Air Filter
    Deskripsi:
    Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.
    atribut:
    • UNSPSC: 40161511
    • Filter Efficiency (%): 99.97
    • Filter Element Material: Glass and synthetic materials
    • Filter Rating (micron): 0.3
    • Filter Type: Coalescing
    • For Substance Type: Air; Oil
    • Series: HDL
  9. Orico 42in1 Screwdriver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    Orico 42in1 Screwdriver
    atribut:
    • Input: AC 100-240V 50/60HZ 1.0A Max
    • Output: DC 5V/2A 9V/2A 12V/1.5A x2, 36W Max
    • Controller: Intelligent Charging IC
    • Compatible Devices: Cellphone, Tablet, Power Bank, Bluetooth Speaker, etc.
    • Port : 2 QC2.0 Ports
  10. Kennedy Engineer Hexagon & Screw Driver Bit Set
    Mulai

    Rp4.099.900

    Kennedy Engineer Hexagon & Screw Driver Bit Set
    Deskripsi:
    Engineer's 20 Piece Set Contents: Crosspoint: No.2, 3 and 4. Hexagon: 4, 5, 6, 7, 8, 10, 12, 14, 17 and 19mm, 3/16, 1/4, 5/16, 3/8, 1/2, 9/16 and 3/4 Inch. Used most often in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is so important in this type of production environment. For insertion and removal of fasteners and fixings using 1/2 Inch square drive tooling. Unique knurled body gives extra grip which is essential for a quick tool change when your hands are greasy/oily. Registered Design No. 2053516UK. Manufactured from chrome vanadium steel and are fully chrome plated with a mirror finish and aluminum-free. All have ball retaining groove on each face of the square drive. Conform to DIN standards. Overall length: 55mm. Bit length: 20mm.
    atribut:
    • Product Number: MS20HC
    • Material: Chrome Vanadium Steel
    • Hex Bit Size: 1/2 Inch 1/4 Inch 10mm 12mm 14mm 17mm 19mm 3/16 Inch 3/4 Inch 3/8 Inch 4mm 5/16 Inch 5mm 6mm 7mm 8mm 9/16 Inch
    • Screwdriver Size: Crosspoint No.2 Crosspoint No.3 Crosspoint No.4
    • Set Type: Drive Bit Socket Set
    • Drive Type: Square
    • Size System: AF Imperial
    • Bit Type: Hex Phillips
    • Finish/Coating: Chrome-Plated with a Mirror Finish
    • Number of Pieces: 20
    • Drive Size (inch): 1/2
  11. SATA Precision Screwdriver Set
    Mulai

    Rp69.900

    SATA Precision Screwdriver Set
    atribut:
    • Origin: China
    • Outside Length (cm): 1.1
    • Outside Width (cm): 1.1
  12. ANEX Special Precision Screwdriver
    Mulai

    Rp87.900

    ANEX Special Precision Screwdriver
    Deskripsi:
    Special precision screwdriver for screws used in mobile phones and computers. The grip end has a rotating cap. It has excellent toughness and wear resistance blade (quenched).
  13. Tokyo Glass Kikai (TGK) Inoculation Loop and Needle
    Mulai

    Rp75.900

    Tokyo Glass Kikai (TGK) Inoculation Loop and Needle
    Deskripsi:
    Gamma-ray sterilized
    atribut:
    • Material: HIPS (High Impact Polystyrene)
    • Handle Diameter (mm): 5
    • Product Code: 85656
    • Sterilizing: Gamma Sterilization
    • Wire Diameter (mm): About 1.5
  14. KING TONY Precision Screwdriver Set
    Mulai

    Rp449.900

    KING TONY Precision Screwdriver Set
    Deskripsi:
    8 PC. precision screwdriver set
  15. TEKIRO Kunci Pipa
    Rating:
    100% of 100
    (10)
    Mulai

    Rp52.900

    TEKIRO Kunci Pipa
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
Daftar Harga precision screwdriver set Terbaru January 2026
ENGINEER Phillips Precision Screwdriver SetRp189.900
Kennedy Precision Screwdriver SetRp189.900
TEKIRO Precision Screwdriver Set (Obeng Set Presisi)Rp159.900
KRISBOW Precision ScrewdriverRp44.900
Kennedy Precision Screwdriver SetRp569.900
TEKIRO Precision Screwdriver SetRp98.900
SOLBERG Vacuum Pump FilterRp2.599.900
JONNESWAY Precision ScrewdriverRp319.900
Kennedy Precision Screwdriver & Tool SetRp149.900
WESTWARD Precision Screwdriver SetRp689.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)