SOLBERG Filter Element for Compressed Air Filter (Filter Kompresor)

Rating:
80% of 100
(1)
Sebelum PPN:
Rp2.399.900 - Rp4.799.900
Spesifikasi
UNSPSC40161511
Filter Efficiency (%)99.97
Filter Element MaterialGlass and synthetic materials
Filter Rating (micron)0.3
Filter TypeCoalescing
For Substance TypeAir; Oil
SeriesHDL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.
Feature
Coalescing Filter Element Filter Type Coalescing Filter Rating 0.3 micron Filter Element Material Glass and synthetic materials Compatible Grainger Part Number 3TLH1 3TLH2 Filter Efficiency 99.97 Percent For Substance Type Air Oil Maximum Flow Rate 50 cfm Series HDL

Ulasan Produk