Beli torque wrench tohnichi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOHNICHI Torque WrenchDeskripsi:Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
- TOHNICHI Preset Type Torque Wrench (Knurled Handle Type)Deskripsi:When the set torque is reached, the toggle is activated and a signal sound can be used to detect the completion of tightening. The head ratchet is in increments of 24 pieces, and the swing width of 15 degrees is effective for tightening in narrow places. The torque can be easily changed by the scale. Harsh work sites such as fields, oils and chemicals.atribut:
- Load Direction: Right
- Accuracy (%): ±3
- Head Shape: Ratchet shape
- Type: Preset type
- TOHNICHI Preset Torque Wrench (Kunci Torsi)Deskripsi:No external scale, torque set by a torque tester and ideal for mass production application.atribut:
- Accuracy (%): +/- 3
- TOHNICHI Adjustable type Torque Wrenchatribut:
- Load Direction: Right
- TOHNICHI Preset Torque Wrench Insertion Angle 12.7atribut:
- Insertion Angle (mm): 12.7
- Torque accuracy: ± 3%
- Load Direction: Right
- Overall Length (mm): 333
- Torque Range (N m): 20 to 100
- KYOTO TOOL (KTC) Digital-RatchetDeskripsi:Can be used for any work requiring torque managements for industrial machinery, analytical instruments used for automobile and other various manufacturing, architecture, civil engineering, engineering, building maintenance and other maintenance.
- TOHNICHI Preset Type Torque Wrenchatribut:
- Load Direction: Right
- TOHNICHI Plate Type Torque WrenchDeskripsi:The scale is engraved with left and right torque and can be used for retightening and return torque inspection. For inspection and tightening.atribut:
- Load Direction: Left and right
- Accuracy (%): ±3
- Head Shape: Ratchet shape
- Type: Plate type
- TOHNICHI Kunci TorsiDeskripsi:Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
- M10 Impact Socket AdaptorsDeskripsi:Made of chrome-molybdenum steel, black for electric and pneumatic tools. DIN standard
- Vessel Torque Control Air ScrewdriverDeskripsi:-Torque control type shock-type air screwdriver that shuts off air when the set torque is reached.-Bit mounting part: H6.35 bit sleeve type.-For wide range of industrial fields including various electrical equipment, mechanical components, precision instruments, production of furniture wood product, assembly, disassembly that needs tightening control.atribut:
- Bit Insertion Port: 6.35mm
- Capacity Screw Dimension: 4.5 to 6mm
- Max Tightening Torque: 9.8Nm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Forward/Back
- No-load Speed (minute): 6500
- Purpose of Use: For wide range of industrial fields including various electrical equipment, mechanical components, precision instruments, production of furniture wood product, assembly, disassembly that needs tightening control.
- Total Length: 292mm
- Chiyoda Seiki Heating Tip 50-200(3) for ST8 Glitter HSDeskripsi:Quality Product.atribut:
- Manufacturing Number: TIP50-200
- Dimensions (cm): 20x2x2
- Type: Standard Type
- Item: Heating Tip
- Suitable For: For Oxy Propane/Oxy Natural Gas
- Application: Provide Heat Treating
- Material: Brass, Stainless Steel
- Weight (kg): 0.08
- TONE Torque Wrench Preset TypeDeskripsi:The assembly, maintenance, and inspection at the location requires torque settings, such as complex, electric facility, automotive, heavy equipment and aircraft.
- TOHNICHI Plate Type Torque Wrench Insertion Angleatribut:
- Torque accuracy: ± 3%
- Load Direction: right, left
- TOHNICHI Plate Type Torque WrenchDeskripsi:Left and right torque is engraved on the scale, it can be used for additional tightening and return torque inspection.Useable: For inspection, for tightening.atribut:
- Option: Sockets are sold separately.
- Compatible Screw: (Reference) ordinary steel/M8 Hi Ten/(M7)
- Angle Drive a: 9.53mm
- Plug Angle: 9.53mm
- 1 Scale: 0.50Nm
- Overall Length (mm): 295
- TRUSCO Number: 157-9835
- Torque Range (N m): 3 to 23
Daftar Harga torque wrench tohnichi Terbaru December 2025
| TOHNICHI Torque Wrench | Rp2.199.900 |
| TOHNICHI Kunci Torsi | Rp2.199.900 |
| TOHNICHI Preset Type Torque Wrench (Knurled Handle Type) | Rp2.399.900 |
| TOHNICHI Preset Torque Wrench (Kunci Torsi) | Rp1.899.900 |
| TOHNICHI Adjustable type Torque Wrench | Rp2.499.900 |
| TOHNICHI Preset Torque Wrench Insertion Angle 12.7 | Rp3.699.900 |
| KYOTO TOOL (KTC) Digital-Ratchet | Rp5.299.900 |
| TOHNICHI Preset Type Torque Wrench | Rp2.499.900 |
| TOHNICHI Rotary Slip Adjustable Torque Screwdriver | Rp2.299.900 |
| TOHNICHI Adjustable Torque Screwdriver | Rp2.099.900 |
Data diperbarui pada 29/12/2025 (Harga belum termasuk PPN)





















































































































































/65P106574221-1.jpg)
/P102125564-1.jpg)


%20Digital-Ratchet/P102065860-1.jpg)









%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Chiyoda%20Seiki%20Heating%20Tip%2050-200(3)%20for%20ST8%20Glitter%20HS/k9P103709729-1.jpg)