Beli precision screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEX Precision Special ScrewdriverDeskripsi:-Special precision screwdriver for screws used in mobile phones and computers.-The grip end has a rotating cap.-It has excellent toughness and wear resistance blade(quenched).
- Kennedy Precision Screwdriver SetDeskripsi:A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 11-Piece Set (-9040K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1 Fine point awl, tweezers.
- TEKIRO Precision Screwdriver Set (Obeng Set Presisi)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- Kennedy Precision Screwdriver & Tool SetDeskripsi:A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 11-Piece Set (-9040K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1 Fine point awl, tweezers. 11-Piece Set (-9050K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-4, PHO-3, PHO-2, PHO, PH1. 11-Piece Set (-9060K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1. Fine point, aw, magnet.
- TEKIRO Precision Screwdriver SetDeskripsi:TEKIRO SET OBENG 6 PCScontent : 6 pcs Insulation precision Screwdriver (+) # 1x25 mm, (+) # 0x25 mm(+) # 00x25 mm (-) 1.4x25 mm, (-) 1.8x25 mm(-) 2.4x25 mmTekiro Obeng set 6 Pcs memiliki rabber handle dan box tempatFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : (+)#1x25mm (+)#0x25mm (+)#00x25mmatribut:
- Material: Chrome Vanadium
- ANEX Special Precision ScrewdriverDeskripsi:Special precision screwdriver for screws used in mobile phones and computers. The grip end has a rotating cap. It has excellent toughness and wear resistance blade (quenched).
- BluePoint Precision Screwdriver Foam SetDeskripsi:Set of Content : - Precision Screwdrivers, Phillips : PH0, PH00, PH000, - Precision Screwdrivers, Torx : T6, T8, - Precision Screwdrivers, Slotted : SL1.4, SL2, SL2.4, SL3.
- Kennedy Precision Screwdriver SetDeskripsi:Expert quality, hardened and tempered chrome alloy steel blades. Fitted with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. Set All screwdrivers have 40mm blade length. Complete with protective zip case. Set Contents: Parallel: 1.4, 2.0, 2.4 and 3.0mm. Crosspoint: PH0-3, PH0-2 and PH-0.atribut:
- Tip Type: Crosspoint Parallel
- Blade Material: Chrome alloy steel
- Blade length: 40
- Includes: Crosspoint PH-0 Screwdriver. Crosspoint PH0-2 Screwdriver Crosspoint PH0-3 Screwdriver Parallel 1.4 Screwdriver Parallel 2.0 Screwdriver Parallel 2.4 Screwdriver Parallel 3.0 Screwdriver Protective Zip Case
- Part Number: KEN5724450K
- Pro'sKit Ergonomic Screwdriveratribut:
- Blade (mm): 50
- Handle (mm): 90
- Overall Length (mm): 140
- SATA Precision Screwdriver Setatribut:
- Origin: China
- Outside Length (cm): 1.1
- Outside Width (cm): 1.1
- ADVANTEC Chlorine Testatribut:
- Dimensions (mm): 7x40
- Quantity: 1 Box (300 Sheets)
- MultiPro Precision ScrewdriverDeskripsi:•Advanced Design & Non Slip Soft Rubber Grip Handle • Smooth & Free Turning Cap for Easy Driving • Screwd river Blade Made of Taiwan S2, Hardened & Magnetic • Satin Finishin g with Black Tip • (+) PH#00x40 mm, PH#Ox40mm , PH # 1x40mm • (-) 1.4x40mm, 1.8x40mm , 2.5x40mm
Daftar Harga precision screwdriver Terbaru December 2025
| ANEX Precision Special Screwdriver | Rp92.000 |
| Kennedy Precision Screwdriver Set | Rp189.900 |
| JONNESWAY Precision Screwdriver | Rp319.900 |
| KRISBOW Precision Screwdriver | Rp45.000 |
| TEKIRO Precision Screwdriver Set (Obeng Set Presisi) | Rp159.900 |
| Kennedy Precision Screwdriver & Tool Set | Rp149.900 |
| TEKIRO Precision Screwdriver Set | Rp99.000 |
| ANEX Special Precision Screwdriver | Rp88.000 |
| Kennedy Precision Pro-Torq Screwdriver Set | Rp649.900 |
| BluePoint Precision Screwdriver Foam Set | Rp379.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)























































































































































/ngP102267844-2.jpg)









/P102119556-1.jpg)