Beli tohnichi torque wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOHNICHI Preset Type Torque Wrenchatribut:
- Load Direction: Right
- TOHNICHI Torque WrenchDeskripsi:Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
- TOHNICHI Preset Type Torque Wrench (Knurled Handle Type)Deskripsi:When the set torque is reached, the toggle is activated and a signal sound can be used to detect the completion of tightening. The head ratchet is in increments of 24 pieces, and the swing width of 15 degrees is effective for tightening in narrow places. The torque can be easily changed by the scale. Harsh work sites such as fields, oils and chemicals.atribut:
- Load Direction: Right
- Accuracy (%): ±3
- Head Shape: Ratchet shape
- Type: Preset type
- TOHNICHI Kunci TorsiDeskripsi:Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
- TOHNICHI Adjustable type Torque Wrenchatribut:
- Load Direction: Right
- TOHNICHI Preset Torque Wrench Insertion Angle 12.7atribut:
- Insertion Angle (mm): 12.7
- Torque accuracy: ± 3%
- Load Direction: Right
- Overall Length (mm): 333
- Torque Range (N m): 20 to 100
- TOHNICHI Preset Torque Wrench (Kunci Torsi)Deskripsi:No external scale, torque set by a torque tester and ideal for mass production application.atribut:
- Accuracy (%): +/- 3
- TOHNICHI Dial Indicating type Torque Wrenchatribut:
- Drive (mm): 6.35
- Minimum scale (N ・ m): 0.1
- Overall Length (mm): 195
- Torque accuracy: ± 3%
- Load Direction: Right
- Torque Range (N m): 3 to 15
- TOHNICHI Torque Wrench Replacement Head RH Type Ring HeadDeskripsi:The RH type ring head has a constant bolt and center axis of the head, so even if you let go of your hand, the head will not fall off and you can work safely.
- TOHNICHI Adjustable type Torque Wrenchatribut:
- Minimum scale (N ・ m): 2
- Drive (mm): 12.7
- Overall Length (mm): 501
- Torque accuracy: ± 3%
- Load Direction: right, left
- Torque Range (N m): 20 to 200
- TOHNICHI Ratchet Head Type Adjustable Torque Wrenchatribut:
- Accuracy (%): ±3
- TOHNICHI Preset Type Torque Wrench Metal Handle TypeDeskripsi:A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. Harsh work sites such as fields, oils and chemicals.atribut:
- Load Direction: Right
- TOHNICHI Torque DriverDeskripsi:The best torque driver for inspecting tightened screws. Since there are scales on the left and right, tightening and return torque can be used for inspection. Since the needle is equipped as standard, the maximum value can be easily read. For inspection and tightening.atribut:
- Load Direction: Left and right
- Accuracy (%): ±3
- Type: Dial type
- TOHNICHI Adjustable type Torque Wrenchatribut:
- Allowable torque (N ・ m): 140
- Mouth width (mm) maximum: 36
- Applicable Torque Wrench: CL140N x 15D
- Mouth width (mm) minimum: 13
- Mouth width (mm) standard: 24
- Dimensions (mm) head: 65
- Dimensions (mm) Thickness: 13
- TOHNICHI Digital Torque Wrenchatribut:
- Capacity (N m): 40-200
- Interchangeable Head: (SH,RH,QH,RQH,DH,HH) 19D
- Torque Range (N m): 40-200 (min-max)
- Torque Range (Kgf.cm): 400-200 (min-max)
- Max. Hand Force (N): 428.3
- Effective Length (mm): 467
- Overall Length (mm): 475
- Head (mm): 19
- Torque Range (kgf.m): 4-20 (min-max)
- TOHNICHI Manual Torque Wrenchatribut:
- Load Direction: Right
- Square Drive (mm): 12.7
- Accuracy (%): ±3
- Head Shape: Ratchet shape
- Type: Preset type
- Overall Length (mm): 695
- Main application: For tightening
- Minimum Scale (N m): 2.0
- Torque Range (N m): 40.0 to 280.0
Daftar Harga tohnichi torque wrench Terbaru January 2026
| TOHNICHI Preset Type Torque Wrench | Rp2.499.900 |
| TOHNICHI Torque Wrench | Rp2.199.900 |
| TOHNICHI Kunci Torsi | Rp2.199.900 |
| TOHNICHI Preset Type Torque Wrench (Knurled Handle Type) | Rp2.399.900 |
| TOHNICHI Kunci Torsi | Rp3.099.900 |
| TOHNICHI Adjustable type Torque Wrench | Rp2.499.900 |
| TOHNICHI Adjustable Torque Screwdriver | Rp2.099.900 |
| TOHNICHI Preset Torque Wrench Insertion Angle 12.7 | Rp3.699.900 |
| TOHNICHI Preset Torque Wrench (Kunci Torsi) | Rp1.899.900 |
| TOHNICHI Dial Indicating type Torque Wrench | Rp5.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/65P106574221-1.jpg)




/P102125564-1.jpg)