UNIOR Combination Pliers

Sebelum PPN:
Rp459.900
Spesifikasi
Size L (mm)180
Dimension A (mm)10
Size b (mm)27
Size c (mm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Jaws drop forged from special tool steel, entirely hardened and tempered
- Handles made from sheet metal
- Surface finish: nickel plated
- Screw phosphated
- Symmetric jaws
Advantages:
- Non-removable riveted metal ring
- Tool weight is marked on each tool
- The rings on the tools are large enough to accept 2 carabiners
- Unior's tools for working at heights have been designed to preserve the tools' basic functions, ergonomics and utility, or to reduce them to the smallest possible extent.

Ulasan Produk

Tidak ada ulasan