Mitutoyo OD Micrometer

Sebelum PPN:
Rp999.900 - Rp1.399.900
Spesifikasi
Graduation (mm)0.001
Flatness (µm)0.3
Parallelism (µm)1
Constant-Force DeviceRatchet stop
Maximum Permissible Error J MPE (µm)±1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The origin of Mitutoyo’s trustworthy brand of small tool instruments
Feature
- Heat-insulated frame.
- Cut-away frame (behind anvil) for measuring in hard-to-reach places.
- Equipped with Ratchet Stop for constant measuring force.
- Measuring faces: Carbide.
- In addition to standard specification, a non-rotating spindle type tooth thickness micrometer (refer to page B-33 for details) is also available

Ulasan Produk

Tidak ada ulasan

Halaman Terkait