Beli caliper mitutoyo 150mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.05
- Graduation (mm): 0.05
- Depth Measuring Bar: Yes
- Mitutoyo Part Number: N15R
- Remarks (mm): 19 (Depth Rod)
- Technology: Mechanical
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Sanwa Instrument Insulation Resistance TesterDeskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.05
- Graduation (mm): 0.05
- Depth Measuring Bar: Yes
- Mitutoyo Part Number: N15W
- Remarks: Carbide-tipped jaws for OD measurement
- Technology: Mechanical
- Mitutoyo Digimatic Thickness Gauge Data Logger Printer SetDeskripsi:The thickness of small parts, paper, felt, etc. can be measured quickly with a single touch. Both the contact point and the anvil are made of ceramic, so there is no need to worry about rust. The dial gauge has an outer frame and a top plate that are molded as one piece, so there is no need to worry about water or oil getting in from the front.
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- TJAP MATA Gagang Ratchet 3/4inchatribut:
- Size (inch): 20
- Mitutoyo Digital Caliper Point (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE Digimatic Point Caliper features jaws with narrow tips to attain difficult outside measurements. The narrow-tipped jaws are capable of measuring the inside of very small grooves and tracks. The point caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.atribut:
- Units: Metric
- Range (mm): 0-150
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- IP Rating: IP67
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: NTD12-P15M
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital OD MicrometerDeskripsi:The Mitutoyo Digimatic digital micrometer with non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Flatness (µm): 0.3
- Measuring Faces: Carbide tipped
- Optional Accessories: 05CZA662, 05CZA663
- Ratchet/Thimble: Ratchet Stop
- SPC Output: Yes
- Technology: Digimatic
- monotaro Dial Caliperatribut:
- Dimensions (mm): Depth bar (5 x t2)
- Minimum display amount (mm): 0.01
- Dimension A (mm): 40
- Dimensions d (mm): 16
- Instrument Difference (mm): +/- 0.03
- One rotation of the pointer (mm): 1
- Mitutoyo General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)atribut:
- UNSPSC: 41111621
- Brand: MITUTOYO
- TJAP MATA Gagang Ratchet 1/2 inchatribut:
- Drive Size (inch): 1/2
- Mitutoyo Dial CaliperDeskripsi:The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers faster measurement readabilty.
- Mitutoyo Vernier Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.atribut:
- Technology: Mechanical
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:An industry standard measuring tool
Daftar Harga caliper mitutoyo 150mm Terbaru March 2026
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong) | Rp689.900 |
| Mitutoyo ABS Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Sanwa Instrument Insulation Resistance Tester | Rp5.099.900 |
| Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong) | Rp1.299.900 |
| Mitutoyo Digimatic Thickness Gauge Data Logger Printer Set | Rp18.999.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| TJAP MATA Gagang Ratchet 3/4inch | Rp1.399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/81P106112289-5.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/n9P102944837-15.jpg)

/8gP106112304-2.jpg)

/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-2.jpg)
/P102944844-1.jpg)

/Mitutoyo%20Digital%20Caliper%20Point%20(Jangka%20Sorong)/luP106110786-2.jpg)

/lnP103957779-1.jpg)

/Mitutoyo%20General-Purpose%20%26%20Harsh-Environment%20Digital%20Caliper%20(Jangka%20Sorong)/n3P109668831-1.jpg)

/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)

/gsP106106604-1.jpg)
/deP106106482-3.jpg)