Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)

Sebelum PPN:
Rp2.899.900 - Rp4.099.900
Spesifikasi
Quantization ErrorNot including +/- 1 count
Power SupplyOne button type silver oxide battery SR44 (No.938882) is included as standard
Degree of ProtectionIP65 (IEC60529)
Output FunctionWith measurement data output function
Constant Pressure DeviceRatchet thimble
Measuring Force (N)7 to 12 (when using ratchet ratchet)
Battery LifeAbout 2.4 years in normal use
Flatness (µm)0.3
Instrument Error (µm)+/- 1
Minimum display amount (mm)0.001
Parallelism (µm)1
Position Detection MethodElectromagnetic induction type rotary encoder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Rust prevention after use is required. - For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- Approximately 2.4 years of battery life - Newly adopted non-slip shape (convex shape) - Ratchet thimble type (MDC-MXT / PXT) - Uses oil-resistant materials for plastic parts - Compatible with statistical process control systems and measurement systems

Ulasan Produk

Tidak ada ulasan