Mitutoyo Digital Spline Micrometer Metric

Sebelum PPN:
Rp5.099.900 - Rp7.799.900
Spesifikasi
UnitsMetric
Resolution (mm)0.001
Accuracy (µm)±2
Graduation (mm)0.01
Flatness (µm)0.3
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 2.4 years under normal use
DisplayLCD
IP RatingIP65
Measuring FacesCarbide tipped
Measuring Force (N)5-10
Optional Accessories05CZA662, 05CZA663
Parallelism (µm)2 or less
Ratchet/ThimbleRachet Stop
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital Mitutoyo spline micrometer is ideal for measuring minor indents, slots, spline shafts and keyways on workpieces. The anvil and spindle each have reduced diameters to better measure internal features with high accuracy. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD display.
Feature
'- Available in Metric and Inch/Metric Models
- IP65 protection permits use in environments exposed to cutting oil, coolant, dust, etc., for use on most shop floor environments
- Ratchet mechanism provides an audible click to ensure measurement is being performed at a constant pre-set force
- SPC output function allows for quick and easy data management in real time
- Functions include Origin Set, Zero Setting, Data Hold, Function Lock, Data Output, and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Carbide facing on the spindle and anvil resists wear to keep surfaces flatter with longer accuracy
- Scale is laser etched on thimble for easier reading
- Frame has a non-slip finish for better grip in shop environments
- Includes a standard bar except for 0-25mm models
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan