Beli mesin bubut kayu mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- KRISBOW Mesin Bubut Miniatribut:
- Motor (V/Hz/W): 220/50/600
- Max. Swing Over Bed (mm): 305
- Speed (rpm): 680, 1000, 1430, 2000, 2800
- Dimensions (mm): 800x350x450
- Maximum Length (mm): 450
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- KRISBOW Mesin Bubut Kayu Copyatribut:
- Motor (V/Hz/W): 220/50/550
- Spindle Speed (rpm): Variable Speed (50HZ) 500 – 2,000
- Max. Cutting Travel (mm): 85
- Distance Between Center (mm): 1000
- Maximum Duplicating Length (mm): 1000
- Distance Between Center (inch): 40
- Dimensions (mm): 1450x480x1220
- Drive Spindle: 1inch x 8TPI
- Face Plate (inch): 6
- Face Plate (mm): 150
- Head and Tail Stock Taper (mm): MT2
- Swing Over Bed (inch): 14
- Swing Over Bed (mm): 350
- Tail Stock Spindle Travel (mm): 120
- Tool Rest (inch): 12
- Tool Rest (mm): 300
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- Wipro Mesin Bubutatribut:
- Tailstock Taper: MT2
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- KESTONE Bubut Besiatribut:
- Power (W): 550
- Distance Between Centers (mm): 520
- Max. Swing Dia. Over Bed (mm): 200
- Spindle Bore Dia. (mm): 20
- Range of Metric Thread (mm): 0.4 - 3
- Spindle Speed (rpm): 170-1950
- Packing Size (mm): 1220x560x548
- Mesin HL Mesin Bor Dudukatribut:
- Spindle Taper: B 16
- Rothenberger Rocam Expander Compact SetDeskripsi:Untuk memekarkan pipa tembaga.atribut:
- Color: Red
Daftar Harga mesin bubut kayu mini Terbaru March 2026
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| KRISBOW Mesin Bubut Mini | Rp7.099.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| KRISBOW Mesin Bubut Kayu Copy | Rp9.999.900 |
| KRISBOW Mesin Bubut CNC | Rp759.999.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp169.999.900 |
| Wipro Mesin Bubut | Rp14.999.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| Wipro Simple Rotary Chuck Vise (Catok Bubut 3 Kaki) | Rp1.299.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/nsP102048856-8.jpg)


/P102945290-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)